Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 188

Set Ascending Direction
  1. 90294
    90294
    Hartland Controls Relays, HCR-5 Series
    Item Number
    90294
    MFG Item Number
    HCRY51CT1AB850
    Series
    HCR-5
    Product Description
    SPDT 120V RELAY
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts SPDT
    Mounting Surface
    Status Indicator No
    Contact Material Silver Cadmium Oxide
    Rating @ 120 VAC 18 A
    Rating @ 220/240/277 VAC 18 A
    Nominal Coil Voltage 120 VAC
    Max Current 18 A
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 90291
    90291
    Hartland Controls Relays, HCR-5 Series
    Item Number
    90291
    MFG Item Number
    HCRY51XT1AB850
    Series
    HCR-5
    Product Description
    SPNO 120V RELAY
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 1NO
    Mounting Surface
    Status Indicator No
    Contact Material Silver Cadmium Oxide
    Rating @ 120 VAC 18 A
    Rating @ 220/240/277 VAC 25 A
    Nominal Coil Voltage 120 VAC
    Max Current 25 A
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TRAN-50VA
    TRAN-50VA
    Hartland Controls Transformers, HCT Series
    Item Number
    TRAN-50VA
    MFG Item Number
    HCTY05D0AA03850
    Series
    HCT
    Product Description
    120-208-240/24V 50VA TRANSFORMER
    Specifications
    Specifications
    Type Control
    VA Rating 50 VA
    Secondary Voltage 24 V
    Enclosed No
    Mounting Surface
    Termination Wire Leads
    Insulation Class Class B
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CON-1/24/30L
    CON-1/24/30L
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-1/24/30L
    MFG Item Number
    HCCY1XQ02GG850CS
    Series
    HCC
    Product Description
    1P 24V 30A CONTACTOR W/SHUNT &
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Inductive Current Rating 30 A
    Poles 1 NO
    Termination Box Lug
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CON-3/120/30
    CON-3/120/30
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-3/120/30
    MFG Item Number
    HCCY3XT02CY850
    Series
    HCC
    Product Description
    3P 120V 30A CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 30 A
    Poles 3 NO
    Termination Quick Connect
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CON-3/120/40
    CON-3/120/40
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-3/120/40
    MFG Item Number
    HCCY3XT04CG850
    Series
    HCC
    Product Description
    3P 120V 40A CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 40 A
    Poles 3 NO
    Termination Quick Connect
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Resistive Rating 50 A
    Locked Rotor 240/277V 240 A
    Locked Rotor 480V 200 A
    Locked Rotor 600V 160 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CON-3/240/30L
    CON-3/240/30L
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-3/240/30L
    MFG Item Number
    HCCY3XU02CG850
    Series
    HCC
    Product Description
    3P 240V 30A CONTACTOR, LUG
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 240 VAC
    Inductive Current Rating 30 A
    Poles 3 NO
    Termination Box Lug
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CON-3/120/120
    CON-3/120/120
    Hartland Controls Contactors, HCD Series
    Item Number
    CON-3/120/120
    MFG Item Number
    HCDY3XT12JS850
    Series
    HCD
    Product Description
    3P 120V 120A CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 120 A
    Poles 3 NO
    Termination Quick Connect
    Max HP 120V 1PH 7.5 hp
    Max HP 230/240V 1PH 20 hp
    Max HP 230/240V 3PH 30 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 50 hp
    Resistive Rating 150 A
    Locked Rotor 240/277V 720 A
    Locked Rotor 480V 600 A
    Locked Rotor 600V 480 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CON-2/24/30L
    CON-2/24/30L
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-2/24/30L
    MFG Item Number
    HCCY2XQ02GG850CS
    Series
    HCC
    Product Description
    2P 24V 30A CONTACTOR W/LUGS & COVER,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Inductive Current Rating 30 A
    Poles 2 NO
    Termination Box Lug
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CON-2/120/30
    CON-2/120/30
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-2/120/30
    MFG Item Number
    HCCY2XT02AA850CS
    Series
    HCC
    Product Description
    2P 120V 30A CONTACTOR W/LUGS & COVER
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 30 A
    Poles 2 NO
    Termination Quick Connect
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A