Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 188

Set Ascending Direction
  1. 90294
    90294
    Hartland Controls Relays
    Item Number
    90294
    MFG Item Number
    HCRY51CT1AB850
    Product Description
    SPDT 120V RELAY
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts SPDT
    Mounting Surface
    Status Indicator No
    Contact Material Silver Cadmium Oxide
    Rating @ 120 VAC 18 A
    Rating @ 220/240/277 VAC 18 A
    Nominal Coil Voltage 120 VAC
    Max Current 18 A
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 90291
    90291
    Hartland Controls Relays
    Item Number
    90291
    MFG Item Number
    HCRY51XT1AB850
    Product Description
    SPNO 120V RELAY
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 1NO
    Mounting Surface
    Status Indicator No
    Contact Material Silver Cadmium Oxide
    Rating @ 120 VAC 18 A
    Rating @ 220/240/277 VAC 25 A
    Nominal Coil Voltage 120 VAC
    Max Current 25 A
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TRAN-50VA
    TRAN-50VA
    Hartland Controls Transformers, HCT Series
    Item Number
    TRAN-50VA
    MFG Item Number
    HCTY05D0AA03850
    Series
    HCT
    Product Description
    120-208-240/24V 50VA TRANSFORMER
    Specifications
    Specifications
    Type Control
    VA Rating 50 VA
    Secondary Voltage 24 V
    Enclosed No
    Mounting Surface
    Termination Wire Leads
    Insulation Class Class B
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CON-1/24/30L
    CON-1/24/30L
    Hartland Controls Contactors
    Item Number
    CON-1/24/30L
    MFG Item Number
    HCCY1XQ02GG850CS
    Product Description
    1P 24V 30A CONTACTOR W/SHUNT &
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Inductive Current Rating 30 A
    Poles 1 NO
    Termination Box Lug
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CON-3/120/30
    CON-3/120/30
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-3/120/30
    MFG Item Number
    HCCY3XT02CY850
    Series
    HCC
    Product Description
    3P 120V 30A CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 30 A
    Poles 3 NO
    Termination Quick Connect
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CON-3/120/40
    CON-3/120/40
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-3/120/40
    MFG Item Number
    HCCY3XT04CG850
    Series
    HCC
    Product Description
    3P 120V 40A CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 40 A
    Poles 3 NO
    Termination Quick Connect
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Resistive Rating 50 A
    Locked Rotor 240/277V 240 A
    Locked Rotor 480V 200 A
    Locked Rotor 600V 160 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CON-3/240/30L
    CON-3/240/30L
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-3/240/30L
    MFG Item Number
    HCCY3XU02CG850
    Series
    HCC
    Product Description
    3P 240V 30A CONTACTOR, LUG
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 240 VAC
    Inductive Current Rating 30 A
    Poles 3 NO
    Termination Box Lug
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CON-3/120/120
    CON-3/120/120
    Hartland Controls Contactors, HCD Series
    Item Number
    CON-3/120/120
    MFG Item Number
    HCDY3XT12JS850
    Series
    HCD
    Product Description
    3P 120V 120A CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 120 A
    Poles 3 NO
    Termination Quick Connect
    Max HP 120V 1PH 7.5 hp
    Max HP 230/240V 1PH 20 hp
    Max HP 230/240V 3PH 30 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 50 hp
    Resistive Rating 150 A
    Locked Rotor 240/277V 720 A
    Locked Rotor 480V 600 A
    Locked Rotor 600V 480 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CON-2/24/30L
    CON-2/24/30L
    Hartland Controls Contactors
    Item Number
    CON-2/24/30L
    MFG Item Number
    HCCY2XQ02GG850CS
    Product Description
    2P 24V 30A CONTACTOR W/LUGS & COVER,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Inductive Current Rating 30 A
    Poles 2 NO
    Termination Box Lug
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CON-2/120/30
    CON-2/120/30
    Hartland Controls Contactors, HCC Series
    Item Number
    CON-2/120/30
    MFG Item Number
    HCCY2XT02AA850CS
    Series
    HCC
    Product Description
    2P 120V 30A CONTACTOR W/LUGS & COVER
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 30 A
    Poles 2 NO
    Termination Quick Connect
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A