Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 432

Set Ascending Direction
  1. NES1-OP
    NES1-OP
    Hitachi Miscellaneous
    Item Number
    NES1-OP
    MFG Item Number
    NES1-OP
    Product Description
    Inverter Mounted Operator w/Sped Pot
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. WJ200-022SF
    WJ200-022SF
    Hitachi Drives, WJ200 Series
    Item Number
    WJ200-022SF
    MFG Item Number
    WJ200-022SF
    Series
    WJ200
    Product Description
    Drive, AC, 3HP, 240V, 1PH, 11A, CT
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 3 hp
    HP (Variable Torque Rating) 4 hp
    Amps (Constant Torque Rating) 11 A
    Amps (Variable Torque Rating) 12 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 400 Hz
    Depth 6.71 "
    Width 4.25 "
    Height 5.04 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. WJ200-075LF
    WJ200-075LF
    Hitachi Drives, WJ200 Series
    Item Number
    WJ200-075LF
    MFG Item Number
    WJ200-075LF
    Series
    WJ200
    Product Description
    Drive, AC, 10HP, 230V, 3PH, 40A, CT
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 10 hp
    HP (Variable Torque Rating) 15 hp
    Amps (Constant Torque Rating) 33 A
    Amps (Variable Torque Rating) 40 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 400 Hz
    Depth 6.1 "
    Width 5.51 "
    Height 10.24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. OPE-SRMINI
    OPE-SRMINI
    Hitachi Miscellaneous
    Item Number
    OPE-SRMINI
    MFG Item Number
    OPE-SRmini
    Product Description
    STANDARD DIGITAL OPERATOR (SUPPLIED
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. WJ200-004MF
    WJ200-004MF
    Hitachi Miscellaneous
    Item Number
    WJ200-004MF
    MFG Item Number
    WJ200-004MF
    Product Description
    Drive, AC 0.50HP, 115V, 3.4A, CT, N1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. P1-00310-HFUF
    P1-00310-HFUF
    Hitachi Drives, SJ-P1 Series
    Item Number
    P1-00310-HFUF
    MFG Item Number
    P1-00310-HFUF
    Series
    SJ-P1
    Product Description
    Drive, 15 HP, 380-480 VAC, 3PH, 25A
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 15 hp
    Amps (Constant Torque Rating) 25 A
    Amps (Variable Torque Rating) 31 A
    Mounting Screw
    Input Range Voltage (AC) 380-480 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. WJ200-040HF
    WJ200-040HF
    Hitachi Drives, WJ200 Series
    Item Number
    WJ200-040HF
    MFG Item Number
    WJ200-040HF
    Series
    WJ200
    Product Description
    Drive, AC, 5HP, 480V, 8.6A, 3PH, CT
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    HP (Variable Torque Rating) 7.5 hp
    Amps (Constant Torque Rating) 9.2 A
    Amps (Variable Torque Rating) 11.1 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 400 Hz
    Depth 6.71 "
    Width 5.51 "
    Height 5.04 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SJ-FB
    SJ-FB
    Hitachi Miscellaneous
    Item Number
    SJ-FB
    MFG Item Number
    SJ-FB
    Product Description
    FEEDBACK OPTION
    Increase
    Decrease
    Availability
  9. WJ200-075HF
    WJ200-075HF
    Hitachi Drives, WJ200 Series
    Item Number
    WJ200-075HF
    MFG Item Number
    WJ200-075HF
    Series
    WJ200
    Product Description
    Drive, AC, 10HP, 480V, 3PH, 23A, CT
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 10 hp
    HP (Variable Torque Rating) 15 hp
    Amps (Constant Torque Rating) 18 A
    Amps (Variable Torque Rating) 23 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 400 Hz
    Depth 6.1 "
    Width 5.51 "
    Height 10.24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. WJ200-015LF
    WJ200-015LF
    Hitachi Drives, WJ200 Series
    Item Number
    WJ200-015LF
    MFG Item Number
    WJ200-015LF
    Series
    WJ200
    Product Description
    Drive, AC, 2HP, 240V, 3PH, 8A, CT
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 2 hp
    HP (Variable Torque Rating) 3 hp
    Amps (Constant Torque Rating) 8 A
    Amps (Variable Torque Rating) 9.6 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 400 Hz
    Depth 6.71 "
    Width 4.25 "
    Height 5.04 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved