Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 21640

Set Ascending Direction
  1. ML6984A4000/U
    ML6984A4000/U
    Honeywell HVAC Valves, ML6984 Series
    Item Number
    ML6984A4000/U
    MFG Item Number
    ML6984A4000/U
    Series
    ML6984
    Product Description
    VALVE ACTUATOR DIGITAL INTERFACE
    Specifications
    Specifications
    Run Time 63 s
    Media Temperature 300 °F
    Manual Operation No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. Q7800B1003
    Q7800B1003
    Honeywell Miscellaneous
    Item Number
    Q7800B1003
    MFG Item Number
    Q7800B1003/U
    Product Description
    22 TERMINALS, SIDE ACCESS FOR
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. C7031D2003/U
    C7031D2003/U
    Honeywell HVAC Sensors, C7031 Series
    Item Number
    C7031D2003/U
    MFG Item Number
    C7031D2003/U
    Series
    C7031
    Product Description
    PT1000 5IN IMMERSION
    Specifications
    Specifications
    Application Pipe, Surface
    Output 1 kOhm PTC
    Temperature Range (F) -40-350 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 30756113-501
    30756113-501
    Honeywell Miscellaneous
    Item Number
    30756113-501
    MFG Item Number
    30756113-501
    Product Description
    Chart Motor Assembly, DR4500
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. C7027A1049/U
    C7027A1049/U
    Honeywell Miscellaneous
    Item Number
    C7027A1049/U
    MFG Item Number
    C7027A1049/U
    Product Description
    UV FLAME DETECTOR
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. Q7800A1005
    Q7800A1005
    Honeywell Miscellaneous
    Item Number
    Q7800A1005
    MFG Item Number
    Q7800A1005/U
    Product Description
    SUBBASE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. Q7230A1005/U
    Q7230A1005/U
    Honeywell Miscellaneous
    Item Number
    Q7230A1005/U
    MFG Item Number
    Q7230A1005/U
    Product Description
    INTERFACE MODULE FOR MOD IV
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. C7041B2005/U
    C7041B2005/U
    Honeywell HVAC Sensors, C7041 Series
    Item Number
    C7041B2005/U
    MFG Item Number
    C7041B2005/U
    Series
    C7041
    Product Description
    20K DUCT TEMP SENSOR, 6 IN.
    Specifications
    Specifications
    Application Duct
    Output 20 kOhm NTC
    Temperature Range (F) -40-250 °F
    Probe Length (in) 6 "
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. MS4120F1006/U
    MS4120F1006/U
    Honeywell Dampers, S20 Fire and Smoke Series
    Item Number
    MS4120F1006/U
    MFG Item Number
    MS4120F1006/U
    Series
    S20 Fire and Smoke
    Product Description
    DC MOTOR DIRECT DAMPER ACTUATOR
    Specifications
    Specifications
    Control Signal Two Position (On/Off)
    Nominal Timing 15 s
    Nominal Supply Voltage 120 VAC
    Mounting Direct Coupled
    Shaft Size Square 3/8-11/16 ", Round 3/8-1-1/16 "
    NEMA Rating NEMA 2
    IP Rating IP54
    Temperature Range -40-130 °F
    Manual Operation Manual Crank
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. T6031A1029/U
    T6031A1029/U
    Honeywell Controllers, T6031A Refrigeration Controller Series
    Item Number
    T6031A1029/U
    MFG Item Number
    T6031A1029/U
    Series
    T6031A Refrigeration Controller
    Product Description
    TEMP CONTROL
    Specifications
    Specifications
    Type Remote Bulb
    Output 1 SPDT
    Max Temperature 125 °F
    Setpoint Temp Range -30-90 °F
    Differential Temperature 3.5 °F
    Capillary Length 8 '