Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5344

Set Ascending Direction
  1. TA-0
    TA-0
    Ilsco Terminals, TA Series
    Item Number
    TA-0
    MFG Item Number
    TA-0
    Series
    TA
    Product Description
    Mechanical Lug, (1)1/0-14 or (2)
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 1/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. NBAE-0409-2
    NBAE-0409-2
    Ilsco Grounding, NBAE Series
    Item Number
    NBAE-0409-2
    MFG Item Number
    NBAE-0409-2
    Series
    NBAE
    Product Description
    Neutral Bar, (4)1/0-#14+(9)#6-#14,
    Specifications
    Specifications
    Number of Taps 13
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 1/0 AWG
    Includes Mounting Block No
    Voltage (AC) 600 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CAN-300
    CAN-300
    Ilsco Grounding, CAN Series
    Item Number
    CAN-300
    MFG Item Number
    CAN-300
    Series
    CAN
    Product Description
    Ground Neutral Bus, 24 Taps, 250MCM-
    Specifications
    Specifications
    Number of Taps 24
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 6 AWG
    Includes Mounting Block No
    Voltage (AC) 600 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. NBCE-0305-2
    NBCE-0305-2
    Ilsco Grounding, NBCE Series
    Item Number
    NBCE-0305-2
    MFG Item Number
    NBCE-0305-2
    Series
    NBCE
    Product Description
    CU MEC (3)1/0-14 (5)6-14 (2) M TG T
    Specifications
    Specifications
    Number of Taps 8
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 1/0 AWG
    Includes Mounting Block No
    Voltage (AC) 600 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AU-2/0
    AU-2/0
    Ilsco Terminals, AU Series
    Item Number
    AU-2/0
    MFG Item Number
    AU-2/0
    Series
    AU
    Product Description
    Mechanical Lug, Accepts(2)2/0-14AWG,
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 1/0 AWG
    Number of Holes 2
    Number of Conductors 2
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. NB-350-36
    NB-350-36
    Ilsco Grounding, NB Series
    Item Number
    NB-350-36
    MFG Item Number
    NB-350-36
    Series
    NB
    Product Description
    Neutral Bar, 36 Taps, 14-4AWG Taps,
    Specifications
    Specifications
    Number of Taps 36
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 4 AWG
    Includes Mounting Block No
    Voltage (AC) 600 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. GBT-1/0-M
    GBT-1/0-M
    Ilsco Grounding, GBT Series
    Item Number
    GBT-1/0-M
    MFG Item Number
    GBT-1/0-M
    Series
    GBT
    Product Description
    Ground Tap, 1/0-8AWG Main, 2-14AWG
    Specifications
    Specifications
    Number of Taps 4
    Number of Conductors 1
    Maximum Conductor Size 1/0 AWG
    Minimum Conductor Size 8 AWG
    Mounting Screws
    Maximum Tap Size 2 AWG
    Minimum Tap Size 14 AWG
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TA-6-S
    TA-6-S
    Ilsco Terminals, TA Series
    Item Number
    TA-6-S
    MFG Item Number
    TA-6-S
    Series
    TA
    Product Description
    Mechanical Lug, 4-14AWG, (1)1/4in.
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 4 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CLND-3/0-12-134
    CLND-3/0-12-134
    Ilsco Terminals, CLND Series
    Item Number
    CLND-3/0-12-134
    MFG Item Number
    CLND-3/0-12-134
    Series
    CLND
    Product Description
    Terminal Lug, (2)1/2in. Studs, 3/0-#2,
    Specifications
    Specifications
    Min Conductor Range 2 AWG
    Max Conductor Range 3/0 AWG
    Stud Size 1/2 "
    Number of Holes 2
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. NBAE-0615-2
    NBAE-0615-2
    Ilsco Grounding, NBAE Series
    Item Number
    NBAE-0615-2
    MFG Item Number
    NBAE-0615-2
    Series
    NBAE
    Product Description
    Neutral Bar, (6)1/0-#14+(15)#6-#14,
    Specifications
    Specifications
    Number of Taps 21
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 1/0 AWG
    Includes Mounting Block No
    Voltage (AC) 600 VAC