Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2398

Set Ascending Direction
  1. TTB6C135N16LOF
    TTB6C135N16LOF
    Infineon Miscellaneous
    Item Number
    TTB6C135N16LOF
    MFG Item Number
    TTB6C135N16LOF
    Product Description
    BRIDGE 135A 1600V 3-PH FULL SCR
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FF300R17KE3
    FF300R17KE3
    Infineon Transistors
    Item Number
    FF300R17KE3
    MFG Item Number
    FF300R17KE3
    Product Description
    IGBT
    Specifications
    Specifications
    Type Dual
    Vces 1,700 VDC
    Ic 300 A
    vges+/- 20 V
    Ices Max 3 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.4 V
    Vce(sat) Max 2.45 V
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm
    Increase
    Decrease
    Availability
  3. TT250N16KOF
    TT250N16KOF
    Infineon Power Modules, TT Series
    Item Number
    TT250N16KOF
    MFG Item Number
    TT250N16KOF
    Series
    TT
    Product Description
    PMOD, Dual-SCR, 1600V, 250A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (rms) 410 A
    It (avg) 250 A
    Vrrm 1,600 V
    Tq 250 µs
    Igt 200 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FS300R12KE3
    FS300R12KE3
    Infineon Transistors
    Item Number
    FS300R12KE3
    MFG Item Number
    FS300R12KE3
    Product Description
    IGBT 300A 1200V SIX-PACK
    Specifications
    Specifications
    Type Six-Pack
    Vces 1,200 VDC
    Ic 300 A
    vges+/- 20 V
    Ices Max 5 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 2.15 V
    Width (mm) 162 mm
    Depth (mm) 150 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. TD330N16KOF
    TD330N16KOF
    Infineon Power Modules, TD Series
    Item Number
    TD330N16KOF
    MFG Item Number
    TD330N16KOF
    Series
    TD
    Product Description
    PMOD, SCR-DIODE, 1600V, 330A
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (rms) 520 A
    It (avg) 330 A
    Vrrm 1,600 V
    Tq 250 µs
    Igt 200 mA
    di/dt (Amps/MicroSec.) 250
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FF200R12KS4
    FF200R12KS4
    Infineon Transistors
    Item Number
    FF200R12KS4
    MFG Item Number
    FF200R12KS4
    Product Description
    IGBT, 200A, 1200V
    Specifications
    Specifications
    Type Dual
    Vces 1,200 VDC
    Ic 200 A
    vges+/- 20 V
    Ices Max 5 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 3.7 V
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. TT92N12KOF
    TT92N12KOF
    Infineon Power Modules, TT Series
    Item Number
    TT92N12KOF
    MFG Item Number
    TT92N12KOF
    Series
    TT
    Product Description
    PMOD, Dual-SCR, 1200V, 92A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (rms) 160 A
    It (avg) 92 A
    Vrrm 1,200 V
    Tq 150 µs
    Igt 120 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. T640N16TOF
    T640N16TOF
    Infineon SCRs, T640N Series
    Item Number
    T640N16TOF
    MFG Item Number
    T640N16TOF
    Series
    T640N
    Product Description
    SCR, TO-200AB-2, 1600V, 644A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,450 A
    It (avg) Amps 644 A
    Itsm Amps 9,400 A
    I2T@50Hz (A2Sec) 442,000
    Vtm (Volts) 2.15 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 200
    tq (microseconds) 250 µs
    Igt (mA) 250 mA
    Vgt (Volts) 2.2 V
    Junction Temperature 125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. BSM20GP60
    BSM20GP60
    Infineon Transistors, 34mm Series
    Item Number
    BSM20GP60
    MFG Item Number
    BSM20GP60
    Series
    34mm
    Product Description
    CIM, 20A, 600V, BRIDGE/INVERTER/BRK
    Specifications
    Specifications
    Ic 20 A
    Vces 600 V
    Brake Yes
    Temperature Sensor Yes
    Current Sensing Resistor No
    Height 0.81 "
    Width 4.23 "
    Depth 1.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FZ600R12KE3
    FZ600R12KE3
    Infineon Transistors
    Item Number
    FZ600R12KE3
    MFG Item Number
    FZ600R12KE3
    Product Description
    IGBT 600A 1200V SINGLE
    Specifications
    Specifications
    Type Single
    Vces 1,200 VDC
    Ic 600 A
    vges+/- 20 V
    Ices Max 5 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 2.15 V
    Circuit Type Single IGBT
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm