Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1301

Set Ascending Direction
  1. ODE-3-120070-1F12-01
    ODE-3-120070-1F12-01
    Invertek Drive Drives
    Item Number
    ODE-3-120070-1F12-01
    MFG Item Number
    ODE-3-120070-1F12-01
    Product Description
    Drive, AC, 1.0HP, 240V, 1PH, 7.0A, CT, OP
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ODE-3-140022-3F12
    ODE-3-140022-3F12
    Invertek Drive Drives, ODE-3 Series
    Item Number
    ODE-3-140022-3F12
    MFG Item Number
    ODE-3-140022-3F12
    Series
    ODE-3
    Product Description
    Drive, AC, 1.0HP, 480V, 2.2A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 2.2 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size 1
    Enclosure 1
    Depth 4.8 "
    Width 3.3 "
    Height 6.8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. OPT-3-STICK-IN
    OPT-3-STICK-IN
    Invertek Drive Miscellaneous
    Item Number
    OPT-3-STICK-IN
    MFG Item Number
    OPT-3-STICK-IN
    Product Description
    OptiStick Smart, Bluetooth & NFC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ODE-3-340180-3F42
    ODE-3-340180-3F42
    Invertek Drive Drives, ODE-3 Series
    Item Number
    ODE-3-340180-3F42
    MFG Item Number
    ODE-3-340180-3F42
    Series
    ODE-3
    Product Description
    Drive, AC, 10HP, 480V, 18.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 10 hp
    Amps (Constant Torque Rating) 18 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size 3
    Enclosure 3
    Depth 6.9 "
    Width 5.2 "
    Height 10.3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ODE-3-240095-3F42
    ODE-3-240095-3F42
    Invertek Drive Drives, ODE-3 Series
    Item Number
    ODE-3-240095-3F42
    MFG Item Number
    ODE-3-240095-3F42
    Series
    ODE-3
    Product Description
    Drive, AC, 5.0HP, 480V, 9.5A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 9.5 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size 2
    Enclosure 2
    Depth 5.9 "
    Width 4.3 "
    Height 8.7 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ODE-3-210058-1042
    ODE-3-210058-1042
    Invertek Drive Drives, ODE-3 Series
    Item Number
    ODE-3-210058-1042
    MFG Item Number
    ODE-3-210058-1042
    Series
    ODE-3
    Product Description
    Drive, AC, 1.5HP, 240V, 5.8A, CT, OP
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1.5 hp
    Amps (Constant Torque Rating) 5.8 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 120 VAC
    Input Range Voltage (AC) 110-120 VAC
    Max Frequency 500 Hz
    Frame Size 2
    Enclosure 2
    Depth 5.9 "
    Width 4.3 "
    Height 8.7 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ODE-3-340240-3F42
    ODE-3-340240-3F42
    Invertek Drive Drives, ODE-3 Series
    Item Number
    ODE-3-340240-3F42
    MFG Item Number
    ODE-3-340240-3F42
    Series
    ODE-3
    Product Description
    Drive, AC, 15HP, 480V, 24.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 15 hp
    Amps (Constant Torque Rating) 24 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size 3
    Enclosure 3
    Depth 6.9 "
    Width 5.2 "
    Height 10.3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ODE-3-220105-3F4B
    ODE-3-220105-3F4B
    Invertek Drive Drives, ODE-3 Series
    Item Number
    ODE-3-220105-3F4B
    MFG Item Number
    ODE-3-220105-3F4B
    Series
    ODE-3
    Product Description
    Drive, AC, 3.0HP, 240V, 10.5A, CT, N4X
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 10.5 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP66
    NEMA Rating NEMA 4X
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 500 Hz
    Frame Size 2
    Enclosure 2
    Depth 7.2 "
    Width 7.4 "
    Height 10.1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. OPT-3-OPPAD-IN
    OPT-3-OPPAD-IN
    Invertek Drive Miscellaneous
    Item Number
    OPT-3-OPPAD-IN
    MFG Item Number
    OPT-3-OPPAD-IN
    Product Description
    Remote Keypad, TFT Screen W/3M Cable
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ODE-3-240095-3F4A
    ODE-3-240095-3F4A
    Invertek Drive Drives, ODE-3 Series
    Item Number
    ODE-3-240095-3F4A
    MFG Item Number
    ODE-3-240095-3F4A
    Series
    ODE-3
    Product Description
    Drive, AC, 5.0HP, 480V, 9.5A, CT, N4X
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 9.5 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP66
    NEMA Rating NEMA 4X
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size 2
    Enclosure 2
    Depth 7.2 "
    Width 7.4 "
    Height 10.1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved