Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 25377

Set Ascending Direction
  1. CSD-SF0C0-1
    CSD-SF0C0-1
    Johnson Controls Sensors, CSD Series
    Item Number
    CSD-SF0C0-1
    MFG Item Number
    CSD-SF0C0-1
    Series
    CSD
    Product Description
    Sld/Fixed .25A W/O Relay; Solid
    Specifications
    Specifications
    Split Core No
    Window Diameter 0.7 "
    Current Range 0.25-200 A
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CSD-SA1E1-1
    CSD-SA1E1-1
    Johnson Controls Sensors, CSD Series
    Item Number
    CSD-SA1E1-1
    MFG Item Number
    CSD-SA1E1-1
    Series
    CSD
    Product Description
    Sld/Adj Led 1A W/Rly; Solid Core
    Specifications
    Specifications
    Split Core No
    Window Diameter 0.7 "
    Output 30 VDC
    Current Range 1-135 A
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. A19BBC-2C
    A19BBC-2C
    Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
    Item Number
    A19BBC-2C
    MFG Item Number
    A19BBC-2C
    Series
    A19 Coiled Bulb Space Thermostat
    Product Description
    Coiled Bulb Temp Control; -30/100F;
    Specifications
    Specifications
    Type Standard NEMA 1
    Output 1 SPDT
    Max Temperature 140 °F
    Setpoint Temp Range -30-100 °F
    Differential Temperature 3-12 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. VA-4233-AGA-2
    VA-4233-AGA-2
    Johnson Controls HVAC Valves, VA-4233 Series
    Item Number
    VA-4233-AGA-2
    MFG Item Number
    VA-4233-AGA-2
    Series
    VA-4233
    Product Description
    Uva Linear Actr. Ccw; Actuator
    Specifications
    Specifications
    Control Signal Floating
    Run Time 76 s
    Media Temperature 35-250 °F
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. VFD68CHH-2C
    VFD68CHH-2C
    Johnson Controls HVAC Drives, NH-HMQ-H1 Series
    Item Number
    VFD68CHH-2C
    MFG Item Number
    VFD68CHH-2C
    Series
    NH-HMQ-H1
    Product Description
    3 Hp; 460 Vac; 50/60 Hz; 3 Hp
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 3 hp
    Amps (Variable Torque Rating) 5 A
    Input Range Voltage (AC) 414-506 VAC
    Braking Type None
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    NEMA Rating NEMA 1
    Mounting Panel
    Height 5 "
    Width 4.25 "
    Depth 6.125 "
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. TR100VA004
    TR100VA004
    Johnson Controls Transformers
    Item Number
    TR100VA004
    MFG Item Number
    TR100VA004
    Product Description
    Transf 100Va 480/277/240/; 120-24V
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 100 VA
    Secondary Voltage 24 V
    Enclosed No
    Termination Wire Leads
    Temperature Range (F) -30-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. A19PRC-1C
    A19PRC-1C
    Johnson Controls Controllers, A19 Agricultural Thermostat Series
    Item Number
    A19PRC-1C
    MFG Item Number
    A19PRC-1C
    Series
    A19 Agricultural Thermostat
    Product Description
    Coiled Bulb Temp Control; -30/110F;
    Specifications
    Specifications
    Type Agricultural
    Output 1 SPDT
    Setpoint Temp Range 30-110 °F
    Differential Temperature 3-12 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. A72AE-1C
    A72AE-1C
    Johnson Controls Controllers, A72 Cooling Tower Control Series
    Item Number
    A72AE-1C
    MFG Item Number
    A72AE-1C
    Series
    A72 Cooling Tower Control
    Product Description
    Two Pole Temp Control; 25/90F; Diff
    Specifications
    Specifications
    Type Remote Bulb
    Output 1 DPST
    Max Temperature 170 °F
    Setpoint Temp Range 25-90 °F
    Differential Temperature 4-25 °F
    Capillary Length 6 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. M9220-BGC-3
    M9220-BGC-3
    Johnson Controls Dampers, M9220 Series
    Item Number
    M9220-BGC-3
    MFG Item Number
    M9220-BGC-3
    Series
    M9220
    Product Description
    Damper Actuator 20 Nm Sr; 20 Nm Sr
    Specifications
    Specifications
    Control Signal Two Position (On/Off)
    Nominal Timing 35 s
    Mounting Direct Coupled
    Shaft Size Square 3/8-1/2 ", Round 1/2-3/4 "
    Shaft Rotation By Wiring
    IP Rating IP54
    Temperature Range -40-131 °F
    Internal Aux Switches 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. A19ABA-40C
    A19ABA-40C
    Johnson Controls Controllers, A19 Remote Bulb Control Series
    Item Number
    A19ABA-40C
    MFG Item Number
    A19ABA-40C
    Series
    A19 Remote Bulb Control
    Product Description
    Remote Bulb Temp Control; Diff 3-12
    Specifications
    Specifications
    Type Remote Bulb
    Output 1 SPST
    Max Temperature 140 °F
    Setpoint Temp Range -30-100 °F
    Differential Temperature 3-12 °F
    Capillary Length 4 '