Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3045

Set Ascending Direction
  1. MC9B-30-11-K7-S-E
    MC9B-30-11-K7-S-E
    LS Electric Contactors
    Item Number
    MC9B-30-11-K7-S-E
    MFG Item Number
    1344000500
    Product Description
    Magnetic Contactor 9A, 3 NO Power
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 9 A
    Mechanically Interlocked No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. MC65A-30-22-BD-L-E
    MC65A-30-22-BD-L-E
    LS Electric Contactors
    Item Number
    MC65A-30-22-BD-L-E
    MFG Item Number
    1381016500
    Product Description
    Magnetic Contactor 65A, 3 NO Power
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    General Purpose (AC1) 65 A
    Mechanically Interlocked No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 0628040663
    0628040663
    LS Electric Circuit Breakers, MCB Series
    Item Number
    0628040663
    MFG Item Number
    BK63HU-3P-D6A-10kA-480Y/277VAC-UL489
    Series
    MCB
    Product Description
    Miniature Circuit Breaker UL489,
    Specifications
    Specifications
    Poles 3
    Current Rating 6 A
    Max Voltage 480/277 VAC
    Protection Short-Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole No
    GFCI No
    100% Rated No
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MC40A-30-22-K7-S-E
    MC40A-30-22-K7-S-E
    LS Electric Contactors
    Item Number
    MC40A-30-22-K7-S-E
    MFG Item Number
    1337012900
    Product Description
    Magnetic Contactor 40A, 3 NO Power
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 40 A
    Mechanically Interlocked No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. UA-2
    UA-2
    LS Electric Miscellaneous
    Item Number
    UA-2
    MFG Item Number
    83361634066
    Product Description
    AUX CONTACT UNIT, UA-2, 1A1B, EXP
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MMS-32H0.63A
    MMS-32H0.63A
    LS Electric Starters
    Item Number
    MMS-32H0.63A
    MFG Item Number
    0705000400
    Product Description
    Manual Motor Starter 0.63A, 3232,
    Specifications
    Specifications
    Phase 3
    Number of Poles 3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 0626034563
    0626034563
    LS Electric Circuit Breakers, MCB Series
    Item Number
    0626034563
    MFG Item Number
    BK63H-1P-B3A-6kA-277VAC-UL1077
    Series
    MCB
    Product Description
    Miniature Circuit Breaker UL1077,
    Specifications
    Specifications
    Poles 1
    Current Rating 3 A
    Max Voltage 277 VAC
    Protection Short-Circuit
    Trip Curve B
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole No
    GFCI No
    100% Rated No
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 0626034663
    0626034663
    LS Electric Circuit Breakers, MCB Series
    Item Number
    0626034663
    MFG Item Number
    BK63H-1P-B4A-6kA-277VAC-UL1077
    Series
    MCB
    Product Description
    Miniature Circuit Breaker UL1077,
    Specifications
    Specifications
    Poles 1
    Current Rating 4 A
    Max Voltage 277 VAC
    Protection Short-Circuit
    Trip Curve B
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole No
    GFCI No
    100% Rated No
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 0626035663
    0626035663
    LS Electric Circuit Breakers, MCB Series
    Item Number
    0626035663
    MFG Item Number
    BK63H-1P-C1A-6kA-277VAC-UL1077
    Series
    MCB
    Product Description
    Miniature Circuit Breaker UL1077,
    Specifications
    Specifications
    Poles 1
    Current Rating 1 A
    Max Voltage 277 VAC
    Protection Short-Circuit
    Trip Curve C
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole No
    GFCI No
    100% Rated No
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 0626036963
    0626036963
    LS Electric Circuit Breakers, MCB Series
    Item Number
    0626036963
    MFG Item Number
    BK63H-1P-D1A-6kA-277VAC-UL1077
    Series
    MCB
    Product Description
    Miniature Circuit Breaker UL1077,
    Specifications
    Specifications
    Poles 1
    Current Rating 1 A
    Max Voltage 277 VAC
    Protection Short-Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole No
    GFCI No
    100% Rated No
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No