Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6082

Set Ascending Direction
  1. P2MB3PC100
    P2MB3PC100
    Lovato Circuit Breakers, Miniature Series
    Item Number
    P2MB3PC100
    MFG Item Number
    P2MB3PC100
    Series
    Miniature
    Product Description
    Miniature Circuit Breaker 3P C 100A
    Specifications
    Specifications
    Poles 3
    Current Rating 100 A
    Protection Supplemental
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 480 VAC 10
    kAIC @ 60 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. LPCPA005
    LPCPA005
    Lovato Potentiometers, LPCPA Series
    Item Number
    LPCPA005
    MFG Item Number
    LPCPA005
    Series
    LPCPA
    Product Description
    Potentiometer Operator, 5K Ohm,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 1 W
    Number of Turns 1
    Composition Cermet
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operating Temperature -13-158 °F
    Operator Type Knob
    Mounting Size (mm) 22 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TMM1
    TMM1
    Lovato Relays, TM Series
    Item Number
    TMM1
    MFG Item Number
    TMM1
    Series
    TM
    Product Description
    Multifunction Timer, 12-240VAC/DC,
    Specifications
    Specifications
    Multi-Function Yes
    Contacts SPDT
    Mounting Type DIN Rail
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 10 Days
    Time Tolerance 9 %
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20
    Voltage (AC) 12-240 VAC
    Voltage (DC) 12-240 VDC
    Contact Rating (A) 8 A
    Termination Screw Terminals
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BF2510A23060
    BF2510A23060
    Lovato Contactors, BF Series
    Item Number
    BF2510A23060
    MFG Item Number
    BF2510A23060
    Series
    BF
    Product Description
    3Pcontactor +1-N/O 25A Ac3 230/60
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 230 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 23-32 A
    UL Motor Switching (AC3) 25 A
    Max HP 115V 1PH 2 hp
    Max HP 230/240V 1PH 3 hp
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RF381000
    RF381000
    Lovato Overload Relays, BF Series
    Item Number
    RF381000
    MFG Item Number
    RF381000
    Series
    BF
    Product Description
    Thermal Overload Relay 6.3-10A
    Specifications
    Specifications
    Poles 3
    Trip Class Class 10
    Connection Type Direct Mounting
    Ambient Temperature Range -13-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. LPZP1A5
    LPZP1A5
    Lovato Enclosures
    Item Number
    LPZP1A5
    MFG Item Number
    LPZP1A5
    Product Description
    Yellow Control Station For 1
    Specifications
    Specifications
    Number of Holes 1
    Hole Size (mm) 22 mm
    Cover Design Lift-Off Cover
    Latching Mechanism Screws
    Options Included Safety Yellow Cover
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. LPCB6644
    LPCB6644
    Lovato Switches, PL Series
    Item Number
    LPCB6644
    MFG Item Number
    LPCB6644
    Series
    PL
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
    Bezel Plastic Round
    Full Shroud No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. LPXC01
    LPXC01
    Lovato Miscellaneous
    Item Number
    LPXC01
    MFG Item Number
    LPXC01
    Product Description
    Contact Block, 1-N/C, Screw Terminal
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. LPXAU120
    LPXAU120
    Lovato Miscellaneous
    Item Number
    LPXAU120
    MFG Item Number
    LPXAU120
    Product Description
    Contact Carrier, 3-Place
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LPXC10
    LPXC10
    Lovato Switches
    Item Number
    LPXC10
    MFG Item Number
    LPXC10
    Product Description
    Contact Block, 1-N/O, Screw Terminal