Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 10463

Set Ascending Direction
  1. MDC-4MP-FW07
    MDC-4MP-FW07
    Mencom Connectors, Micro-DC Series
    Item Number
    MDC-4MP-FW07
    MFG Item Number
    MDC-4MP-FW07
    Series
    Micro-DC
    Product Description
    4 PL MDC ML PLG FLD WR 3-6.5MM
    Specifications
    Specifications
    Gender Male with Male Threads
    Number of Poles 4
    Number of Pins 5
    Cable Diameter Range 3-6.5 mm
    Minimum Cable Diameter 3 mm
    Maximum Cable Diameter 6.5 mm
    Number of Cables 1
    Voltage Rating (AC) 250 VAC
    Voltage Rating (DC) 250 VDC
    Current Rating 4 A
    Contact Type Screw Terminal
    IP Rating IP67
    Temperature Range -25-85 °C
    Body Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. MDC-4FP-FW07
    MDC-4FP-FW07
    Mencom Connectors, Micro-DC Series
    Item Number
    MDC-4FP-FW07
    MFG Item Number
    MDC-4FP-FW07
    Series
    Micro-DC
    Product Description
    4 PL MDC FM PLG FLD WR 3-6.5MM
    Specifications
    Specifications
    Gender Female with Female Threads
    Number of Poles 4
    Number of Pins 5
    Cable Diameter Range 3-6.5 mm
    Minimum Cable Diameter 3 mm
    Maximum Cable Diameter 6.5 mm
    Number of Cables 1
    Voltage Rating (AC) 250 VAC
    Voltage Rating (DC) 250 VDC
    Current Rating 4 A
    Contact Type Screw Terminal
    IP Rating IP67
    Temperature Range -25-85 °C
    Body Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MIN-4FP-FW
    MIN-4FP-FW
    Mencom Connectors, MIN Size I Series
    Item Number
    MIN-4FP-FW
    MFG Item Number
    MIN-4FP-FW
    Series
    MIN Size I
    Product Description
    4 P0L MIN FEM FIELD WIRE
    Specifications
    Specifications
    Gender Female with Female Threads
    Number of Poles 4
    Number of Pins 4
    Cable Diameter Range 5-13 mm
    Minimum Cable Diameter 5 mm
    Maximum Cable Diameter 13 mm
    Number of Cables 1
    Voltage Rating (AC) 600 VAC
    Voltage Rating (DC) 600 VDC
    Current Rating 15 A
    Contact Type Screw Terminal
    IP Rating IP67
    Temperature Range -40-105 °C
    Body Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MIN-4MPM-FW
    MIN-4MPM-FW
    Mencom Connectors, MIN Size I Series
    Item Number
    MIN-4MPM-FW
    MFG Item Number
    MIN-4MPM-FW
    Series
    MIN Size I
    Product Description
    4 PL MIN MAL FIELD WR MAL CPLG
    Specifications
    Specifications
    Gender Male with Male Threads
    Number of Poles 4
    Number of Pins 4
    Cable Diameter Range 5-13 mm
    Minimum Cable Diameter 5 mm
    Maximum Cable Diameter 13 mm
    Number of Cables 1
    Voltage Rating (AC) 600 VAC
    Voltage Rating (DC) 600 VDC
    Current Rating 15 A
    Contact Type Screw Terminal
    IP Rating IP67
    Temperature Range -40-105 °C
    Body Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MDC-5MP-FW09
    MDC-5MP-FW09
    Mencom Connectors, Micro-DC Series
    Item Number
    MDC-5MP-FW09
    MFG Item Number
    MDC-5MP-FW09
    Series
    Micro-DC
    Product Description
    5 PL MDC MAL PLG FIELD WIRE
    Specifications
    Specifications
    Gender Male with Male Threads
    Number of Poles 5
    Number of Pins 5
    Cable Diameter Range 4-8 mm
    Minimum Cable Diameter 4 mm
    Maximum Cable Diameter 8 mm
    Number of Cables 1
    Voltage Rating (AC) 125 VAC
    Voltage Rating (DC) 125 VDC
    Current Rating 4 A
    Contact Type Screw Terminal
    IP Rating IP67
    Temperature Range -25-85 °C
    Body Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. VAN-520-00
    VAN-520-00
    Mencom Cordsets, Solenoid Valve Connectors Series
    Item Number
    VAN-520-00
    MFG Item Number
    VAN-520-00
    Series
    Solenoid Valve Connectors
    Product Description
    DIN A W/O ELECT 2+E 5M
    Specifications
    Specifications
    Connection Description (1) DIN Form A to Flying Leads
    Number of Valve Connectors 1
    Number of Wires 3
    Length 5 m
    Cable Type PVC
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RJ45-M25-PA
    RJ45-M25-PA
    Mencom Remote Access Interfaces
    Item Number
    RJ45-M25-PA
    MFG Item Number
    RJ45-M25-PA
    Product Description
    RJ45 Port w/Cover, Cat 5, M25x1.5
    Specifications
    Specifications
    Number of Outlets None
    Number of Connectors RJ45
    GFCI No
    Circuit Breaker No
    Housing Material Polyamide
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 234PA/SW
    234PA/SW
    Mencom Fittings
    Item Number
    234PA/SW
    MFG Item Number
    234PA/SW
    Product Description
    3/4in. NPT PLASTIC LOCK NUT BLK
    Specifications
    Specifications
    Conduit/Cable Type Standard
    Trade Size 3/4 "
    Composition Non-Metallic
    Type Standard
    Ground Lug No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. MDC-4MFP-5M
    MDC-4MFP-5M
    Mencom Cordsets, Micro-DC Series
    Item Number
    MDC-4MFP-5M
    MFG Item Number
    MDC-4MFP-5M
    Series
    Micro-DC
    Product Description
    4 PL MDC M-F EXT, 5M, 22AWG
    Specifications
    Specifications
    Number of Pins 5
    Connector Type Straight Plug
    Current Rating 4 A
    Length 5 m
    Number of Wires 4
    Number of Keys 1
    Wire Gauge (AWG) 22
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. M20-1/2
    M20-1/2
    Mencom Fittings
    Item Number
    M20-1/2
    MFG Item Number
    M20-1/2
    Product Description
    Thread Adapter, M20 Male to 1/2in.NPT
    Specifications
    Specifications
    Connection Type Male/Female
    Length 0.98 "
    Composition Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved