Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 49167

Set Ascending Direction
  1. 85692
    85692
    Murrelektronik Power Supplies
    Item Number
    85692
    MFG Item Number
    85692
    Product Description
    Emparro Power Supply 3-Phase, In:
    Specifications
    Specifications
    Input Voltage (AC) 324-572 VAC
    Input Frequency 50-60 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 15 A
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Overload Protection Yes
    Short Circuit Protection Yes
    Parallel Operation Yes
    Efficiency % 94.8 %
    Operating Temperature -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 7000-08331-0000000
    7000-08331-0000000
    Murrelektronik Connectors
    Item Number
    7000-08331-0000000
    MFG Item Number
    7000-08331-0000000
    Product Description
    Mosa M8 Male 0_ Field-Wireable
    Specifications
    Specifications
    Gender Male with Male Threads
    Number of Poles 3
    Number of Pins 3
    Cable Diameter Range 2.5-5 mm
    Minimum Cable Diameter 2.5 mm
    Maximum Cable Diameter 5 mm
    Number of Cables 1
    Voltage Rating (AC) 32 VAC
    Voltage Rating (DC) 32 VDC
    Current Rating 4 A
    Contact Type IDC
    IP Rating IP67
    Temperature Range -25-85 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 58627
    58627
    Murrelektronik Fittings
    Item Number
    58627
    MFG Item Number
    58627
    Product Description
    Blind Plug M12, Plastic, 10 Pieces
    Specifications
    Specifications
    Connection Type Hex Head
    Trade Size M12
    Composition Non-Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 55385
    55385
    Murrelektronik Fittings
    Item Number
    55385
    MFG Item Number
    55385
    Product Description
    7/8 Plastic Lock Screw
    Specifications
    Specifications
    Connection Type Lock Screw
    Trade Size 7/8 "
    Composition Non-Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 9000-41034-0000002
    9000-41034-0000002
    Murrelektronik Miscellaneous
    Item Number
    9000-41034-0000002
    MFG Item Number
    9000-41034-0000002
    Product Description
    Mico Accessoires, Mico Bridging Set
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 7000-74011-0000000
    7000-74011-0000000
    Murrelektronik Connectors
    Item Number
    7000-74011-0000000
    MFG Item Number
    7000-74011-0000000
    Product Description
    Rj45 Professional Male 0_ 8 Pol.
    Specifications
    Specifications
    Gender Male
    Number of Poles 8
    Cable Diameter Range 4.5-9 mm
    Minimum Cable Diameter 4.5 mm
    Maximum Cable Diameter 9 mm
    Number of Cables 1
    Voltage Rating (DC) 60 VDC
    Current Rating 1.75 A
    Contact Type IDC
    IP Rating IP20
    Temperature Range -40-70 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 7000-44671-0000000
    7000-44671-0000000
    Murrelektronik Cordsets
    Item Number
    7000-44671-0000000
    MFG Item Number
    7000-44671-0000000
    Product Description
    M12 Bu. D-Cod. / Rj45 Ethernet
    Specifications
    Specifications
    Receptacle Connector Type M12
    Number of Pins 4
    Mounting Type Through Panel
    Number of Wires 4
    Current Rating 1.76 A
    IP Rating IP68
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 7000-12361-7321500
    7000-12361-7321500
    Murrelektronik Cordsets
    Item Number
    7000-12361-7321500
    MFG Item Number
    7000-12361-7321500
    Product Description
    M12 Female 90_, Pur 5X0.34 Black
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 5
    Current Rating 4 A
    Length 15 m
    Number of Wires 5
    Wire Gauge (AWG) 22
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 7000-40021-0140500
    7000-40021-0140500
    Murrelektronik Cordsets
    Item Number
    7000-40021-0140500
    MFG Item Number
    7000-40021-0140500
    Product Description
    M12 Male 0_ / M12 Female 0_, Pvc
    Specifications
    Specifications
    Cable Type PVC
    Number of Pins 4
    Current Rating 4 A
    Length 5 m
    Number of Wires 4
    Wire Gauge (AWG) 22
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 7000-29021-0000000
    7000-29021-0000000
    Murrelektronik Connectors
    Item Number
    7000-29021-0000000
    MFG Item Number
    7000-29021-0000000
    Product Description
    Svs Valve Plug Form A 18Mm
    Specifications
    Specifications
    Gender Valve Connector
    Number of Cables 1
    Voltage Rating (AC) 24 VAC
    Voltage Rating (DC) 24 VDC
    Current Rating 4 A
    IP Rating IP65
    Temperature Range -20-60 °C