The store will not work correctly when cookies are disabled.
-
Product Description
Power Supply, 24VDC, 20A, 1Ph, 480W,
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Efficiency % |
95.6 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XT40.242
Puls Power Supplies, Dimension Series
Product Description
Power Supply, 24VDC, 40A, 3PH, 960W
Specifications
Specifications
Power |
960 W |
Nominal Input Voltage (AC) |
480 VAC |
Input Voltage (AC) |
408-552 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
40 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
95.5 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
UBC10.241
Product Description
DC UPS w/Integral Battery, 24VDC/10A
Specifications
Specifications
Watt Capacity |
360 W |
Voltage |
22-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Spring Clamp |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML100.200
Puls Power Supplies, Mini Line Series
MFG Item Number
ML100.200
Product Description
Power Supply, 24VDC, 4.2A, 2PH, 100W
Specifications
Specifications
Power |
100 W |
Input Voltage (AC) |
380-480 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
2 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
4.2 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89.5 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML95.100
Puls Power Supplies, Mini Line Series
Product Description
POWER SUPPLY, 24VDC, 3.2A, 1PH, 95W
Specifications
Specifications
Power |
95 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
3.95 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
88.5 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CS5.241
Puls Power Supplies, Dimension Series
Product Description
POWER SUPPLY, 24VDC, 5A, 1PH, 120W
Specifications
Specifications
Power |
120 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89.4 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CT5.241
Puls Power Supplies, Dimension Series
Product Description
Power Supply, 24VDC, 5A, 3PH, 120W
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
380-480 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
5 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
90.4 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CT10.241
Puls Power Supplies, Dimension Series
Product Description
Power Supply, 24VDC, 10A, 3PH, 240W
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
380-480 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
10 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92.8 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML50.102
Puls Power Supplies, Mini Line Series
Product Description
Power Supply, 12VDC, 3.4A, 1PH, 50W
Specifications
Specifications
Power |
50 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12-15 VDC |
Output Current |
4.2 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
87.5 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CPS20.241
Puls Power Supplies, Dimension Series
MFG Item Number
CPS20-241
Product Description
Power Supply, 24VDC, 20A, 1Ph, 480W,
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
20 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
94 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved