Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2878

Set Ascending Direction
  1. SKKH106/16E
    SKKH106/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH106/16E
    MFG Item Number
    07898121
    Series
    SKK
    Product Description
    POWER MODULE 115A 1600V SCR-DIODE
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 106 A
    Vrrm 1,600 V
    Tq 100 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SKD31/16
    SKD31/16
    Semikron Bridge Rectifiers, SKD Series
    Item Number
    SKD31/16
    MFG Item Number
    07191030
    Series
    SKD
    Product Description
    BRIDGE RECTIFIER 31A 1600V 3-PH
    Specifications
    Specifications
    It (avg) 31
    Vrrm 1,600 V
    Termination Plated Faston Lugs with Solder Tips
    Isolation Barrier Incl. Yes
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SKKT570/16E
    SKKT570/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT570/16E
    MFG Item Number
    07898740
    Series
    SKK
    Product Description
    PMOD, 1600V, 570A, DUal-SCR
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 50 A
    Vrrm 1,600 V
    Tq 80 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 112 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SKT250/12E
    SKT250/12E
    Semikron SCRs, SKT250 Series
    Item Number
    SKT250/12E
    MFG Item Number
    01239041
    Series
    SKT250
    Product Description
    SCR 250A 1200V M24 X 1.50 METRIC
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 450 A
    It (avg) Amps 250 A
    Itsm Amps 7,000 A
    I2T@50Hz (A2Sec) 245,000
    Vtm (Volts) 1.65 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 100
    tq (microseconds) 150 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 266 °F
    Stud Size M24 x 1.50
    Lead Length FMS (inches) 9.05 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SK70DT16
    SK70DT16
    Semikron Power Modules, SK Series
    Item Number
    SK70DT16
    MFG Item Number
    24305406
    Series
    SK
    Product Description
    POWER MODULE
    Specifications
    Specifications
    Circuit 3PH Full Control SCR Bridge
    It (avg) 68 A
    Vrrm 1,600 V
    Igt 100 A
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SKKH42/16E
    SKKH42/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH42/16E
    MFG Item Number
    07897922
    Series
    SKK
    Product Description
    PMOD, 1600V, 40A, SCR-Diode
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 40 A
    Vrrm 1,600 V
    Tq 80 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SKKT106/16E
    SKKT106/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT106/16E
    MFG Item Number
    07897501
    Series
    SKK
    Product Description
    POWER MODULE 106A 1600V DUAL-SCR
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 106 A
    Vrrm 1,600 V
    Tq 100 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SKIIP24AC126V1
    SKIIP24AC126V1
    Semikron Transistors
    Item Number
    SKIIP24AC126V1
    MFG Item Number
    25230080
    Product Description
    SKiiP 24AC126V1
    Specifications
    Specifications
    Type Six-Pack
    Vces 1,200 VDC
    Ic 40 A
    vges+/- 20 V
    Vge(th) Min/Max 5-6.5 V
    Vce(sat) Max 2.1 V
    Width (mm) 59 mm
    Depth (mm) 52 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SKN45/02
    SKN45/02
    Semikron Diodes
    Item Number
    SKN45/02
    MFG Item Number
    02238010
    Product Description
    DIODE, M8LIL, 200V, 45A, REV, STD,
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 200 V
    IF (rms) Amps 80 A
    IF (avg) Amps 45 A
    Ifsm Amps 700 A
    I2T@60Hz (A2Sec) 2,500
    I2T@50Hz (A2Sec) 2,500
    Vfm (Volts) 1.6 V
    Junction Temperature 356 °F
    Stud Size M8 x 1.25
    Lead Length FMS (inches) 5.31 "
    Increase
    Decrease
    Availability
  10. SKKH92/16E
    SKKH92/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH92/16E
    MFG Item Number
    07898071
    Series
    SKK
    Product Description
    POWER MODULE 90A 1600V SCR-DIODE
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 95 A
    Vrrm 1,600 V
    Tq 100 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm