Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 647

Set Ascending Direction
  1. SKT250/12E
    SKT250/12E
    Semikron SCRs, SKT250 Series
    Item Number
    SKT250/12E
    MFG Item Number
    01239041
    Series
    SKT250
    Product Description
    SCR 250A 1200V M24 X 1.50 METRIC
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 450 A
    It (avg) Amps 250 A
    Itsm Amps 7,000 A
    I2T@50Hz (A2Sec) 245,000
    Vtm (Volts) 1.65 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 100
    tq (microseconds) 150 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 266 °F
    Stud Size M24 x 1.50
    Lead Length FMS (inches) 9.05 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SK70DT16
    SK70DT16
    Semikron Power Modules, SK Series
    Item Number
    SK70DT16
    MFG Item Number
    24305406
    Series
    SK
    Product Description
    POWER MODULE
    Specifications
    Specifications
    Circuit 3PH Full Control SCR Bridge
    It (avg) 68 A
    Vrrm 1,600 V
    Igt 100 A
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SKN45/02
    SKN45/02
    Semikron Diodes
    Item Number
    SKN45/02
    MFG Item Number
    02238010
    Product Description
    DIODE, M8LIL, 200V, 45A, REV, STD,
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 200 V
    IF (rms) Amps 80 A
    IF (avg) Amps 45 A
    Ifsm Amps 700 A
    I2T@60Hz (A2Sec) 2,500
    I2T@50Hz (A2Sec) 2,500
    Vfm (Volts) 1.6 V
    Junction Temperature 356 °F
    Stud Size M8 x 1.25
    Lead Length FMS (inches) 5.31 "
    Increase
    Decrease
    Availability
  4. SKKH92/16E
    SKKH92/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH92/16E
    MFG Item Number
    07898071
    Series
    SKK
    Product Description
    POWER MODULE 90A 1600V SCR-DIODE
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 95 A
    Vrrm 1,600 V
    Tq 100 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SKKT122/16E
    SKKT122/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT122/16E
    MFG Item Number
    07894030
    Series
    SKK
    Product Description
    POWER MODULE 122A 1600V DUAL-SCR
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 129 A
    Vrrm 1,600 V
    Tq 120 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 200
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
  6. SKD82/16
    SKD82/16
    Semikron Bridge Rectifiers
    Item Number
    SKD82/16
    MFG Item Number
    07630820
    Series
    SKD
    Product Description
    BRIDGE RECTIFIER 80A 1600V 3-PH
    Specifications
    Specifications
    It (avg) 80 A
    Vrrm 1,600 V
    Termination Screw Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SKT551/16E
    SKT551/16E
    Semikron SCRs, SKT551 Series
    Item Number
    SKT551/16E
    MFG Item Number
    01890290
    Series
    SKT551
    Product Description
    SCR, TO-200AB-1, 1600V, 550A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,200 A
    It (avg) Amps 550 A
    Itsm Amps 9,000 A
    I2T@50Hz (A2Sec) 405,000
    Vtm (Volts) 1.65 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 125
    tq (microseconds) 150 µs
    Igt (mA) 250 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
  8. SKD30/12A1
    SKD30/12A1
    Semikron Bridge Rectifiers, SKD Series
    Item Number
    SKD30/12A1
    MFG Item Number
    07122130
    Series
    SKD
    Product Description
    Bridge Rectifier, 1200V, 30A, 3Ph
    Specifications
    Specifications
    It (avg) 30
    Vrrm 1,200 V
    Termination Screw Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SKM50GD125D
    SKM50GD125D
    Semikron Transistors
    Item Number
    SKM50GD125D
    MFG Item Number
    21918010
    Product Description
    IGBT, Six-Pack, 1200V, 50A
    Specifications
    Specifications
    Type Six-Pack
    Vces 1,200 VDC
    Ic 50 A
    vges+/- 20 V
    Ices Max 0.3 mA
    Vge(th) Min/Max 4.5-6.5 V
    Vce(sat) Max 3.7 V
    Width (mm) 105 mm
    Depth (mm) 45 mm
    Increase
    Decrease
    Availability
  10. SK120KQ16
    SK120KQ16
    Semikron Power Modules, SK Series
    Item Number
    SK120KQ16
    MFG Item Number
    24302706
    Series
    SK
    Product Description
    POWER MODULE 138A 1600V AC-SWITCH
    Specifications
    Specifications
    Circuit SCR AC Switch
    It (rms) 134 A
    Vrrm 1,600 V
    Tq 80 µs
    Igt 100 A
    di/dt (Amps/MicroSec.) 100
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved