Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 19554

Set Ascending Direction
  1. F35-1-13-0
    F35-1-13-0
    Simpson Electric Panel Meters & Gauges, Falcon F35 Series
    Item Number
    F35-1-13-0
    MFG Item Number
    F351130
    Series
    Falcon F35
    Product Description
    PANEL METER, DIGITAL, 20VDC, 120VAC
    Specifications
    Specifications
    Type (Engineering Units) DC Volts
    Max Input Signal 20 V
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output None
    Communication None
    Accuracy 0.2 %
    Operating Temperature 32-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 01293
    01293
    Simpson Electric Current Transformers, CT Series
    Item Number
    01293
    MFG Item Number
    01293
    Series
    CT
    Product Description
    Current Transformer, 50:5, 2VA, 24in.
    Specifications
    Specifications
    Current Ratio 50:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 00248
    00248
    Simpson Electric Miscellaneous
    Item Number
    00248
    MFG Item Number
    00248
    Product Description
    Case, Roll-Top, 260-6+ Series
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 35075
    35075
    Simpson Electric Panel Meters & Gauges, Wide-Vue Series
    Item Number
    35075
    MFG Item Number
    35075
    Series
    Wide-Vue
    Product Description
    Panel Meter, 0-50AAC, 3.5in., 5AAC
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 0-50
    Input Signal 5 A AC
    Accuracy 2 %
    Operating Temperature -4-162 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 01306
    01306
    Simpson Electric Current Transformers
    Item Number
    01306
    MFG Item Number
    01306
    Product Description
    Current Transformer, 75:5, 2VA,
    Specifications
    Specifications
    Current Ratio 75:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
  6. 03230
    03230
    Simpson Electric Panel Meters & Gauges, Wide-Vue Series
    Item Number
    03230
    MFG Item Number
    03230
    Series
    Wide-Vue
    Product Description
    Panel Meter, 0-150AAC, 3.5in., 5AAC
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 0-150
    Input Signal 5 A AC
    Accuracy 2 %
    Operating Temperature -4-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. A100
    A100
    Simpson Electric Panel Meters & Gauges, Amik 100 Series
    Item Number
    A100
    MFG Item Number
    A100
    Series
    Amik 100
    Product Description
    Panel Meter, Digital, 1/4DIN, 40-300V
    Specifications
    Specifications
    Max Input Signal 5 A
    Display Digits 3
    Power Supply 40-300 VAC/VDC
    Nominal Size 1/4 DIN
    Analog Output None
    Communication None
    Accuracy 1 %
    Operating Temperature -20-70 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 01313
    01313
    Simpson Electric Current Transformers, CT Series
    Item Number
    01313
    MFG Item Number
    01313
    Series
    CT
    Product Description
    Current Transformer, 250:5, 2VA, 24in.
    Specifications
    Specifications
    Current Ratio 250:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 01298
    01298
    Simpson Electric Current Transformers, CT Series
    Item Number
    01298
    MFG Item Number
    01298
    Series
    CT
    Product Description
    Current Transformer, 150:5, 2VA, 24in.
    Specifications
    Specifications
    Current Ratio 150:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 17621
    17621
    Simpson Electric Panel Meters & Gauges, Century Series
    Item Number
    17621
    MFG Item Number
    17621
    Series
    Century
    Product Description
    Panel Meter, 0-15VDC, 4.5in., Self-
    Specifications
    Specifications
    Nominal Size 4.5 "
    Scale 0-15
    Input Signal 15 VDC
    Accuracy 2 %
    Operating Temperature -4-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved