Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 9956

Set Ascending Direction
  1. LC2D32G7
    LC2D32G7
    Square D Contactors
    Item Number
    LC2D32G7
    MFG Item Number
    117162
    Product Description
    TeSys D Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw Terminal
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 30 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. LC1D128G7
    LC1D128G7
    Square D Contactors, TeSys Series
    Item Number
    LC1D128G7
    MFG Item Number
    483018
    Series
    TeSys
    Product Description
    TeSys D Contactor, 4-Poles (2 NO +
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO, 2NC
    Termination Screw
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 12 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. LC1D40G7
    LC1D40G7
    Square D Contactors
    Item Number
    LC1D40G7
    MFG Item Number
    156066
    Product Description
    TeSys D Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 40 A
    Max HP 115V 1PH 3 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 30 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. XVUC21B
    XVUC21B
    Square D Miscellaneous
    Item Number
    XVUC21B
    MFG Item Number
    433954
    Product Description
    Base unit module DC - black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. XVUC23
    XVUC23
    Square D Switches, Harmony XVU Series
    Item Number
    XVUC23
    MFG Item Number
    433955
    Series
    Harmony XVU
    Product Description
    Green LED Unit, Illuminated, 60mm,
    Specifications
    Specifications
    Nominal Mounting Size 60 mm
    Operator Size (mm) 60 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 8910DPA42V02
    8910DPA42V02
    Square D Contactors
    Item Number
    8910DPA42V02
    MFG Item Number
    155213
    Product Description
    Definite Purpose Contactor Type DPA,
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 40 A
    Poles 2 NO
    DIN Mounting Yes
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Locked Rotor 240/277V 240 A
    Locked Rotor 480V 200 A
    Locked Rotor 600V 160 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ZBE101
    ZBE101
    Square D Switches
    Item Number
    ZBE101
    MFG Item Number
    260707
    Product Description
    Contact Block, 1NO, Screw
    Specifications
    Specifications
    Type Contact Block
    For Use With Harmony XB4/XB5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RSL1PVBU
    RSL1PVBU
    Square D Relays
    Item Number
    RSL1PVBU
    MFG Item Number
    261596
    Product Description
    Relay + screw connector socket 24
    Specifications
    Specifications
    Published Coil Voltage 24 VDC
    Contacts SPDT
    Mounting DIN Rail
    Termination Spring Clamp
    Enclosure Plastic
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver Nickel Alloy
    Nominal Coil Voltage 24 VDC
    Max Current 6 A
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 9001KA2
    9001KA2
    Square D Switches
    Item Number
    9001KA2
    MFG Item Number
    268930
    Product Description
    30mm Contact Block 1No
    Specifications
    Specifications
    Type Contact Block
    For Use With Harmony 9001K
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LC1D80G7
    LC1D80G7
    Square D Contactors
    Item Number
    LC1D80G7
    MFG Item Number
    156094
    Product Description
    TeSys D Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 80 A
    Max HP 115V 1PH 7.5 hp
    Max HP 230/240V 1PH 15 hp
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 60 hp
    Max HP 575/600V 3PH 60 hp