Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 221

Set Ascending Direction
  1. 9045
    9045
    Triplett Multimeters, 9045 Series
    Item Number
    9045
    MFG Item Number
    9045
    Series
    9045
    Product Description
    Model 9045 True RMS DMM w/ Temp.,
    Specifications
    Specifications
    Max Voltage (AC) 750 VAC
    Temperature Readings Yes
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 60 MOhm
    Frequency 0.001-9,999 kHz
    Thermal Imager No
    Capacitance 0.04-4,000 µF
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 0.8 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 9325
    9325
    Triplett Multimeters, 9325 Series
    Item Number
    9325
    MFG Item Number
    9325
    Series
    9325
    Product Description
    Model 9325 True RMS AC/DC Clamp-On
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings Yes
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 1,000 A
    Max Current (DC) 1,000 A
    Max Resistance 60 MOhm
    Frequency 0.01-10 kHz
    Capacitance 0.04-4,000 µF
    Accuracy % (VDC) 1.5 %
    NIST Certified No
    Accuracy % (VAC) 1.8 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging No
    No. of Displayed Digits 4
    Jaw Size 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 3388
    3388
    Triplett Electrical Testers, Fox & Hound HotWire Series
    Item Number
    3388
    MFG Item Number
    3388
    Series
    Fox & Hound HotWire
    Product Description
    HotWire Fox & Hound Live Wire
    Specifications
    Specifications
    Temperature Measurement No
    Backlight No
    Max Voltage (AC) 240 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 79-374
    79-374
    Triplett Test Equipment, 79 Series
    Item Number
    79-374
    MFG Item Number
    79-374
    Series
    79
    Product Description
    TEST LEADS
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2010
    2010
    Triplett Railroad Testers, 2000 Series
    Item Number
    2010
    MFG Item Number
    2010
    Series
    2000
    Product Description
    Model 2000 Railroad Test Set with
    Specifications
    Specifications
    AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
    AC Current Range 1.5 A, 6 A, 30 A
    DC Current Ranges 0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
    Resistance Ranges 5 Ohms, 500 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 1.5 %
    AC Current Accuracy 3 %
    DC Current Accuracy 1.5 %
    Resistance Accuracy 2 %
    Code Function - On Time 3-100 %
    Increase
    Decrease
    Availability
  6. 1101
    1101
    Triplett Multimeters, 1101-B Series
    Item Number
    1101
    MFG Item Number
    1101
    Series
    1101-B
    Product Description
    Model 1101-B Compact DMM with
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings Yes
    Max Voltage (DC) 600 VDC
    True RMS No
    Max Current (DC) 10 A
    Max Resistance 2 MOhm
    Thermal Imager No
    Accuracy % (VDC) 0.8 %
    NIST Certified No
    Accuracy % (VAC) 1.5 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging No
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2030
    2030
    Triplett Multimeters, 2030-C Series
    Item Number
    2030
    MFG Item Number
    2030
    Series
    2030-C
    Product Description
    Model 2030-CPocket-Sized
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS No
    Max Current (AC) 0.4 A
    Max Current (DC) 0.4 A
    Max Resistance 4 MOhm
    Frequency 0.01-10 kHz
    Thermal Imager No
    Capacitance 0.04-100 µF
    Accuracy % (VDC) 0.8 %
    NIST Certified No
    Accuracy % (VAC) 1.2 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 3375
    3375
    Triplett Electrical Testers, Fox & Hound Jr Series
    Item Number
    3375
    MFG Item Number
    3375
    Series
    Fox & Hound Jr
    Product Description
    Fox & Hound Jr. Compact Wire &
    Specifications
    Specifications
    Temperature Measurement No
    Backlight No
    Max Voltage (AC) 120 VAC
    Increase
    Decrease
    Availability
  9. 3399
    3399
    Triplett Electrical Testers, Fox & Hound Series
    Item Number
    3399
    MFG Item Number
    3399
    Series
    Fox & Hound
    Product Description
    Fox 2 & Hound 3 Wire Tracing Kit w/
    Specifications
    Specifications
    Temperature Measurement No
    Backlight No
    Increase
    Decrease
    Availability
  10. 8115
    8115
    Triplett Borescopes, CobraCam 2 Series
    Item Number
    8115
    MFG Item Number
    8115
    Series
    CobraCam 2
    Product Description
    CobraCam Portable Inspection Camera
    Specifications
    Specifications
    Cable Length 6 '
    Viewing Angle (Degrees) 54 °
    Focal Distance 1-3 "
    Monitor Size 2.4 "
    Color Monitor Yes
    IP Rating IP67
    Camera Head Diameter 10.3 mm
    Min Bend Radius 1.5
    Detachable Display No
    Power Source 4 AA Alkaline Batteries
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved