Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 592

Set Ascending Direction
  1. APM-AMP-APO
    APM-AMP-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-AMP-APO
    MFG Item Number
    APM-AMP-APO
    Series
    APM
    Product Description
    AMMETER, POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Max Input Signal 5 A
    Display Digits 4
    Power Supply 12-24 VAC/DC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. APM-RATE-APO
    APM-RATE-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-RATE-APO
    MFG Item Number
    APM-RATE-APO
    Series
    APM
    Product Description
    RATEMETER POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) RPM
    Max Input Signal 36 V
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 72 mm
    Analog Output 4-20 mA
    Communication USB
    Accuracy 0.01 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BVA1511/110VAC/10CPS
    BVA1511/110VAC/10CPS
    Trumeter Counters
    Item Number
    BVA1511/110VAC/10CPS
    MFG Item Number
    BVA1511/110VAC/10CPS
    Product Description
    5D Elemech Prst Ctr MRst 110VAC
    Specifications
    Specifications
    Nominal Supply Voltage 120 VAC
    Supply Voltage 110 VAC
    Maximum Count 99,999
    Color White Text on Black Background
    Mounting Surface Mount
    Reset Manual
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. APM-SHUNT-APO
    APM-SHUNT-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-SHUNT-APO
    MFG Item Number
    APM-SHUNT-APO
    Series
    APM
    Product Description
    SHUNT METER POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) DC Amps
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 0.1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 3602-173TG
    3602-173TG
    Trumeter Counters, 3602 Series
    Item Number
    3602-173TG
    MFG Item Number
    3602-173TG
    Series
    3602
    Product Description
    3602 99999-7/8 YDS 3:1 TG
    Specifications
    Specifications
    Torque 2.5 oz-in
    Count Speed (CPM) 3,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 3602-041TC
    3602-041TC
    Trumeter Counters, 3602 Series
    Item Number
    3602-041TC
    MFG Item Number
    3602-041TC
    Series
    3602
    Product Description
    3602 999999 FT 1:1 TC
    Specifications
    Specifications
    Torque 2.5 oz-in
    Count Speed (CPM) 3,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. APM-PROC-APO
    APM-PROC-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-PROC-APO
    MFG Item Number
    APM-PROC-APO
    Series
    APM
    Product Description
    PROCESS POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Display Digits 4
    Power Supply 12-24 VAC/DC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 0.1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 001558
    001558
    Trumeter Miscellaneous
    Item Number
    001558
    MFG Item Number
    001558
    Product Description
    12in. CIRC. KNURLED ALUMINUM WHEEL
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 7111
    7111
    Trumeter Counters, 7111 Series
    Item Number
    7111
    MFG Item Number
    7111
    Series
    7111
    Product Description
    TOTALIZER - DRY CONTACT UP/DWN
    Specifications
    Specifications
    Nominal Supply Voltage Battery
    Supply Voltage Battery
    Backlight Yes
    Communications None
    Count Mode Bidirectional
    Count Speed 10,000 Hz
    Reset Electric
    Reset Lockout No
    Memory Battery Maintained
    Mounting Panel Mount
    Termination Screw Terminals
    IP Rating IP65
    Operating Temp Range (C) -10-60 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ET14
    ET14
    Trumeter Timers, ET14 Series
    Item Number
    ET14
    MFG Item Number
    ET14
    Series
    ET14
    Product Description
    Battery-Powered Time Switch
    Specifications
    Specifications
    Operating Voltage 125 VAC
    Nominal Voltage 120 VAC
    Termination Screw
    Output (1) SPDT Relay
    Indicator Light No
    Reset Manual
    Memory Battery Maintained