Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 84136

Set Ascending Direction
  1. FS-CC
    FS-CC
    Turck Miscellaneous
    Item Number
    FS-CC
    MFG Item Number
    U0905-68
    Product Description
    Connector; Dust Cover; M12 Male;
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BI1.5-EG08-AP6X-V1131
    BI1.5-EG08-AP6X-V1131
    Turck Inductive Proximity
    Item Number
    BI1.5-EG08-AP6X-V1131
    MFG Item Number
    4602220
    Product Description
    Sensor; Inductive Sensing Mode; 3
    Specifications
    Specifications
    Diameter 8 mm
    Shielding Shielded
    Power Type DC
    Range 1.5 mm
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. B8241-0
    B8241-0
    Turck Connectors, EuroFast Series
    Item Number
    B8241-0
    MFG Item Number
    U6555
    Series
    EuroFast
    Product Description
    Connector; Eurofast; Field
    Specifications
    Specifications
    Gender Female with Female Threads
    Number of Poles 4
    Cable Diameter Range 4-6 mm
    Minimum Cable Diameter 4 mm
    Maximum Cable Diameter 6 mm
    Voltage Rating (AC) 250 VAC
    Voltage Rating (DC) 250 VDC
    Current Rating 4 A
    Contact Type Screw Terminal
    IP Rating IP67
    Temperature Range -40-85 °C
    Body Material PBT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BI15-CP40-FZ3X2/S10
    BI15-CP40-FZ3X2/S10
    Turck Inductive Proximity
    Item Number
    BI15-CP40-FZ3X2/S10
    MFG Item Number
    13410
    Product Description
    Sensor; Inductive; Programable
    Specifications
    Specifications
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BI7-Q08-AP6X2
    BI7-Q08-AP6X2
    Turck Inductive Proximity
    Item Number
    BI7-Q08-AP6X2
    MFG Item Number
    1601600
    Product Description
    Sensor; Proximity; Inductive; 7mm
    Specifications
    Specifications
    Shielding Shielded
    Power Type DC
    Range 7 mm
    Length of Cables 2 m
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type Top
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.1 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. BI2-EM12-Y1X-H1141
    BI2-EM12-Y1X-H1141
    Turck Inductive Proximity
    Item Number
    BI2-EM12-Y1X-H1141
    MFG Item Number
    4010201
    Product Description
    Sensor, Inductive, Proximity
    Specifications
    Specifications
    Diameter 12 mm
    Shielding Shielded
    Power Type DC
    Range 2 mm
    Number of Wires 2
    Body Composition Metallic
    Nominal Voltage 6 VDC
    Sensing Type End
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. BI5-M18-AN6X-H1141
    BI5-M18-AN6X-H1141
    Turck Inductive Proximity
    Item Number
    BI5-M18-AN6X-H1141
    MFG Item Number
    46146
    Product Description
    Sensor; M12 x 1; 10 to 30 VDC; 200
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Shielded
    Power Type DC
    Range 5 mm
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. BI5-Q08-VP6X2
    BI5-Q08-VP6X2
    Turck Inductive Proximity
    Item Number
    BI5-Q08-VP6X2
    MFG Item Number
    16001
    Product Description
    Sensor; Inductive Sensing Mode; 1
    Specifications
    Specifications
    Shielding Shielded
    Power Type DC
    Range 5 mm
    Length of Cables 2 m
    Number of Wires 4
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type Top
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.1 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TBEN-S1-8DXP
    TBEN-S1-8DXP
    Turck I/O Modules, TBEN-S Series
    Item Number
    TBEN-S1-8DXP
    MFG Item Number
    6814023
    Series
    TBEN-S
    Product Description
    Distribution Box; 8 Digital
    Specifications
    Specifications
    Ambient Temperature -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. VAS22-A669-5M
    VAS22-A669-5M
    Turck Cordsets
    Item Number
    VAS22-A669-5M
    MFG Item Number
    U1200-01
    Product Description
    Cordset; DIN Valve; Type A; 2C +
    Specifications
    Specifications
    Connection Description (1) Right Angle Form A (18 mm) Valve Connector to Flying Leads
    Number of Valve Connectors 1
    Number of Wires 3
    Current Rating 4 A
    Length 5 m
    Cable Type TPU
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved