Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1252

Set Ascending Direction
  1. 181B1128
    181B1128
    Vacon Miscellaneous
    Item Number
    181B1128
    MFG Item Number
    181B1128
    Product Description
    Insulator, Input Bridge
    Increase
    Decrease
    Availability
  2. 181B0457
    181B0457
    Vacon Miscellaneous
    Item Number
    181B0457
    MFG Item Number
    181B0457
    Product Description
    Internal Fan 50mm IP54
    Increase
    Decrease
    Availability
  3. 181B2644
    181B2644
    Vacon Miscellaneous
    Item Number
    181B2644
    MFG Item Number
    181B2644
    Product Description
    Blue Control board holding fixture pk 50
    Increase
    Decrease
    Availability
  4. 181B1023
    181B1023
    Vacon Miscellaneous
    Item Number
    181B1023
    MFG Item Number
    181B1023
    Product Description
    Input Phase Cable
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 181B1063
    181B1063
    Vacon Miscellaneous
    Item Number
    181B1063
    MFG Item Number
    181B1063-VCON
    Product Description
    Bus Insulator kit
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 181B4081
    181B4081
    Vacon Miscellaneous
    Item Number
    181B4081
    MFG Item Number
    181B4081
    Product Description
    Power Board 75A-114A 230V FR7
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. NXP00075A2H1SSSA1A2
    NXP00075A2H1SSSA1A2
    Vacon Drives, NXP Series
    Item Number
    NXP00075A2H1SSSA1A2
    MFG Item Number
    NXP00075A2H1SSSA1A2
    Series
    NXP
    Product Description
    Drive, AC, 3.0HP, 480V, 5.6A, CT, N1
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    HP (Variable Torque Rating) 5 hp
    Amps (Constant Torque Rating) 5.6 A
    Amps (Variable Torque Rating) 7.6 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP21
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-500 VAC
    Max Frequency 320 Hz
    Frame Size FR4
    Enclosure FR4
    Depth 7.48 "
    Width 5.04 "
    Height 11.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. NXP00125A2H1SSSA1A2
    NXP00125A2H1SSSA1A2
    Vacon Drives, NXP Series
    Item Number
    NXP00125A2H1SSSA1A2
    MFG Item Number
    NXP00125A2H1SSSA1A2
    Series
    NXP
    Product Description
    Drive, AC, 5.0HP, 480V, 9.0A, CT, N1
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    HP (Variable Torque Rating) 7.5 hp
    Amps (Constant Torque Rating) 9 A
    Amps (Variable Torque Rating) 12 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP21
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-500 VAC
    Max Frequency 320 Hz
    Frame Size FR4
    Depth 7.48 "
    Width 5.04 "
    Height 11.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. NXP00165A2H1SSSA1A2
    NXP00165A2H1SSSA1A2
    Vacon Drives, NXP Series
    Item Number
    NXP00165A2H1SSSA1A2
    MFG Item Number
    NXP00165A2H1SSSA1A2
    Series
    NXP
    Product Description
    Drive, AC, 7.5HP, 480V, 12.0A, CT, N1
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 7.5 hp
    HP (Variable Torque Rating) 10 hp
    Amps (Constant Torque Rating) 12 A
    Amps (Variable Torque Rating) 16 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP21
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-500 VAC
    Max Frequency 320 Hz
    Frame Size FR5
    Depth 8.43 "
    Width 5.67 "
    Height 15.39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. NXP00225A2H1SSSA1A2
    NXP00225A2H1SSSA1A2
    Vacon Drives, NXP Series
    Item Number
    NXP00225A2H1SSSA1A2
    MFG Item Number
    NXP00225A2H1SSSA1A2
    Series
    NXP
    Product Description
    Drive, AC, 10HP, 480V, 16.0A, CT, N1
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 10 hp
    HP (Variable Torque Rating) 15 hp
    Amps (Constant Torque Rating) 16 A
    Amps (Variable Torque Rating) 23 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP21
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-500 VAC
    Max Frequency 320 Hz
    Frame Size FR5
    Depth 8.43 "
    Width 5.67 "
    Height 15.39 "