Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1271

Set Ascending Direction
  1. 324-HDS/05
    324-HDS/05
    WECO Electrical Connectors Terminal Blocks
    Item Number
    324-HDS/05
    MFG Item Number
    324-HDS/05
    Product Description
    Terminal Strip/ Scrw/ 05/ 22-8 AWG
    Specifications
    Specifications
    Number of Poles 5
    Connection Type Screw Clamp
    UL Current 35 A
    UL Voltage 300 VAC
    CSA Current 40 A
    CSA Voltage 300 VAC
    Spacing Ctr. - Ctr. 11.5 mm
    Color Opaque White
    Mounting Type Surface Mount
    Mounting Hole Diameter 0.14 "
    Raised Mounting No
    Pluggable No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 4010-B
    4010-B
    WECO Electrical Connectors Terminal Blocks
    Item Number
    4010-B
    MFG Item Number
    4010-B
    Product Description
    Terminal Block/ Ceramic/ 2/ 3/ 50
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 2
    Spacing 18 mm
    UL Current 50 A
    UL Voltage 300 VAC
    Color White
    Mounting Type Surface
    Test Socket(s) No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 323-PHFBW-DS/02
    323-PHFBW-DS/02
    WECO Electrical Connectors Terminal Blocks, 323 Series
    Item Number
    323-PHFBW-DS/02
    MFG Item Number
    323-PHFBW-DS/02
    Series
    323
    Product Description
    2 screw connections And socket
    Specifications
    Specifications
    Number of Poles 2
    Connection Type Screw Clamp
    UL Current 20 A
    UL Voltage 300 VAC
    CSA Current 20 A
    CSA Voltage 300 VAC
    Spacing Ctr. - Ctr. 10 mm
    Color Opaque White
    Mounting Type Surface Mount
    Mounting Hole Diameter 0.14 "
    Raised Mounting No
    Pluggable Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 130-A-021/02
    130-A-021/02
    WECO Electrical Connectors Terminals
    Item Number
    130-A-021/02
    MFG Item Number
    130-A-021/02
    Product Description
    TermBlk/ Plug in Connector in 5.00
    Specifications
    Specifications
    Number of Ports 2
    Number of Wires Per Port 1
    Max Voltage Rating 300 V
    Color Gray
    Housing Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 327-FU-HDS/04
    327-FU-HDS/04
    WECO Electrical Connectors Terminal Blocks, 327 Series
    Item Number
    327-FU-HDS/04
    MFG Item Number
    327-FU-HDS/04
    Series
    327
    Product Description
    Conn/ Term Strip/ Eurostyle/ screw/
    Specifications
    Specifications
    Number of Poles 4
    Connection Type Screw Clamp
    UL Current 80 A
    UL Voltage 600 VAC
    CSA Current 80 A
    CSA Voltage 600 VAC
    Spacing Ctr. - Ctr. 14.5 mm
    Color Opaque White
    Mounting Type Surface Mount
    Mounting Hole Diameter 0.17 "
    Raised Mounting No
    Pluggable No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2-DIN-46284-ST-HDS
    2-DIN-46284-ST-HDS
    WECO Electrical Connectors Terminal Blocks
    Item Number
    2-DIN-46284-ST-HDS
    MFG Item Number
    2-DIN-46284-ST-HDS
    Product Description
    Euro-style/ Terminal block with
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 11.5 mm
    UL Current 20 A
    UL Voltage 300 VAC
    CSA Current 20 A
    CSA Voltage 300 VAC
    Color White
    Mounting Type Surface
    Test Socket(s) No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 324-J/12
    324-J/12
    WECO Electrical Connectors Wire & Cable
    Item Number
    324-J/12
    MFG Item Number
    324-J/12
    Product Description
    Jumper combs for use with 324 /-FN
    Specifications
    Specifications
    Type Comb
    Number of Pieces 1
    Number of Poles 12
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 302-HDS/08-V0
    302-HDS/08-V0
    WECO Electrical Connectors Terminal Blocks, 302 Series
    Item Number
    302-HDS/08-V0
    MFG Item Number
    302-HDS/08-V0
    Series
    302
    Product Description
    Socket terminal strip Screw
    Specifications
    Specifications
    Number of Poles 8
    Connection Type Screw Clamp
    UL Current 20 A
    UL Voltage 300 VAC
    CSA Current 20 A
    CSA Voltage 300 VAC
    Spacing Ctr. - Ctr. 8 mm
    Color Opaque White
    Mounting Type Surface Mount
    Mounting Hole Diameter 0.11 "
    Raised Mounting No
    Pluggable No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2-DIN-46284-ST
    2-DIN-46284-ST
    WECO Electrical Connectors Terminal Blocks
    Item Number
    2-DIN-46284-ST
    MFG Item Number
    2-DIN-46284-ST
    Product Description
    Euro-style/ Terminal block/ 2 pole,
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 11.5 mm
    UL Current 20 A
    UL Voltage 300 VAC
    CSA Current 20 A
    CSA Voltage 300 VAC
    Color White
    Mounting Type Surface
    Test Socket(s) No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 121-A-111/10
    121-A-111/10
    WECO Electrical Connectors Terminals
    Item Number
    121-A-111/10
    MFG Item Number
    121-A-111/10
    Product Description
    TermBlk/ Plug-in connector in 5.08
    Specifications
    Specifications
    Number of Ports 10
    Number of Wires Per Port 1
    Max Voltage Rating 300 V
    Color Gray
    Housing Material Polyamide
    Max Working Temperature 221 °F
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved