Laser Cutters
We offer on-site electrical control repair on laser cutters!
Galco's expert field service technicians can service and repair electrical control components that control your conveyor fast. Our technicians have long time experience with all kinds of industrial machinery, and are factory trained with quality solutions. Our fast response time minimizes your downtime. We also offer emergency support with a 24 hours a day, 7 days a week, 365 days a year dispatch available. Our technicians also have a parts advantage with access to Galco's millions of in stock parts!
What we'll do:
- Contact you: We'll contact you to schedule your field service appointment at a time that is best for you.
- Get your Approval: We'll ask for your approval to proceed.
- Dispatch the Technician to Your Location: The technician will then be dispatched to your location to service your application.
- Troubleshoot your Machine: Upon arrival the technician will troubleshoot your application.
- Offer a Solution: After troubleshooting we will work for a solution to your problem. The technician will attempt repairing your application or we can offer you new control units.*
- Quality Follow-up: Once service on your application is complete you will receive a follow-up phone call for a quality check.
Call to schedule your on-site service today!
800-575-5562
What is a Laser Cutter?
Laser cutter machines use powerful laser optics to cut, burn, or melt material in a desired pattern or shape. The laser is positioned above the material and moves around the surface cutting the material in the desired shape. The laser is controlled by CNC (computer numerical control) allowing users to input dimensions and measurements for the cut. Laser cutters also provide such a precise cut that very little finalizing work is required after the cut has taken place.
Types of Laser Cutters
The three main types of laser cutters are moving material machines, flying optics machines, and hybrid configuration machines.
- Moving material machine: This type of laser cutter machine has the laser fasten in one stationary location while the material below moves to cut the desired pattern. This is a slower option for laser cutting.
- Flying optics machine: This type of laser cutter machine fastens the material in one location while the laser moves in order to cut the material. The laser can move on an x and y axis allowing this to be the faster option for laser cutting.
- Hybrid configuration machine: This type of laser cutter machine combines the aspect of moving material machines and flying optics machines. Hybrid configuration machines allow movement of both the material and the laser allowing the two to work together on cutting material.
Manufacturers
Some laser cutter manufacturers include:
- Trotec
- Data Logic
- Eastman
- Schuler
- Euro Laser
- Preco
- Ermaksan
- Limo
- Soco
- Muratec
- Salvagnini
- Ezlaser
- PRC Laser
Industries
Laser cutters are commonly utilized in these industries:
- Machining
- Fabrication
- Metal Processing
- Plastics
Products Used in Laser Cutter Applications
These products can be found controlling laser cutters:
- AC Drives
- DC Drives
- Servo Drives
- PLCs
- Timers
- Monitors
- HMIs
- Soft Starts
- Light Curtains
- Power Supplies
Common Problems & Failures
Common points of failure:
- Fusing
- Connections
- Wiring
- Power Supplies
- AC or DC Drives
- Phase Control
- Switches and Push Buttons
- Proximity and Limit Switches
- Relays
- Contactors
- Fans
*Based on circumstance, not all machines can be repaired under our capabilities and warranties are not offered.