Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6433

Set Ascending Direction
  1. NP-35
    NP-35
    Sealmaster Bearings, NP Series
    Item Number
    NP-35
    MFG Item Number
    700200
    Series
    NP
    Product Description
    Two Bolt Pillow Block Bearing,
    Specifications
    Specifications
    Bearing Type Two Bolt Pillow Block
    Seal Type Standard Felt Seal
    Locking Device Set Screw
    Shaft Diameter (in) 2.1875 "
    Shaft Range 2-2.49
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ST-23C
    ST-23C
    Sealmaster Bearings, ST Series
    Item Number
    ST-23C
    MFG Item Number
    703704
    Series
    ST
    Product Description
    Take-Up Bearing, 1.4375 In Diameter,
    Specifications
    Specifications
    Bearing Type Take Up
    Seal Type Single Lip Contact
    Locking Device Set Screw
    Shaft Diameter (in) 1.4375 "
    Shaft Range 1-1.49
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. VPS-210
    VPS-210
    Browning Bearings
    Item Number
    VPS-210
    MFG Item Number
    767403
    Product Description
    Two Bolt Pillow Block Bearing, .625
    Specifications
    Specifications
    Bearing Type Two Bolt Pillow Block
    Seal Type Single Lip Contact Seal with Flinger
    Locking Device Set Screw
    Shaft Diameter (in) 0.625 "
    Shaft Range 0.5-0.99
    Insert Material 52100 Steel
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. NP-19
    NP-19
    Sealmaster Bearings, NP Series
    Item Number
    NP-19
    MFG Item Number
    700183
    Series
    NP
    Product Description
    Two Bolt Pillow Block Bearing,
    Specifications
    Specifications
    Bearing Type Two Bolt Pillow Block
    Seal Type Standard Felt Seal
    Locking Device Set Screw
    Shaft Diameter (in) 1.1875 "
    Shaft Range 1-1.49
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. VPS-235AH
    VPS-235AH
    Browning Bearings
    Item Number
    VPS-235AH
    MFG Item Number
    765899
    Product Description
    Two Bolt Pillow Block Bearing,
    Specifications
    Specifications
    Bearing Type Two Bolt Pillow Block
    Seal Type Single Lip Contact Seal with Flinger
    Locking Device Set Screw
    Shaft Diameter (in) 2.1875 "
    Shaft Range 2-2.49
    Insert Material 52100 Steel
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CRFC-PN16T
    CRFC-PN16T
    Sealmaster Bearings, CRES Series
    Item Number
    CRFC-PN16T
    MFG Item Number
    712581
    Series
    CRES
    Product Description
    Four Bolt Flange Bearing, 1 In
    Specifications
    Specifications
    Bearing Type Four Bolt Flange
    Seal Type High Performance Seal
    Locking Device Skwezloc
    Shaft Diameter (in) 1 "
    Shaft Range 1-1.49
    Housing Material Composite
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. USRB5000-203
    USRB5000-203
    Sealmaster Bearings, USRB Series
    Item Number
    USRB5000-203
    MFG Item Number
    737018
    Series
    USRB
    Product Description
    Two Bolt Pillow Block Roller
    Specifications
    Specifications
    Bearing Type Two Bolt Pillow Block
    Seal Type Standard Felt Seal
    Locking Device Collar Mount Set Screw
    Shaft Diameter (in) 2.1875 "
    Shaft Range 2-2.49
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. VPS-223AH
    VPS-223AH
    Browning Bearings
    Item Number
    VPS-223AH
    MFG Item Number
    765811
    Product Description
    Two Bolt Pillow Block Bearing,
    Specifications
    Specifications
    Bearing Type Two Bolt Pillow Block
    Seal Type Single Lip Contact Seal with Flinger
    Locking Device Set Screw
    Shaft Diameter (in) 1.4375 "
    Shaft Range 1-1.49
    Insert Material 52100 Steel
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. NP-16
    NP-16
    Sealmaster Bearings, NP Series
    Item Number
    NP-16
    MFG Item Number
    700180
    Series
    NP
    Product Description
    Two Bolt Pillow Block Bearing, 1 In
    Specifications
    Specifications
    Bearing Type Two Bolt Pillow Block
    Seal Type Standard Felt Seal
    Locking Device Set Screw
    Shaft Diameter (in) 1 "
    Shaft Range 1-1.49
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. VF2S-220
    VF2S-220
    Browning Bearings
    Item Number
    VF2S-220
    MFG Item Number
    767456
    Product Description
    Two Bolt Flange Bearing, 1.25 Inch
    Specifications
    Specifications
    Bearing Type Two Bolt Flange
    Seal Type Single Lip Contact Seal with Flinger
    Locking Device Set Screw
    Shaft Diameter (in) 1.25 "
    Shaft Range 1-1.49
    Insert Material 52100 Steel
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Bearings

As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.

Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.

We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved