Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 19354

Set Ascending Direction
  1. AF09-30-10-11
    AF09-30-10-11
    ABB Contactors, AF Series
    Item Number
    AF09-30-10-11
    MFG Item Number
    AF09-30-10-11
    Series
    AF
    Product Description
    Contactor, 3-P N/O, 24-60AC/20-60DC,
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 9 A
    Max HP 115V 1PH 0.75 hp
    Max HP 230/240V 1PH 1.5 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CWM80-00-30V18
    CWM80-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM80-00-30V18
    MFG Item Number
    CWM80-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 80A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM80
    Termination Screw
    Overload Relays RW67-2D3
    General Purpose (AC1) 110 A
    UL Motor Switching (AC3) 80 A
    Max HP 115V 1PH 7.5 hp
    Max HP 230/240V 1PH 15 hp
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 60 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BCXML20
    BCXML20
    WEG Electric Contactors
    Item Number
    BCXML20
    MFG Item Number
    BCXML20
    Product Description
    Auxiliary Contact Block, 2NO, Side
    Specifications
    Specifications
    Type Auxiliary Contact
    For Use With CWM9…300
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BCXML11
    BCXML11
    WEG Electric Contactors
    Item Number
    BCXML11
    MFG Item Number
    BCXML11
    Product Description
    Auxiliary Contact Block, 1NO/1NC,
    Specifications
    Specifications
    Type Auxiliary Contact
    For Use With CWM9…300
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CWM32-00-30V18
    CWM32-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM32-00-30V18
    MFG Item Number
    CWM32-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 32A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM32
    Termination Screw
    General Purpose (AC1) 60 A
    UL Motor Switching (AC3) 32 A
    Max HP 115V 1PH 3 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CWM50-00-30V18
    CWM50-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM50-00-30V18
    MFG Item Number
    CWM50-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 50A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM50
    Termination Screw
    Overload Relays RW67-2D3
    General Purpose (AC1) 90 A
    UL Motor Switching (AC3) 50 A
    Max HP 115V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 200/208V 3PH 15 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 575/600V 3PH 40 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. LC2D32G7
    LC2D32G7
    Square D Contactors
    Item Number
    LC2D32G7
    MFG Item Number
    117162
    Product Description
    TeSys D Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw Terminal
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 30 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. LC1D128G7
    LC1D128G7
    Square D Contactors, TeSys Series
    Item Number
    LC1D128G7
    MFG Item Number
    483018
    Series
    TeSys
    Product Description
    TeSys D Contactor, 4-Poles (2 NO +
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO, 2NC
    Termination Screw
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 12 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. B6-30-10-84
    B6-30-10-84
    ABB Contactors, B Series
    Item Number
    B6-30-10-84
    MFG Item Number
    B6-30-10-84
    Series
    B
    Product Description
    Mini Contactor, 3-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 12 A
    UL Motor Switching (AC3) 6.8 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 1 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BF2510A23060
    BF2510A23060
    Lovato Contactors, BF Series
    Item Number
    BF2510A23060
    MFG Item Number
    BF2510A23060
    Series
    BF
    Product Description
    3Pcontactor +1-N/O 25A Ac3 230/60
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 230 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 23-32 A
    UL Motor Switching (AC3) 25 A
    Max HP 115V 1PH 2 hp
    Max HP 230/240V 1PH 3 hp
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved