Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 488

Set Ascending Direction
  1. 06001.0-00
    06001.0-00
    Stego Enclosure Heaters, CSF 060 Series
    Item Number
    06001.0-00
    MFG Item Number
    06001.0-00
    Series
    CSF 060
    Product Description
    PTC Heater, AC/DC 120-240V, 50W, with fi
    Specifications
    Specifications
    Heating Capacity 50 W
    Operating Voltage 120-240 VAC
    Max Inrush Current 2.5 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat Yes
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -4-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 03102.9-00
    03102.9-00
    Stego Enclosure Heaters, HVL 031 Series
    Item Number
    03102.9-00
    MFG Item Number
    03102.9-00
    Series
    HVL 031
    Product Description
    Fan Heater Series HVL 031, 120 VAC, 50-6
    Specifications
    Specifications
    Heating Capacity 100 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Heating Element High Performance Cartridge
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Horizontal
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 02800.9-00
    02800.9-00
    Stego Enclosure Heaters, CS 028 Series
    Item Number
    02800.9-00
    MFG Item Number
    02800.9-00
    Series
    CS 028
    Product Description
    PTC Fan Heater, 120 VAC, 150W, DIN rail
    Specifications
    Specifications
    Heating Capacity 150 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Max Inrush Current 5 A
    Heating Element PTC Resistor
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 02800.9-01
    02800.9-01
    Stego Enclosure Heaters, CS 028 Series
    Item Number
    02800.9-01
    MFG Item Number
    02800.9-01
    Series
    CS 028
    Product Description
    PTC Fan Heater, 120 VAC, 150W, screw mou
    Specifications
    Specifications
    Heating Capacity 150 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Max Inrush Current 5 A
    Heating Element PTC Resistor
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting Surface
    Mounting Position Vertical
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 06011.0-00
    06011.0-00
    Stego Enclosure Heaters, CSF 060 Series
    Item Number
    06011.0-00
    MFG Item Number
    06011.0-00
    Series
    CSF 060
    Product Description
    PTC Heater, AC/DC 120-240V, 100W, with f
    Specifications
    Specifications
    Heating Capacity 100 W
    Operating Voltage 120-240 VAC
    Max Inrush Current 4.5 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat Yes
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -4-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 03114.9-00
    03114.9-00
    Stego Enclosure Heaters, HVL 031 Series
    Item Number
    03114.9-00
    MFG Item Number
    03114.9-00
    Series
    HVL 031
    Product Description
    Fan Heater Series HVL 031, 120 VAC, 50-6
    Specifications
    Specifications
    Heating Capacity 300 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Heating Element High Performance Cartridge
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Horizontal
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 03115.9-00
    03115.9-00
    Stego Enclosure Heaters, HVL 031 Series
    Item Number
    03115.9-00
    MFG Item Number
    03115.9-00
    Series
    HVL 031
    Product Description
    Fan Heater Series HVL 031, 120 VAC, 50-6
    Specifications
    Specifications
    Heating Capacity 400 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Heating Element High Performance Cartridge
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Horizontal
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 14008.0-00
    14008.0-00
    Stego Enclosure Heaters, HG 140 Series
    Item Number
    14008.0-00
    MFG Item Number
    14008.0-00
    Series
    HG 140
    Product Description
    PTC Heater HG 140, AC/DC 120-240 V, 150W
    Specifications
    Specifications
    Heating Capacity 150 W
    Operating Voltage 120-240 VAC/VDC
    Max Inrush Current 9 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 06040.0-00
    06040.0-00
    Stego Enclosure Heaters, CSK 060 Series
    Item Number
    06040.0-00
    MFG Item Number
    06040.0-00
    Series
    CSK 060
    Product Description
    PTC Heater, AC/DC 120-240V, 10W
    Specifications
    Specifications
    Heating Capacity 10 W
    Operating Voltage 120-240 VAC/VDC
    Max Inrush Current 1 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -4-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 03103.9-00
    03103.9-00
    Stego Enclosure Heaters, HVL 031 Series
    Item Number
    03103.9-00
    MFG Item Number
    03103.9-00
    Series
    HVL 031
    Product Description
    Fan Heater Series HVL 031, 120 VAC, 50-6
    Specifications
    Specifications
    Heating Capacity 150 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Heating Element High Performance Cartridge
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Horizontal
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Enclosure Heaters

Enclosure heaters are compact electric heaters designed specifically to maintain warmer temperatures within enclosures.

Installing a heater within an enclosure is recommended to protect electronic components from condensation, or when ambient temperatures must be maintained above a minimum value. Both functions are ideal in environments where ambient temperatures can drop rapidly, to save critical components from corrosion or freezing.

These small heaters often use a chimney-style design to distribute heat evenly, and many heaters are equipped with fans to assist natural convection. Enclosure thermostats, installed separately, control heaters and help maintain desired temperatures.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved