Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 97938

Set Ascending Direction
  1. ST81024LC06CVCC
    ST81024LC06CVCC
    NorthStar - Danaher Controls Encoders, ST8 Series
    Item Number
    ST81024LC06CVCC
    MFG Item Number
    ST81024LC06CVCC
    Series
    ST8
    Product Description
    ST8 SlimTach Encoder
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Incremental Channels Single
    Mounting Style Motor
    Indexed (Marker) No
    Shaft/Bore Size 1 "
    Shaft Seal No
    Shaft Type Hollow
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 26 VDC
    Electrical Output Type Line Driver
    Termination Latching Industrial Connector with 1/2 in NPT
    Mating Connector 10 Pin
    LED Output Indicator Yes
    Explosion Proof No
    Duty Classification Heavy
    Sensing Magnetic
    Bearings No
    Operating Temperature -40-100 °C
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 14004310060
    14004310060
    Dynapar Encoders, Cable Assembly Series
    Item Number
    14004310060
    MFG Item Number
    14004310060
    Series
    Cable Assembly
    Product Description
    Cable Assembly, 60Ft
    Specifications
    Specifications
    Cable Length 60 '
    Termination Wire Leads
    Connector Type 7 Pin Circular
    Armored No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HC62550000640
    HC62550000640
    Dynapar Encoders, HC25 Series
    Item Number
    HC62550000640
    MFG Item Number
    HC62550000640
    Series
    HC25
    Product Description
    Encoder, 3/8 SFT FLG MT DIFF 5-26V
    Specifications
    Specifications
    Resolution (PPR) 5,000
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft/Bore Size 3/8 "
    Shaft Seal Yes
    Shaft Type Single Ended
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination End Mount Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 4
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. HS35R102484P7
    HS35R102484P7
    Dynapar Encoders, HS35R Series
    Item Number
    HS35R102484P7
    MFG Item Number
    HS35R102484P7
    Series
    HS35R
    Product Description
    Encoder
    Specifications
    Specifications
    Resolution (PPR) 1024
    Incremental Channels Dual with Complimentary
    Mounting Style Hollowshaft
    Indexed (Marker) Yes
    Shaft/Bore Size 5/8 "
    Shaft Type Hollow
    Bolt Circle 3 "
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination 10 Pin Connector
    Mating Connector Included
    LED Output Indicator No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Bearings Yes
    Operating Temperature -40-100 °C
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. HA62525000340
    HA62525000340
    Dynapar Encoders, HA25 Series
    Item Number
    HA62525000340
    MFG Item Number
    HA62525000340
    Series
    HA25
    Product Description
    ENCODER
    Specifications
    Specifications
    Resolution (PPR) 2,500
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) Yes
    Shaft Seal Yes
    Shaft Type Single Ended
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination End Mount Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 4
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 14006350030
    14006350030
    Dynapar Encoders, Cable Assembly Series
    Item Number
    14006350030
    MFG Item Number
    14006350030
    Series
    Cable Assembly
    Product Description
    Cable Assembly, 30Ft
    Specifications
    Specifications
    Cable Length 30 '
    Termination Wire Leads
    Connector Type 10 Pin Circular
    Armored No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2201003000
    2201003000
    Dynapar Encoders, 22 QUBE Series
    Item Number
    2201003000
    MFG Item Number
    2201003000
    Series
    22 QUBE
    Product Description
    ENDCODER
    Specifications
    Specifications
    Resolution (PPR) 100
    Incremental Channels Dual
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft Seal No
    Shaft Type Single Ended
    Bolt Circle 2 "
    Input Voltage 5-26 VDC
    Output Type Single Ended
    Output Voltage 5-26 VDC
    Electrical Output Type Open Collector
    Termination MS Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HS35R102481P7
    HS35R102481P7
    Dynapar Encoders, HS35R Series
    Item Number
    HS35R102481P7
    MFG Item Number
    HS35R102481P7
    Series
    HS35R
    Product Description
    Encoder, 5/8in.BORE, DIF, 5-26V, 10P
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Mounting Style Hollowshaft
    Shaft/Bore Size 5/8 "
    Shaft Type Hollow
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination 10 Pin Connector
    Mating Connector Included
    LED Output Indicator No
    Explosion Proof No
    Commutating No
    Duty Classification Industrial
    Bearings Yes
    Operating Temperature -40-85 °C
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. H420600
    H420600
    Dynapar Encoders, H42 Series
    Item Number
    H420600
    MFG Item Number
    H420600
    Series
    H42
    Product Description
    ENCODER, METAL DISC
    Specifications
    Specifications
    Resolution (PPR) 600
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft Seal No
    Shaft Type Single Ended
    Bolt Circle 2.92 "
    Input Voltage 5-26 VDC
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2212001000
    2212001000
    Dynapar Encoders, 22 QUBE Series
    Item Number
    2212001000
    MFG Item Number
    2212001000
    Series
    22 QUBE
    Product Description
    ENCODER
    Specifications
    Specifications
    Resolution (PPR) 1,200
    Incremental Channels Dual
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft Seal No
    Shaft Type Single Ended
    Bolt Circle 2 "
    Input Voltage 5-26 VDC
    Output Type Single Ended
    Output Voltage 5-26 VDC
    Electrical Output Type Open Collector
    Termination MS Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Encoders

An encoder is a device used to sense position or orientation for active feedback and position control. There are two primary types of encoders: rotary encoders and linear encoders. Both detect and convert the position into an electronic signal.

Rotary encoders convert the angular position or motion of a shaft into an electronic signal. These encoders are specifically designed for applications that require precise rates of rotation. Linear encoders are paired with a scale to encode position along a linear path. These encoders are widely used in applications that require accurate, high-speed movement along a fixed path.

Both encoders can either be absolute or incremental. Absolute encoders maintain absolute position even when removed from a power source and do not have a "home" position. Linear encoders, alternatively, require a reference point to report position at certain intervals. Both provide the same accuracy, but absolute encoders are more resistant to power or signal loss.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved