Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1671

Set Ascending Direction
  1. 073041278
    073041278
    Hubbell Grips
    Item Number
    073041278
    MFG Item Number
    073041278
    Product Description
    SGL EYE, BUS DROP GRIP, .43-.56in.
    Specifications
    Specifications
    Min Cord Diameter 0.43 "
    Max Cord Diameter 0.56 "
    Approx. Break Strength 550 lbs
    Mesh Length 4.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 073041279
    073041279
    Hubbell Grips
    Item Number
    073041279
    MFG Item Number
    073041279
    Product Description
    SGL EYE, BUS DROP GRIP, .56-.73in.
    Specifications
    Specifications
    Min Cord Diameter 0.56 "
    Max Cord Diameter 0.73 "
    Approx. Break Strength 1,000 lbs
    Mesh Length 6 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BDS30
    BDS30
    Cooper Grips, Bus Drop Series
    Item Number
    BDS30
    MFG Item Number
    BDS30
    Series
    Bus Drop
    Product Description
    Grip Bus Drop Single Eye .30-.43in.
    Specifications
    Specifications
    Min Cord Diameter 0.3 "
    Max Cord Diameter 0.43 "
    Approx. Break Strength 1,100 lbs
    Mesh Length 4.5 "
    RoHS Compliant No
    Increase
    Decrease
    Availability
  4. BDS41
    BDS41
    Cooper Grips, Bus Drop Series
    Item Number
    BDS41
    MFG Item Number
    BDS41
    Series
    Bus Drop
    Product Description
    Grip Bus Drop Single Eye .41-.56in.
    Specifications
    Specifications
    Min Cord Diameter 0.41 "
    Max Cord Diameter 0.56 "
    Approx. Break Strength 1,100 lbs
    Mesh Length 5 "
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BDS53
    BDS53
    Cooper Grips, Bus Drop Series
    Item Number
    BDS53
    MFG Item Number
    BDS53
    Series
    Bus Drop
    Product Description
    Grip Bus Drop Single Eye .53-.73in.
    Specifications
    Specifications
    Min Cord Diameter 0.53 "
    Max Cord Diameter 0.73 "
    Approx. Break Strength 1,100 lbs
    Mesh Length 6.5 "
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SGSR250
    SGSR250
    Cooper Grips, Standard Duty Series
    Item Number
    SGSR250
    MFG Item Number
    SGSR250
    Series
    Standard Duty
    Product Description
    Grip Support Sgl Eye Rodclsng
    Specifications
    Specifications
    Min Cord Diameter 2.5 "
    Max Cord Diameter 3 "
    Approx. Break Strength 3,760 lbs
    Mesh Length 24 "
    RoHS Compliant No
    Increase
    Decrease
    Availability
  7. SHC075
    SHC075
    Bryant Electric Grips, Heavy Duty Series
    Item Number
    SHC075
    MFG Item Number
    SHC075
    Series
    Heavy Duty
    Product Description
    Hd Dbl Eye Sup Grip, .75-.99in., Brz
    Specifications
    Specifications
    Min Cord Diameter 0.75 "
    Max Cord Diameter 0.99 "
    Approx. Break Strength 2,820 lbs
    Mesh Length 25 "
    Increase
    Decrease
    Availability
  8. 02402018
    02402018
    Hubbell Grips
    Item Number
    02402018
    MFG Item Number
    02402018
    Product Description
    SGL EYE, SUP GRIP, 1.2-1.5in., SS,
    Specifications
    Specifications
    Min Cord Diameter 1.25 "
    Max Cord Diameter 1.49 "
    Approx. Break Strength 4,490 lbs
    Mesh Length 15 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 073041280
    073041280
    Hubbell Grips
    Item Number
    073041280
    MFG Item Number
    073041280
    Product Description
    SGL EYE, BUS DROP GRIP, .73-.85in.
    Specifications
    Specifications
    Min Cord Diameter 0.73 "
    Max Cord Diameter 0.85 "
    Approx. Break Strength 1,400 lbs
    Mesh Length 6.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 03305004
    03305004
    Hubbell Grips
    Item Number
    03305004
    MFG Item Number
    03305004
    Product Description
    JR PULL GRIP, .62-.74in.
    Specifications
    Specifications
    Min Cord Diameter 0.63 "
    Max Cord Diameter 0.74 "
    Approx. Break Strength 1,950 lbs
    Mesh Length 10 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Grips

Cable grips are mesh-styled sheaths that wrap tightly around a cable, gripping the cable to provide support.

Cable grips mount at the end of the cable, using a mesh weave design to grip the cable tightly. Loops at the end of the grip can help guide the cable through hard-to-reach spaces. The grip can also mount onto a connector, which can tighten the grip and reduce tension on the cable. Finally, cable grips can assist with general support, helping route cables into desirable positions.

Cable grips are typically made of galvanized steel, aluminum, or nylon, using single- or double-weave designs to provide more than 66,000 pounds of assistive strength to a cable.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved