Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 226

Set Ascending Direction
  1. LF1B-NC3P-2THWW2-3M
    LF1B-NC3P-2THWW2-3M
    IDEC LEDs, LF1B-N Series
    Item Number
    LF1B-NC3P-2THWW2-3M
    MFG Item Number
    LF1B-NC3P-2THWW2-3M
    Series
    LF1B-N
    Product Description
    LED Bar 330mm IP65 White
    Specifications
    Specifications
    Voltage 24 VDC
    Current Rating 180 mA
    Color White
    Length 12.992 '
    Operating Temperature -22-158 °F
    Waterproof Yes
    Life Span 40,000 Hrs
    Touch Dimmable No
    Power Consumption 4.4 W
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. NTE30038
    NTE30038
    NTE Electronics LEDs
    Item Number
    NTE30038
    MFG Item Number
    NTE30038
    Product Description
    LED 5MM GREEN
    Specifications
    Specifications
    Reverse Voltage 5 VDC
    Forward Voltage 3.3 VDC
    Current Rating 25 mA
    Power Dissipation 120 mW
    Color Green
    Operating Temperature 0.1-212 °F
    Waterproof No
    Increase
    Decrease
    Availability
  3. NTE30041
    NTE30041
    NTE Electronics LEDs
    Item Number
    NTE30041
    MFG Item Number
    NTE30041
    Product Description
    LED 5MM DEEP RED
    Specifications
    Specifications
    Reverse Voltage 5 VDC
    Forward Voltage 1.86 VDC
    Current Rating 25 mA
    Power Dissipation 110 mW
    Color Red
    Operating Temperature 0.1-185 °F
    Waterproof No
    Increase
    Decrease
    Availability
  4. LF1B-NB3P-2THWW2-3M
    LF1B-NB3P-2THWW2-3M
    IDEC LEDs, LF1B-N Series
    Item Number
    LF1B-NB3P-2THWW2-3M
    MFG Item Number
    LF1B-NB3P-2THWW2-3M
    Series
    LF1B-N
    Product Description
    LED Bar 210mm IP65 White
    Specifications
    Specifications
    Voltage 24 VDC
    Current Rating 120 mA
    Color White
    Length 8.267 '
    Operating Temperature -22-158 °F
    Waterproof Yes
    Life Span 40,000 Hrs
    Touch Dimmable No
    Power Consumption 2.9 W
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. LF1B-NC4P-2THWW2-3M
    LF1B-NC4P-2THWW2-3M
    IDEC LEDs, LF1B-N Series
    Item Number
    LF1B-NC4P-2THWW2-3M
    MFG Item Number
    LF1B-NC4P-2THWW2-3M
    Series
    LF1B-N
    Product Description
    LED Bar 330mm IP65 White
    Specifications
    Specifications
    Voltage 24 VDC
    Current Rating 180 mA
    Color White
    Length 12.992 '
    Operating Temperature -22-158 °F
    Waterproof Yes
    Life Span 40,000 Hrs
    Touch Dimmable No
    Power Consumption 4.4 W
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. LF2B-F3P-ATHWW2-1M
    LF2B-F3P-ATHWW2-1M
    IDEC LEDs, LF2B Series
    Item Number
    LF2B-F3P-ATHWW2-1M
    MFG Item Number
    LF2B-F3P-ATHWW2-1M
    Series
    LF2B
    Product Description
    LED BAR IP65 1080mm 100-240VAC, Clear
    Specifications
    Specifications
    Color White
    Operating Temperature -22-158 °F
    Waterproof Yes
    Life Span 40,000 Hrs
    Touch Dimmable No
    Power Consumption 12.2 W
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. LF2D-FH2F-2W-A
    Item Number
    LF2D-FH2F-2W-A
    MFG Item Number
    LF2D-FH2F-2W-A
    Product Description
    LED Light Bar, Large, 5M Cable and
    Specifications
    Specifications
    Voltage 24 VDC
    Color Cool White
    Length 16.4 '
    Operating Temperature -22-131 °F
    Waterproof No
    Life Span 50,000 Hrs
    Touch Dimmable No
    Increase
    Decrease
    Availability
  8. CWA3S-24-CD
    CWA3S-24-CD
    Patlite LEDs, CW Series
    Item Number
    CWA3S-24-CD
    MFG Item Number
    CWA3S-24-CD
    Series
    CW
    Product Description
    Slim LED Light Bar, 300mm, IP65
    Specifications
    Specifications
    Voltage 24 VDC
    Current Rating 180 mA
    Color White
    Length 0.983606557 '
    Operating Temperature -22-140 °F
    Waterproof No
    Life Span 40,000 Hrs
    Touch Dimmable No
    Power Consumption 6 W
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CWA6S-24-CD
    CWA6S-24-CD
    Patlite LEDs, CW Series
    Item Number
    CWA6S-24-CD
    MFG Item Number
    CWA6S-24-CD
    Series
    CW
    Product Description
    Slim LED Light Bar, 600mm, IP65
    Specifications
    Specifications
    Voltage 24 VDC
    Current Rating 360 mA
    Color White
    Length 1.967213115 '
    Operating Temperature -22-140 °F
    Waterproof No
    Life Span 40,000 Hrs
    Touch Dimmable No
    Power Consumption 12 W
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CWA9S-24-CD
    CWA9S-24-CD
    Patlite LEDs, CW Series
    Item Number
    CWA9S-24-CD
    MFG Item Number
    CWA9S-24-CD
    Series
    CW
    Product Description
    Slim LED Light Bar, 900mm, IP65
    Specifications
    Specifications
    Voltage 24 VDC
    Current Rating 540 mA
    Color White
    Length 2.950819672 '
    Operating Temperature -22-140 °F
    Waterproof No
    Life Span 40,000 Hrs
    Touch Dimmable No
    Power Consumption 18 W
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

LEDs

An LED, or light-emitting diode, is a semiconductor that emits light when activated with a suitable voltage. Electrons recombine with electron holes at the p-n junction to release energy in the form of photons, an effect called electroluminescence. Modern LEDs are able to use this effect to emit light across visible, ultraviolet and infrared wavelengths, all with very high brightness.

Advances in semiconductor technology have led to LEDs suitable for environmental and task lighting, and new types of displays and sensors. They hold many advantages over their incandescent and gas-discharge counterparts, including vastly lower energy consumption, longer component lifetime, increased durability, smaller sizes, and faster switching. Increased energy efficiency allows the LED to emit many more lumens than a similarly sized light source of a different type, and at a much lower cost.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved