Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 58612

Set Ascending Direction
  1. CD3450
    CD3450
    Baldor Motors, SHUNT WOUND SCR Series
    Item Number
    CD3450
    MFG Item Number
    CD3450
    Series
    SHUNT WOUND SCR
    Product Description
    Motor, DC, 0.5HP, 1750RPM, 56C,
    Specifications
    Specifications
    Base RPM 1,750 RPM
    Frame 56C
    Armature Voltage 90 V
    Armature Current 5.7 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type C-Face Removable Base
    CT Speed Range 20:1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. X509
    X509
    Marathon Electric Motors
    Item Number
    X509
    MFG Item Number
    056T11O5304
    Product Description
    HVAC MOTORS, 2 HP
    Specifications
    Specifications
    Kilowatts 1.5 kW
    RPM 1,140 RPM
    Number of Poles 6
    Phase 3
    Enclosure Open Air Over
    Mounting Type Round Belly Band
    Efficiency % 81.5 %
    Full Load Current 7.2 A
    Service Factor 1
    Composition Rolled Steel
    Bearing Type Ball
    Shaft Diameter 0.63 "
    Overall Length 17.06 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. WPMDC1-18-90V-56CB
    WPMDC1-18-90V-56CB
    Worldwide Electric Corporation Motors, WPMDC Series
    Item Number
    WPMDC1-18-90V-56CB
    MFG Item Number
    WPMDC1-18-90V-56CB
    Series
    WPMDC
    Product Description
    Motor, DC, 1HP, 1800 RPM, 90V, 10.4
    Specifications
    Specifications
    Base RPM 1,800 RPM
    Frame 56C
    Armature Voltage 90 V
    Armature Current 10.4 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type C-Face Removable Base
    Service Factor 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. XVM-6011-TONS-0000
    XVM-6011-TONS-0000
    Control Techniques Motors, XV Series
    Item Number
    XVM-6011-TONS-0000
    MFG Item Number
    XVM-6011-TONS-0000
    Series
    XV
    Product Description
    XV 60MM SRVOMOTO, METRIC MNTG, 11.2LB,
    Specifications
    Specifications
    Power Rating (kW) 0.426 kW
    Voltage 230 VAC
    Rated Speed 3,000 RPM
    Max Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 3.65 Nm
    Peak Torque (Nm) 1.27 Nm
    Peak Torque (in-oz) 516.8 in-oz
    Constant Torque (in-oz) 192 in-oz
    Constant Torque (in-lb) 12 in-lb
    Peak Torque (in-lb) 32.3 in-lb
    Brake No
    Shaft Seal No
    IP Rating IP55
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. .7536OS3EJPR56J-S
    .7536OS3EJPR56J-S
    WEG Electric Motors
    Item Number
    .7536OS3EJPR56J-S
    MFG Item Number
    .7536OS3EJPR56J-S
    Product Description
    Motor, AC, 0.75HP, 3600RPM, 208-230
    Specifications
    Specifications
    Type General Purpose
    RPM 3,600 RPM
    Phase 3
    Frequency 60 Hz
    Voltage (AC) 208 VAC
    Nominal Voltage 208 VAC
    Mounting Type Footless
    Efficiency % 72 %
    Full Load Current 1.26 A
    Service Factor 1.5
    Composition Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. XVM-606-TONS-0000
    XVM-606-TONS-0000
    Control Techniques Motors, XV Series
    Item Number
    XVM-606-TONS-0000
    MFG Item Number
    XVM-606-TONS-0000
    Series
    XV
    Product Description
    SERVO MOTOR, 200W, 5.6IN-LB TORQUE,
    Specifications
    Specifications
    Power Rating (kW) 0.218 kW
    Voltage 230 VAC
    Rated Speed 3,000 RPM
    Max Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 1.82 Nm
    Peak Torque (Nm) 0.69 Nm
    Peak Torque (in-oz) 257.6 in-oz
    Constant Torque (in-oz) 98.08 in-oz
    Constant Torque (in-lb) 6.13 in-lb
    Peak Torque (in-lb) 16.1 in-lb
    Brake No
    Shaft Seal No
    IP Rating IP55
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SGMPH-04AAE4CD
    SGMPH-04AAE4CD
    Yaskawa Motors, SGMPH Series
    Item Number
    SGMPH-04AAE4CD
    MFG Item Number
    SGMPH-04AAE4CD
    Series
    SGMPH
    Product Description
    SGMPH MOTOR. 200V 400W INCR. BRAKE
    Specifications
    Specifications
    Mfg. Product Series Sigma 2
    Power Rating (kW) 0.4 kW
    Voltage 200 VAC
    Servomotor Type Flat, Pancake
    Rated Speed 3,000 RPM
    Max Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Encoder Bit Resolution 13 BIT
    Constant Torque (Nm) 1.27 Nm
    Peak Torque (Nm) 3.82 Nm
    Peak Torque (in-oz) 542 in-oz
    Constant Torque (in-oz) 180 in-oz
    Constant Torque (in-lb) 11.24 in-lb
    Peak Torque (in-lb) 33.8 in-lb
    Brake Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. EM3546
    EM3546
    Baldor Motors, M Series
    Item Number
    EM3546
    MFG Item Number
    EM3546
    Series
    M
    Product Description
    1HP, 1770RPM, 3PH, 60HZ, 56, 3520M, TEFC, F1, N
    Specifications
    Specifications
    Type General Purpose
    RPM 1,800 RPM
    Phase 3
    Enclosure Totally Enclosed Fan Cooled
    Efficiency % 85.5 %
    Full Load Current 1.5 A
    Service Factor 1.15
    Inverter Duty No
    Composition Steel
    Bearing Type Ball
    Overload Protection None
    Overall Length 12.23 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. WPMDC14-18-90V-56CB
    WPMDC14-18-90V-56CB
    Worldwide Electric Corporation Motors, WPMDC Series
    Item Number
    WPMDC14-18-90V-56CB
    MFG Item Number
    WPMDC14-18-90V-56CB
    Series
    WPMDC
    Product Description
    Motor, DC, 1/4 HP, 1800 RPM, 90V,
    Specifications
    Specifications
    Base RPM 1,800 RPM
    Frame 56C
    Armature Voltage 90 V
    Armature Current 2.9 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Mounting Type C-Face Removable Base
    Service Factor 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. WPMDC12-18-90V-56CB
    WPMDC12-18-90V-56CB
    Worldwide Electric Corporation Motors, WPMDC Series
    Item Number
    WPMDC12-18-90V-56CB
    MFG Item Number
    WPMDC12-18-90V-56CB
    Series
    WPMDC
    Product Description
    Motor, DC, 1/2 HP, 1800 RPM, 90V,
    Specifications
    Specifications
    Base RPM 1,800 RPM
    Frame 56C
    Armature Voltage 90 V
    Armature Current 5.2 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Mounting Type C-Face Removable Base
    Service Factor 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Motors

Electric motors are the backbone of modern automation. Motors convert electrical energy into mechanical energy, and the resulting motion and torque drives a load.

Motors come in all shapes and sizes and are found in a diverse range of applications like industrial fans, blowers, pumps, machine tools, household appliances, power tools, disk drives, conveyors, heavy machinery, robotics, and, more recently, motor vehicles.

For industrial applications, three primary motor types are most common: AC motors, DC motors, and servo motors. AC motors are driven by alternating current, and use electromagnetic induction to apply torque to the rotor. These motors can be single-phase, three-phase, and include several additional variations that serve different purposes. DC motors are powered by direct current, and use applied current and power to vary speed and torque. Servo motors are primarily used with position- or speed-control feedback systems needed for valves, machine tools, and other process systems.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved