Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 545

Set Ascending Direction
  1. 9045
    9045
    Triplett Multimeters, 9045 Series
    Item Number
    9045
    MFG Item Number
    9045
    Series
    9045
    Product Description
    Model 9045 True RMS DMM w/ Temp.,
    Specifications
    Specifications
    Max Voltage (AC) 750 VAC
    Temperature Readings Yes
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 60 MOhm
    Frequency 0.001-9,999 kHz
    Thermal Imager No
    Capacitance 0.04-4,000 µF
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 0.8 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. MN35
    MN35
    Extech Instruments Multimeters, MN Series
    Item Number
    MN35
    MFG Item Number
    MN35
    Series
    MN
    Product Description
    DIGITAL MULTIMETER AC/DC VOLTS, DC
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings Yes
    Max Voltage (DC) 600 VDC
    True RMS No
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Thermal Imager No
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 1.2 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FLUKE-323
    FLUKE-323
    Fluke Multimeters, 320 Series
    Item Number
    FLUKE-323
    MFG Item Number
    5065521
    Series
    320
    Product Description
    400A AC TRUE RMS CLAMP METER
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 400 A
    Max Resistance 4 kOhm
    Accuracy % (VDC) 1 %
    NIST Certified No
    Accuracy % (VAC) 1.5 %
    Continuity W/ Diode Test No
    Backlight No
    Auto Ranging No
    No. of Displayed Digits 5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 9325
    9325
    Triplett Multimeters, 9325 Series
    Item Number
    9325
    MFG Item Number
    9325
    Series
    9325
    Product Description
    Model 9325 True RMS AC/DC Clamp-On
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings Yes
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 1,000 A
    Max Current (DC) 1,000 A
    Max Resistance 60 MOhm
    Frequency 0.01-10 kHz
    Capacitance 0.04-4,000 µF
    Accuracy % (VDC) 1.5 %
    NIST Certified No
    Accuracy % (VAC) 1.8 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging No
    No. of Displayed Digits 4
    Jaw Size 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FLUKE-87-5
    FLUKE-87-5
    Fluke Multimeters, 80 Series
    Item Number
    FLUKE-87-5
    MFG Item Number
    2074974
    Series
    80
    Product Description
    MULTIMETER TRUE RMS W/ TEMP AC/DC
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings Yes
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 50 MOhm
    Frequency 200 kHz
    Thermal Imager No
    Capacitance 9,000 µF
    Accuracy % (VDC) 0.1 %
    NIST Certified No
    Accuracy % (VAC) 0.5 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FLUKE-325
    FLUKE-325
    Fluke Multimeters
    Item Number
    FLUKE-325
    MFG Item Number
    5065866
    Product Description
    400A AC/DC TRUE RMS CLAMP METER
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FLUKE-115
    FLUKE-115
    Fluke Multimeters, 100 Series
    Item Number
    FLUKE-115
    MFG Item Number
    2538790
    Series
    100
    Product Description
    MULTIMETER, TRUE RMS, AC/DC VOLTS &
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 40 MOhm
    Frequency 50 kHz
    Thermal Imager No
    Capacitance 9,000 µF
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 0.5 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Mirrored Scale No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 260-8P
    260-8P
    Simpson Electric Multimeters, 260 Series
    Item Number
    260-8P
    MFG Item Number
    12391
    Series
    260
    Product Description
    TESTER, VOM, PROTECTED, UL
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS No
    Max Current (AC) 20 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Frequency 100 kHz
    Decibels (dB) -20-50 dB
    Accuracy % (VDC) 2 %
    NIST Certified No
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 1101
    1101
    Triplett Multimeters, 1101-B Series
    Item Number
    1101
    MFG Item Number
    1101
    Series
    1101-B
    Product Description
    Model 1101-B Compact DMM with
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings Yes
    Max Voltage (DC) 600 VDC
    True RMS No
    Max Current (DC) 10 A
    Max Resistance 2 MOhm
    Thermal Imager No
    Accuracy % (VDC) 0.8 %
    NIST Certified No
    Accuracy % (VAC) 1.5 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging No
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2030
    2030
    Triplett Multimeters, 2030-C Series
    Item Number
    2030
    MFG Item Number
    2030
    Series
    2030-C
    Product Description
    Model 2030-CPocket-Sized
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS No
    Max Current (AC) 0.4 A
    Max Current (DC) 0.4 A
    Max Resistance 4 MOhm
    Frequency 0.01-10 kHz
    Thermal Imager No
    Capacitance 0.04-100 µF
    Accuracy % (VDC) 0.8 %
    NIST Certified No
    Accuracy % (VAC) 1.2 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Multimeters

A multimeter is an electronic testing device that combines several measurement functions into one unit. The simplest multimeters measure voltage, current and resistance. Advanced multimeters can also measure capacitance, conductance, frequency, inductance, temperature, continuity and more with application-specific attachments.

Digital multimeters typically feature a display, a dial to select different measurement functions, and test leads or a clamp to test components or wires. High-end multimeters also include a number of buttons that further specify the measurement characteristic or store and recall data.

Digital multimeters are preferred for their rugged construction, handheld use, and portability for fieldwork. Analog meters are less common, but applicable in situations where measurement values rapidly fluctuate.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved