-
SLA230ALADiversified Electronics Protection Relays, SLA SeriesItem NumberSLA230ALAMFG Item NumberSLA230ALASeriesSLAProduct DescriptionPhase Sequence/Loss Monitor, 230V,Specifications
Specifications Number of Phases 3 Voltage Supported 190-270 V Current Supported 10 A Lo Pwr (Under Vltg) Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Time Delay Trip (Sec) 0.5 s Manual Reset No Type of Display LED Status Indicator Mounting Plug-In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H800Veris Industries Protection Relays, HX00 SeriesItem NumberH800MFG Item NumberH800SeriesHX00Product DescriptionCurrent Switch, 0.25-200AAC, SplitSpecifications
Specifications Aperture Size 0.7 " Output Signal Normally Open Output Rating 1 A @ 30 VAC/VDC LED No Frequency Range 50-60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
201ASymcom Protection Relays, 201A SeriesItem Number201AMFG Item Number201ASeries201AProduct DescriptionMotor Protector, 3Ph, 190-480VAC,Specifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 6 % Time Delay Trip (Sec) 4 s Restart Delay (Sec) 2 s Type of Display LED Status Indicator Mounting Plug-In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CS-425-HC-0Greystone Energy Systems Protection Relays, CS-4XX SeriesItem NumberCS-425-HC-0MFG Item NumberCS-425-HC-0SeriesCS-4XXProduct DescriptionCurrent Switch, 50AAC Max, SolidSpecifications
Specifications Power Supply Self Powered Aperture Size 0.8 " Output Signal Normally Open Output Rating 2.5 A @ 120 VAC Output Isolated Solid State Switch Response Time 200 ms LED No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460Symcom Protection Relays, 460 SeriesItem Number460MFG Item Number460Series460Product DescriptionVoltage Monitor, 190-480V 3Ph,Specifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 2-8 % Time Delay Trip (Sec) 2-30 s Restart Delay (Sec) 2-300 s Rapid Cycling Detect Yes Var Restart Delay Yes Manual Reset Yes Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777-TSSymcom Protection Relays, 77C SeriesItem Number777-TSMFG Item Number777-TSSeries77CProduct DescriptionOverload Relay, 3Ph, Programmable,Specifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 2-800 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Contact Failure Detect Yes Type of Display LED Digital Display AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
70170-DMacromatic Protection RelaysItem Number70170-DMFG Item Number70170-DProduct DescriptionSocket, 11-Pin Circular, 10A/300VAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
SLA230ASADiversified Electronics Protection Relays, SLA SeriesItem NumberSLA230ASAMFG Item NumberSLA230ASASeriesSLAProduct DescriptionPhase Sequence/Loss Monitor, 230V,Specifications
Specifications Number of Phases 3 Voltage Supported 190-270 V Current Supported 10 A Lo Pwr (Under Vltg) Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Time Delay Trip (Sec) 0.5 s Manual Reset No Type of Display LED Status Indicator Mounting Plug-In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SLA230ALEDiversified Electronics Protection Relays, SLA SeriesItem NumberSLA230ALEMFG Item NumberSLA230ALESeriesSLAProduct DescriptionPhase Sequence/Loss Monitor, 230V,Specifications
Specifications Number of Phases 3 Voltage Supported 190-270 V Current Supported 5 A Lo Pwr (Under Vltg) Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Time Delay Trip (Sec) 0.5 s Manual Reset No Type of Display LED Status Indicator Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
202Symcom Protection Relays, 202 SeriesItem Number202MFG Item Number202Series202Product DescriptionVoltage Monitor, 190-480V 3-Ph,Specifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 6 % Time Delay Trip (Sec) 4 s Restart Delay (Sec) 2-300 s Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day.