Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 121864

Set Ascending Direction
  1. MPET4-10R
    MPET4-10R
    ABB Switches
    Item Number
    MPET4-10R
    MFG Item Number
    MPET4-10R
    Product Description
    PLTR Pushbutton Operator, Red, 40mm
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Push Lock-Twist Release
    Lens/Button Shape Mushroom
    Lens/Button Color Red
    Operator Size (mm) 40 mm
    Full Shroud No
    Depth Behind Panel 1.91 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ASW211
    ASW211
    IDEC Switches, TW Series
    Item Number
    ASW211
    MFG Item Number
    ASW211
    Series
    TW
    Product Description
    Selector Switch, 2-Pos Maint, 1/1,
    Specifications
    Specifications
    Mounting Size (mm) 22 mm
    Number of Positions 2
    Operator Type Knob
    Contacts 1NO, 1NC
    Current (A) 10 A
    Bezel Metal Round
    Terminal Type Screw
    IP Rating IP65
    Depth Behind Panel 1.91 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 115-6Y-06K
    115-6Y-06K
    Edwards Signaling Switches, 115 Series
    Item Number
    115-6Y-06K
    MFG Item Number
    115-6Y-06K
    Series
    115
    Product Description
    Interlock Switch, N/O, 6Ft Leads,
    Specifications
    Specifications
    Contacts SPST-NO
    Switch On Distance 25 mm
    Switch Off Distance 51 mm
    Lead Length 6 '
    Status Indicator No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M22-PVS-K02
    M22-PVS-K02
    Cutler Hammer, Div of Eaton Switches, M22 Series
    Item Number
    M22-PVS-K02
    MFG Item Number
    M22-PVS-K02
    Series
    M22
    Product Description
    PLKR Pushbutton, Red, 38mm Mush, 2NC
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Push Lock-Key Reset
    Contacts 2NC
    Max Voltage 500 VAC
    Current (A) 10 A
    Lens/Button Shape Mushroom
    Lens/Button Color Red
    Operator Size (mm) 35 mm
    Terminal Type Fingersafe Screw
    Depth Behind Panel 1.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ASD3320NU
    ASD3320NU
    IDEC Switches, TWND Series
    Item Number
    ASD3320NU
    MFG Item Number
    ASD3320NU
    Series
    TWND
    Product Description
    Selector Switch, 3-Pos Mom, 2NO,
    Specifications
    Specifications
    Mounting Size (mm) 30 mm
    Number of Positions 3
    Operator Type Knob
    Contacts 2NO
    Current (A) 10 A
    Bezel Metal Hex
    Terminal Type Screw
    IP Rating IP65
    Depth Behind Panel 1.79 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 39990702
    39990702
    Socomec Switches
    Item Number
    39990702
    MFG Item Number
    39990702
    Product Description
    1 AC O TYPE U
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. E22B2
    E22B2
    Cutler Hammer, Div of Eaton Switches
    Item Number
    E22B2
    MFG Item Number
    E22B2
    Product Description
    CONTACT BLOCK, 1NO, Ith-10A 660V
    Specifications
    Specifications
    Type Contact Block
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. E22B1
    E22B1
    Cutler Hammer, Div of Eaton Switches
    Item Number
    E22B1
    MFG Item Number
    E22B1
    Product Description
    Contact Block, 1NC, Ith=10A/660V,
    Specifications
    Specifications
    Type Contact Block
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. HW-U01-F
    HW-U01-F
    IDEC Switches
    Item Number
    HW-U01-F
    MFG Item Number
    HW-U01-F
    Product Description
    Contact Block, 1-N/C
    Specifications
    Specifications
    Type Contact Block
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MP1-10B
    MP1-10B
    ABB Switches
    Item Number
    MP1-10B
    MFG Item Number
    MP1-10B
    Product Description
    Pushbutton Operator, Mom, Blk, Flush
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Momentary
    Lens/Button Shape Round Flush
    Lens/Button Color Black
    Operator Size (mm) 22 mm
    Bezel Plastic Round
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Switches

A switch is an electrical component that can make or break an electrical circuit.

The most common switch is a manually-operated device with one or more sets of contacts connected to external circuits. Closing the contacts will complete the circuit and allow electricity to flow between them, opening the contacts separates them and interrupts the current. This familiar mechanism is typically used to turn lights, machinery and equipment on or off.

Switches come in a wide variety of types, with different mechanisms and methods of actuation. Switches can maintained (toggles, rockers) or momentary (pushbuttons), can be operated by different variables (temperature, flow, current, voltage, etc.), and can have different contact variations (single-pole, double-pole double-throw, etc.).

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved