Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2784

Set Ascending Direction
  1. FF300R17KE3
    FF300R17KE3
    Infineon Transistors
    Item Number
    FF300R17KE3
    MFG Item Number
    FF300R17KE3
    Product Description
    IGBT
    Specifications
    Specifications
    Type Dual
    Vces 1,700 VDC
    Ic 300 A
    vges+/- 20 V
    Ices Max 3 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.4 V
    Vce(sat) Max 2.45 V
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm
    Increase
    Decrease
    Availability
  2. FS300R12KE3
    FS300R12KE3
    Infineon Transistors
    Item Number
    FS300R12KE3
    MFG Item Number
    FS300R12KE3
    Product Description
    IGBT 300A 1200V SIX-PACK
    Specifications
    Specifications
    Type Six-Pack
    Vces 1,200 VDC
    Ic 300 A
    vges+/- 20 V
    Ices Max 5 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 2.15 V
    Width (mm) 162 mm
    Depth (mm) 150 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FF200R12KS4
    FF200R12KS4
    Infineon Transistors
    Item Number
    FF200R12KS4
    MFG Item Number
    FF200R12KS4
    Product Description
    IGBT, 200A, 1200V
    Specifications
    Specifications
    Type Dual
    Vces 1,200 VDC
    Ic 200 A
    vges+/- 20 V
    Ices Max 5 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 3.7 V
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BSM20GP60
    BSM20GP60
    Infineon Transistors, 34mm Series
    Item Number
    BSM20GP60
    MFG Item Number
    BSM20GP60
    Series
    34mm
    Product Description
    CIM, 20A, 600V, BRIDGE/INVERTER/BRK
    Specifications
    Specifications
    Ic 20 A
    Vces 600 V
    Brake Yes
    Temperature Sensor Yes
    Current Sensing Resistor No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FZ600R12KE3
    FZ600R12KE3
    Infineon Transistors
    Item Number
    FZ600R12KE3
    MFG Item Number
    FZ600R12KE3
    Product Description
    IGBT 600A 1200V SINGLE
    Specifications
    Specifications
    Type Single
    Vces 1,200 VDC
    Ic 600 A
    vges+/- 20 V
    Ices Max 5 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 2.15 V
    Circuit Type Single IGBT
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FS450R12KE3
    FS450R12KE3
    Infineon Transistors
    Item Number
    FS450R12KE3
    MFG Item Number
    FS450R12KE3
    Product Description
    IGBT, Six-Pack, 1200V, 450A
    Specifications
    Specifications
    Type Six-Pack
    Vces 1,200 VDC
    Ic 450 A
    vges+/- 20 V
    Ices Max 5 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 2.15 V
    Width (mm) 162 mm
    Depth (mm) 150 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SKIIP24AC126V1
    SKIIP24AC126V1
    Semikron Transistors
    Item Number
    SKIIP24AC126V1
    MFG Item Number
    25230080
    Product Description
    SKiiP 24AC126V1
    Specifications
    Specifications
    Type Six-Pack
    Vces 1,200 VDC
    Ic 40 A
    vges+/- 20 V
    Vge(th) Min/Max 5-6.5 V
    Vce(sat) Max 2.1 V
    Width (mm) 59 mm
    Depth (mm) 52 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CM300DY-24NF
    CM300DY-24NF
    Mitsubishi Transistors
    Item Number
    CM300DY-24NF
    MFG Item Number
    CM300DY-24NF
    Product Description
    IGBT MODULE NF-SERIES DUAL
    Specifications
    Specifications
    Vces 1,200 VDC
    Ic 300 A
    vges+/- 20 V
    Ices Max 1 mA
    Iges Max 0.5 µA
    Vge(th) Min/Max 6-8 V
    Vce(sat) Max 2.5 V
    Width (mm) 110 mm
    Depth (mm) 80 mm
    Increase
    Decrease
    Availability
  9. BSM50GP120
    BSM50GP120
    Infineon Transistors, 34mm Series
    Item Number
    BSM50GP120
    MFG Item Number
    BSM50GP120
    Series
    34mm
    Product Description
    CIM, 50A, 1200V, BRIDGE/INVERTER/BRK
    Specifications
    Specifications
    Ic 50 A
    Vces 1,200 V
    Brake Yes
    Temperature Sensor Yes
    Current Sensing Resistor No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FZ400R12KS4
    FZ400R12KS4
    Infineon Transistors
    Item Number
    FZ400R12KS4
    MFG Item Number
    FZ400R12KS4
    Product Description
    IGBT, 400A, 1200V, SINGLE, SHORT TAIL
    Specifications
    Specifications
    Type Single
    Vces 1,200 VDC
    Ic 400 A
    vges+/- 20 V
    Ices Max 5 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 3.7 V
    Circuit Type Single IGBT
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Transistors

A transistor is a semiconductor device that can amplify or switch electronic signals. The transistor is a ubiquitous component, used in almost all modern electronic devices.

Transistors are useful for their gain property. A small signal applied to one pair of terminals can control a much larger signal at another pair of terminals. With this property, the transistor can be used in just about every amplifying and switching application, particularly in digital circuits.

The vast majority of transistors are built into integrated circuits. They are valued for their low power consumption, speed, and extremely small footprint. They are the primary requirement for advanced electronics like microchips and high-speed memory. Billions of discrete transistors are also produced every year, for industrial board design and equipment repair.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved