Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 33158

Set Ascending Direction
  1. AL6H-P4-R
    AL6H-P4-R
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-R
    MFG Item Number
    AL6H-P4-R
    Series
    A6
    Product Description
    Pilot Light, Red, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Red
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AL6H-P4-G
    AL6H-P4-G
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-G
    MFG Item Number
    AL6H-P4-G
    Series
    A6
    Product Description
    Pilot Light, Grn, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Green
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AL6H-P4-A
    AL6H-P4-A
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-A
    MFG Item Number
    AL6H-P4-A
    Series
    A6
    Product Description
    Pilot Light, Amb, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Amber
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. HW1P-1FQD-G-120V
    HW1P-1FQD-G-120V
    IDEC Pilot Lights, HW Series
    Item Number
    HW1P-1FQD-G-120V
    MFG Item Number
    HW1P-1FQD-G-120V
    Series
    HW
    Product Description
    Pilot Light, Grn, 120V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Green
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    IP Rating IP65
    Depth Behind Panel 1.76 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ML1-100G
    ML1-100G
    ABB Pilot Lights
    Item Number
    ML1-100G
    MFG Item Number
    ML1-100G
    Product Description
    Pilot Light Operator, w/Grn Lens,
    Specifications
    Specifications
    Lens Color Green
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. HW1P-1FQ0
    HW1P-1FQ0
    IDEC Pilot Lights, HW Series
    Item Number
    HW1P-1FQ0
    MFG Item Number
    HW1P-1FQ0
    Series
    HW
    Product Description
    Pilot Light Body, Blk Plastic Bezel
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CL2-513G
    CL2-513G
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-513G
    MFG Item Number
    CL2-513G
    Series
    CL2
    Product Description
    Pilot Light, Grn, 110-130VAC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Green
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CL2-513R
    CL2-513R
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-513R
    MFG Item Number
    CL2-513R
    Series
    CL2
    Product Description
    Pilot Light, Red, 110-130VAC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Red
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 113185000-00680293
    113185000-00680293
    Waldmann Light Fixtures, ROCIA Series
    Item Number
    113185000-00680293
    MFG Item Number
    113185000-00680293
    Series
    ROCIA
    Product Description
    ROCIA.focus, pivoting head, 12-28V
    Specifications
    Specifications
    Lamp Type LED
    Power 8.5 W
    Wet Locations Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LSTD-H2G
    LSTD-H2G
    IDEC Pilot Lights, HW Series
    Item Number
    LSTD-H2G
    MFG Item Number
    LSTD-H2G
    Series
    HW
    Product Description
    LED, Grn, 120VAC,
    Specifications
    Specifications
    Lamp Type LED
    Lens Color Green
    Increase
    Decrease
    Availability
Page
per page

Lighting & Indication

Ballasts, fixtures and lamps are the primary source of lighting in factories and warehouses. Using the right equipment to produce the best visibility is critical for efficient day-to-day operations and workplace safety.

Ballasts are line-in-load devices used to limit current in a circuit. They are widely outfitted with fluorescent lamps, which otherwise allow current to rise to dangerous levels. Ballasts can support several lamps at a time in various types and sizes. Ballasts may also offer technology that helps improve efficiency, including controllable light intensity and programmable on/off features.

Light fixtures are designed to house and protect lamps in a wide variety of applications. Many designs exist, to support different wiring configurations, fit in different locations, house different types of bulbs, tubes, lamps or LEDs, and protect lights from debris, moisture, and other hazardous conditions.

Lamps come in a wide variety a different types as well, including fluorescent, halogen, incandescent, LED, and more. The type of lamp chosen depends on how bright or how efficient the lighting solution needs to be.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved