Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1648

Set Ascending Direction
  1. 4921W
    4921W
    Bryant Electric Switches
    Item Number
    4921W
    MFG Item Number
    4921W
    Product Description
    Mom Tog, 20A, 120/277V, Spdt, Wh
    Specifications
    Specifications
    Switch Configuration Single Pole
    Voltage 120-277 VAC
    Current 20 A
    Illuminated No
    Locking No
    Increase
    Decrease
    Availability
  2. 4901RKL
    4901RKL
    Bryant Electric Switches
    Item Number
    4901RKL
    MFG Item Number
    4901RKL
    Product Description
    Key Switch, Single Pole, 20A/277VAC
    Specifications
    Specifications
    Switch Configuration Single Pole
    Current 20 A
    Illuminated No
    Locking Yes
    Wiring Back and Side Wired
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 1995V
    1995V
    Cooper Switches, Industrial Three Position Series
    Item Number
    1995V
    MFG Item Number
    1995V
    Series
    Industrial Three Position
    Product Description
    Switch Tog Sp 3Pos 20A 120/277V Mom
    Specifications
    Specifications
    Switch Configuration Single Pole
    Current 20 A
    Illuminated No
    Locking No
    Wiring Back and Side Wired
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 3002I
    3002I
    Bryant Electric Switches
    Item Number
    3002I
    MFG Item Number
    3002I
    Product Description
    Switch, Tog, Dp, 30A 120/277V, Iv
    Specifications
    Specifications
    Switch Configuration Double Pole
    Current 30 A
    Illuminated No
    Locking No
    Wiring Back and Side Wired
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 3025I
    3025I
    Bryant Electric Switches
    Item Number
    3025I
    MFG Item Number
    3025I
    Product Description
    Switch, Tog, Dp/Dt, 30A 120/277V, Iv
    Specifications
    Specifications
    Switch Configuration DPDT
    Current 30 A
    Illuminated No
    Locking No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 4821I
    4821I
    Bryant Electric Switches
    Item Number
    4821I
    MFG Item Number
    4821I
    Product Description
    Mom Switch, 15A, 120/277V, Spdt, Iv
    Specifications
    Specifications
    Switch Configuration Single Pole
    Current 15 A
    Illuminated No
    Locking No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 4901I
    4901I
    Bryant Electric Switches
    Item Number
    4901I
    MFG Item Number
    4901I
    Product Description
    Sp Tog, Ind Grd, 20A 120/277V, Iv
    Specifications
    Specifications
    Switch Configuration Single Pole
    Current 20 A
    Illuminated No
    Locking No
    Wiring Back and Side Wired
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 4901L
    4901L
    Bryant Electric Switches
    Item Number
    4901L
    MFG Item Number
    4901L
    Product Description
    Key Switch, 20A/277V Max, 1-Pole
    Specifications
    Specifications
    Switch Configuration Single Pole
    Current 20 A
    Illuminated No
    Locking Yes
    Wiring Back and Side Wired
    Increase
    Decrease
    Availability
  9. 4901W
    4901W
    Bryant Electric Switches
    Item Number
    4901W
    MFG Item Number
    4901W
    Product Description
    Sp Tog, Ind Grd, 20A 120/277V, Wh
    Specifications
    Specifications
    Switch Configuration Single Pole
    Current 20 A
    Illuminated No
    Locking No
    Wiring Back and Side Wired
    Increase
    Decrease
    Availability
  10. 4903I
    4903I
    Bryant Electric Switches
    Item Number
    4903I
    MFG Item Number
    4903I
    Product Description
    3 Way Tog, Ind Grd, 20A 120/277V, Iv
    Specifications
    Specifications
    Switch Configuration Three Way
    Current 20 A
    Illuminated No
    Locking No
    Wiring Back and Side Wired
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved