Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 183

Set Ascending Direction
  1. FLIRONEPRO-ANDROID
    FLIRONEPRO-ANDROID
    Flir Displays Thermal Imaging Cameras, FLIR ONE PRO Series
    Item Number
    FLIRONEPRO-ANDROID
    MFG Item Number
    435-0007-02
    Series
    FLIR ONE PRO
    Product Description
    Thermal Imaging Camera Attachment,
    Specifications
    Specifications
    Temperature Range 41-248 °F
    Thermal Accuracy 5 %
    Video Recording Yes
    Focus Focus-Free
    Frame Rate 9 Hz
    Storage Media Smartphone Memory
    Communication Smartphone Application
    Voice Annotation No
    Laser Pointer No
    Built-In Lamp No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FLIRE5XT
    FLIRE5XT
    Flir Displays Thermal Imaging Cameras, EX SERIES Series
    Item Number
    FLIRE5XT
    MFG Item Number
    FLIRE5XT
    Series
    EX Series
    Product Description
    FLIR E5XT IR Camera w/MSX and Wifi,
    Specifications
    Specifications
    Temperature Range -4-752 °F
    Thermal Accuracy 2 %
    Video Recording No
    Focus Focus-Free
    Screen Size 3 "
    Storage Media Flash Memory
    Voice Annotation No
    Laser Pointer No
    Built-In Lamp No
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FLK-TI401-PRO60HZ
    FLK-TI401-PRO60HZ
    Fluke Thermal Imaging Cameras
    Item Number
    FLK-TI401-PRO60HZ
    MFG Item Number
    5085041
    Product Description
    THERMAL IMAGER; HS1; 60 HZ
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ICITCAM380P-I-43
    ICITCAM380P-I-43
    Infrared Cameras Inc. Thermal Imaging Cameras, Handheld Camera Series
    Item Number
    ICITCAM380P-I-43
    MFG Item Number
    ICITCAM380P-I-43-ICI
    Series
    Handheld Camera
    Product Description
    T-CAM 380 P-Series Handheld Thermal
    Specifications
    Specifications
    Temperature Range -4-122 °F
    Thermal Accuracy 3.6 %
    Optical Resolution 0.8 Megapixels
    Video Recording Yes
    Screen Size 5 "
    Frame Rate 30 Hz
    Storage Media SD Card
    Voice Annotation Yes
    Laser Pointer Yes
    Built-In Lamp No
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ICITCAM300P-I-56
    ICITCAM300P-I-56
    Infrared Cameras Inc. Thermal Imaging Cameras, Handheld Camera Series
    Item Number
    ICITCAM300P-I-56
    MFG Item Number
    ICITCAM300P-I-56
    Series
    Handheld Camera
    Product Description
    T-CAM 300 P-Series Handheld Thermal
    Specifications
    Specifications
    Temperature Range 14-122 °F
    Thermal Accuracy 3.6 %
    Video Recording No
    Focus Fixed
    Screen Size 2.8 "
    Frame Rate 25 Hz
    Storage Media Micro SD
    Communication USB Type-C
    Voice Annotation No
    Laser Pointer No
    Built-In Lamp No
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ICITCAM600P-I-48
    ICITCAM600P-I-48
    Infrared Cameras Inc. Thermal Imaging Cameras, Handheld Camera Series
    Item Number
    ICITCAM600P-I-48
    MFG Item Number
    ICITCAM600P-I-48-ICI
    Series
    Handheld Camera
    Product Description
    T-CAM 600 P-Series Handheld Thermal
    Specifications
    Specifications
    Temperature Range 14-122 °F
    Thermal Accuracy 3.6 %
    Optical Resolution 5 Megapixels
    Video Recording Yes
    Focus Manual
    Screen Size 3.5 "
    Frame Rate 25 Hz
    Storage Media Micro SD
    Communication USB Type C
    Voice Annotation Yes
    Laser Pointer Yes
    Built-In Lamp No
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ICI-PIVOTIR
    ICI-PIVOTIR
    Infrared Cameras Inc. Thermal Imaging Cameras, Handheld Camera Series
    Item Number
    ICI-PIVOTIR
    MFG Item Number
    ICI-PIVOTIR
    Series
    Handheld Camera
    Product Description
    Compact Pocket Size Thermal Camera,
    Specifications
    Specifications
    Temperature Range -14-122 °F
    Thermal Accuracy 3.6 %
    Optical Resolution 2 Megapixels
    Video Recording Yes
    Focus Fixed
    Screen Size 3.5 "
    Frame Rate 25 Hz
    Storage Media Internal
    Communication USB Type-C
    Voice Annotation No
    Laser Pointer No
    Built-In Lamp No
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TG165-X
    TG165-X
    Flir Displays Thermal Imaging Cameras, TG165-X Series
    Item Number
    TG165-X
    MFG Item Number
    TG165-X
    Series
    TG165-X
    Product Description
    Imaging, IR Thermometer, 24:1 Center
    Specifications
    Specifications
    Temperature Range -13-572 °F
    Optical Resolution 2 Megapixels
    Video Recording No
    Focus Focus-Free
    Screen Size 2.4 "
    Communication USB
    Voice Annotation No
    Laser Pointer Yes
    Built-In Lamp Yes
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FLIRE8XT
    FLIRE8XT
    Flir Displays Thermal Imaging Cameras, EX SERIES Series
    Item Number
    FLIRE8XT
    MFG Item Number
    FLIRE8XT
    Series
    EX Series
    Product Description
    FLIR E8XT IR Camera w/MSX and Wifi,
    Specifications
    Specifications
    Temperature Range -4-1,022 °F
    Thermal Accuracy 2 %
    Video Recording No
    Focus Focus-Free
    Screen Size 3 "
    Storage Media Flash Memory
    Voice Annotation No
    Laser Pointer No
    Built-In Lamp No
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved