Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5851

Set Ascending Direction
  1. AF09-30-10-11
    AF09-30-10-11
    ABB Contactors, AF Series
    Item Number
    AF09-30-10-11
    MFG Item Number
    AF09-30-10-11
    Series
    AF
    Product Description
    Contactor, 3-P N/O, 24-60AC/20-60DC,
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 9 A
    Max HP 115V 1PH 0.75 hp
    Max HP 230/240V 1PH 1.5 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CWM80-00-30V18
    CWM80-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM80-00-30V18
    MFG Item Number
    CWM80-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 80A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM80
    Termination Screw
    Overload Relays RW67-2D3
    General Purpose (AC1) 110 A
    UL Motor Switching (AC3) 80 A
    Max HP 115V 1PH 7.5 hp
    Max HP 230/240V 1PH 15 hp
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 60 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CWM32-00-30V18
    CWM32-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM32-00-30V18
    MFG Item Number
    CWM32-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 32A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM32
    Termination Screw
    General Purpose (AC1) 60 A
    UL Motor Switching (AC3) 32 A
    Max HP 115V 1PH 3 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CWM50-00-30V18
    CWM50-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM50-00-30V18
    MFG Item Number
    CWM50-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 50A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM50
    Termination Screw
    Overload Relays RW67-2D3
    General Purpose (AC1) 90 A
    UL Motor Switching (AC3) 50 A
    Max HP 115V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 200/208V 3PH 15 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 575/600V 3PH 40 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. LC1D128G7
    LC1D128G7
    Square D Contactors, TeSys Series
    Item Number
    LC1D128G7
    MFG Item Number
    483018
    Series
    TeSys
    Product Description
    TeSys D Contactor, 4-Poles (2 NO +
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO, 2NC
    Termination Screw
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 12 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. BF2510A23060
    BF2510A23060
    Lovato Contactors, BF Series
    Item Number
    BF2510A23060
    MFG Item Number
    BF2510A23060
    Series
    BF
    Product Description
    3Pcontactor +1-N/O 25A Ac3 230/60
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 230 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 23-32 A
    UL Motor Switching (AC3) 25 A
    Max HP 115V 1PH 2 hp
    Max HP 230/240V 1PH 3 hp
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AF16-30-01-13
    AF16-30-01-13
    ABB Contactors, AF Series
    Item Number
    AF16-30-01-13
    MFG Item Number
    AF16-30-01-13
    Series
    AF
    Product Description
    Contactor, 3-P N/O, 100-250VAC/DC,
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 30 A
    UL Motor Switching (AC3) 18 A
    Max HP 115V 1PH 1.5 hp
    Max HP 230/240V 1PH 3 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AF30-30-00-11
    AF30-30-00-11
    ABB Contactors, AF Series
    Item Number
    AF30-30-00-11
    MFG Item Number
    AF30-30-00-11
    Series
    AF
    Product Description
    Contactor, 3-P N/O, 24-60AC/20-60DC
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 50 A
    UL Motor Switching (AC3) 33 A
    Max HP 115V 1PH 2 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CE15BN3AB
    CE15BN3AB
    Cutler Hammer, Div of Eaton Contactors, FREEDOM Series
    Item Number
    CE15BN3AB
    MFG Item Number
    CE15BN3AB
    Series
    Freedom
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size B
    Termination Box Lug
    General Purpose (AC1) 20 A
    UL Motor Switching (AC3) 10 A
    Max HP 115V 1PH 0.5 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. AF09-30-10-13
    AF09-30-10-13
    ABB Contactors, AF Series
    Item Number
    AF09-30-10-13
    MFG Item Number
    AF09-30-10-13
    Series
    AF
    Product Description
    Contactor, 3-P N/O, 100-250VAC/DC
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 9 A
    Max HP 115V 1PH 0.75 hp
    Max HP 230/240V 1PH 1.5 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved