Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 780

Set Ascending Direction
  1. 13385736255
    13385736255
    Pfannenberg Air Conditioners, DTS 3241 Series
    Item Number
    13385736255
    MFG Item Number
    13385736255
    Series
    DTS 3241
    Product Description
    Air Conditioner, 460 VAC, RAL7035
    Specifications
    Specifications
    BTU/H Capacity 8,500 BTUs
    95/95 Rating BTU/H 7,850 BTUs
    Ambient Temperature Range 59-131 °F
    Nominal Volts AC (60Hz) 480 VAC
    Running Current (A) 3 A
    Refrigerant Type R134A
    EMI/RFI Suppressor No
    Filter Included No
    NEMA Rating NEMA 12
    Height 36 "
    Width 19.09 "
    Depth 14.29 "
    Increase
    Decrease
    Availability
  2. KA4C2.5NML
    KA4C2.5NML
    Kooltronic Air Conditioners, NM Series
    Item Number
    KA4C2.5NML
    MFG Item Number
    KA4C2.5NML
    Series
    NM
    Product Description
    AIR CONDITIONER, 120VAC, 2500BTU
    Specifications
    Specifications
    BTU/H Capacity 2,900 BTUs
    95/95 Rating BTU/H 2,400 BTUs
    Ambient Temperature Range 50-120 °F
    Nominal Volts AC (60Hz) 120 VAC
    Running Current (A) 5 A
    Refrigerant Type R134A
    EMI/RFI Suppressor No
    Filter Included Yes
    NEMA Rating NEMA 12
    Height 59.5 "
    Width 19.94 "
    Depth 9.38 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 13383144255
    13383144255
    Pfannenberg Air Conditioners, DTS 3021 Series
    Item Number
    13383144255
    MFG Item Number
    13383144255
    Series
    DTS 3021
    Product Description
    Air Conditioner, 115VAC, RAL7035
    Specifications
    Specifications
    BTU/H Capacity 1,300 BTUs
    95/95 Rating BTU/H 1,187 BTUs
    Ambient Temperature Range 59-131 °F
    Nominal Volts AC (60Hz) 120 VAC
    Running Current (A) 3 A
    Refrigerant Type R134A
    EMI/RFI Suppressor No
    Filter Included No
    NEMA Rating NEMA 12
    Height 53 "
    Width 19.09 "
    Depth 14.4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 13382341255
    13382341255
    Pfannenberg Air Conditioners, DTS 3041 Series
    Item Number
    13382341255
    MFG Item Number
    13382341255
    Series
    DTS 3041
    Product Description
    Air Conditioner, 230VAC, RAL7035
    Specifications
    Specifications
    BTU/H Capacity 3,000 BTUs
    95/95 Rating BTU/H 2,660 BTUs
    Ambient Temperature Range 59-131 °F
    Nominal Volts AC (60Hz) 240 VAC
    Running Current (A) 4.1 A
    Refrigerant Type R134A
    EMI/RFI Suppressor No
    Filter Included No
    NEMA Rating NEMA 12
    Height 36 "
    Width 19.09 "
    Depth 10.8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 3305540
    3305540
    Rittal Air Conditioners
    Item Number
    3305540
    MFG Item Number
    3305540
    Product Description
    Conditioner Indoor 5800 BTU 460 V 3phase
    Specifications
    Specifications
    BTU/H Capacity 5,123-5,157 BTUs
    Nominal Volts AC (60Hz) 415 VAC
    Refrigerant Type R134A
    Mounting Location Wall
    NEMA Rating NEMA 12
    Height 37.4 "
    Width 15.7 "
    Depth 10.2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 13383836255
    13383836255
    Pfannenberg Air Conditioners, DTS 3245 Series
    Item Number
    13383836255
    MFG Item Number
    13383836255
    Series
    DTS 3245
    Product Description
    Air Conditioner, 460 VAC, RAL7035
    Specifications
    Specifications
    BTU/H Capacity 12,000 BTUs
    95/95 Rating BTU/H 10,875 BTUs
    Ambient Temperature Range 59-131 °F
    Nominal Volts AC (60Hz) 480 VAC
    Running Current (A) 2.6 A
    Refrigerant Type R134A
    EMI/RFI Suppressor No
    Filter Included No
    NEMA Rating NEMA 12
    Height 47.6 "
    Width 19.09 "
    Depth 24.53 "
    Increase
    Decrease
    Availability
  7. 13383144158
    13383144158
    Pfannenberg Air Conditioners, DTS 3031 SS Series
    Item Number
    13383144158
    MFG Item Number
    13383144158
    Series
    DTS 3031 SS
    Product Description
    Air Conditioner, 115VAC, 304
    Specifications
    Specifications
    BTU/H Capacity 1,200 BTUs
    95/95 Rating BTU/H 1,187 BTUs
    Ambient Temperature Range 59-131 °F
    Nominal Volts AC (60Hz) 120 VAC
    Running Current (A) 3 A
    Refrigerant Type R134A
    EMI/RFI Suppressor No
    Filter Included No
    Height 53 "
    Width 19.09 "
    Depth 11.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 13385436251
    13385436251
    Pfannenberg Air Conditioners, DTS 3141 Series
    Item Number
    13385436251
    MFG Item Number
    13385436251
    Series
    DTS 3141
    Product Description
    Air Conditioner, 460VAC, ANSI61
    Specifications
    Specifications
    BTU/H Capacity 4,000 BTUs
    95/95 Rating BTU/H 3,950 BTUs
    Ambient Temperature Range 59-131 °F
    Nominal Volts AC (60Hz) 480 VAC
    Running Current (A) 2 A
    Refrigerant Type R134A
    EMI/RFI Suppressor No
    Filter Included No
    NEMA Rating NEMA 12
    Height 22.13 "
    Width 19.09 "
    Depth 7.09 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 13385736251
    13385736251
    Pfannenberg Air Conditioners, DTS 3241 Series
    Item Number
    13385736251
    MFG Item Number
    13385736251
    Series
    DTS 3241
    Product Description
    Air Conditioner, 460VAC, ANSI61
    Specifications
    Specifications
    BTU/H Capacity 8,500 BTUs
    95/95 Rating BTU/H 7,850 BTUs
    Ambient Temperature Range 59-131 °F
    Nominal Volts AC (60Hz) 480 VAC
    Running Current (A) 3 A
    Refrigerant Type R134A
    EMI/RFI Suppressor No
    Filter Included No
    NEMA Rating NEMA 12
    Height 20.2 "
    Width 19.09 "
    Depth 7.75 "
    Increase
    Decrease
    Availability
  10. 13383636255
    13383636255
    Pfannenberg Air Conditioners, DTS 3145 Series
    Item Number
    13383636255
    MFG Item Number
    13383636255
    Series
    DTS 3145
    Product Description
    Air Conditioner, 460 VAC, RAL7035
    Specifications
    Specifications
    BTU/H Capacity 7,000 BTUs
    95/95 Rating BTU/H 6,140 BTUs
    Ambient Temperature Range 59-131 °F
    Nominal Volts AC (60Hz) 480 VAC
    Running Current (A) 2 A
    Refrigerant Type R134A
    EMI/RFI Suppressor No
    Filter Included No
    NEMA Rating NEMA 12
    Height 11.8 "
    Width 19.09 "
    Depth 19.5 "