Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 104

Set Ascending Direction
  1. 12480911005
    12480911005
    Pfannenberg Heat Exchangers, PKS Series
    Item Number
    12480911005
    MFG Item Number
    12480911005
    Series
    PKS
    Product Description
    Air-Air Heat Exchanger
    Specifications
    Specifications
    Nominal Voltage 120 V
    Current 3 A
    Power 353 W
    Closed Loop Cooling Yes
    Replaceable Filter Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 12480931005
    12480931005
    Pfannenberg Heat Exchangers, PKS Series
    Item Number
    12480931005
    MFG Item Number
    12480931005
    Series
    PKS
    Product Description
    Air-Air Heat Exchanger
    Specifications
    Specifications
    Nominal Voltage 480 V
    Current 1 A
    Power 245 W
    Closed Loop Cooling Yes
    Replaceable Filter Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SCE-HE04W120V
    SCE-HE04W120V
    Saginaw Control & Engineering Heat Exchangers
    Item Number
    SCE-HE04W120V
    MFG Item Number
    SCE-HE04W120V
    Product Description
    Exchanger, Heat
    Specifications
    Specifications
    Nominal Voltage 120 V
    Replaceable Filter No
    IP Rating IP54
    Increase
    Decrease
    Availability

    Ships Factory Direct

  4. SCE-HE08W120V
    SCE-HE08W120V
    Saginaw Control & Engineering Heat Exchangers
    Item Number
    SCE-HE08W120V
    MFG Item Number
    SCE-HE08W120V
    Product Description
    Exchanger, Heat
    Specifications
    Specifications
    Nominal Voltage 120 V
    Replaceable Filter No
    IP Rating IP54
    Increase
    Decrease
    Availability

    Ships Factory Direct

  5. SCE-HE18W120V
    SCE-HE18W120V
    Saginaw Control & Engineering Heat Exchangers
    Item Number
    SCE-HE18W120V
    MFG Item Number
    SCE-HE18W120V
    Product Description
    Exchanger, Heat
    Specifications
    Specifications
    Nominal Voltage 120 V
    Replaceable Filter No
    IP Rating IP54
    Increase
    Decrease
    Availability

    Ships Factory Direct

  6. SCE-HE24W120V
    SCE-HE24W120V
    Saginaw Control & Engineering Heat Exchangers
    Item Number
    SCE-HE24W120V
    MFG Item Number
    SCE-HE24W120V
    Product Description
    Exchanger, Heat
    Specifications
    Specifications
    Nominal Voltage 120 V
    Replaceable Filter No
    IP Rating IP54
    Increase
    Decrease
    Availability

    Ships Factory Direct

  7. 12992414055
    12992414055
    Pfannenberg Heat Exchangers, PAI6133 Series
    Item Number
    12992414055
    MFG Item Number
    12992414055
    Series
    PAI6133
    Product Description
    Heat Exchanger, RAL 7035, 115VAC
    Specifications
    Specifications
    Nominal Voltage 120 V
    Current 3.6 A
    Power 420 W
    Composition Galvanised Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. K2XNP33
    K2XNP33
    Kooltronic Heat Exchangers, K2XNP Series
    Item Number
    K2XNP33
    MFG Item Number
    K2XNP33
    Series
    K2XNP
    Product Description
    HEAT EXCHANGERS 33 SERIES 230VOLTS
    Specifications
    Specifications
    Nominal Voltage 240 V
    Current 1.9 A
    Power 227 W
    Composition Heavy Duty Steel
    Closed Loop Cooling Yes
    Air In 33 °F
    Replaceable Filter Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KNHX32
    KNHX32
    Kooltronic Heat Exchangers, KNHX Series
    Item Number
    KNHX32
    MFG Item Number
    KNHX32
    Series
    KNHX
    Product Description
    HEAT EXCHANGERS 32 SERIES 115VOLTS
    Specifications
    Specifications
    Nominal Voltage 120 V
    Current 1.5 A
    Power 160 W
    Composition Stainless Steel
    Closed Loop Cooling Yes
    Air In 21 °F
    Replaceable Filter Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KNHX47
    KNHX47
    Kooltronic Heat Exchangers, KNHX Series
    Item Number
    KNHX47
    MFG Item Number
    KNHX47
    Series
    KNHX
    Product Description
    HEAT EXCHANGERS 47 SERIES 115VOLTS
    Specifications
    Specifications
    Nominal Voltage 120 V
    Current 3 A
    Power 340 W
    Composition Stainless Steel
    Closed Loop Cooling Yes
    Air In 54 °F
    Replaceable Filter Yes
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved