The store will not work correctly when cookies are disabled.
-
Product Description
BCL 22 R1 M 300
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Interface Type |
RS 232 |
Number of Connections |
1 |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BCB 8 120
Specifications
Specifications
Type |
Stationary Barcode Scanner |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Interface Type |
USB |
Number of Connections |
5 |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 600i SM 102
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 601i SM 102
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
RS 485 |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BCL 548i OF 100
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Interface Type |
PROFINET |
Number of Connections |
5 |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
IT 1300g-2
Specifications
Specifications
Type |
Barcode Scanner |
Light Source |
LED-Red |
Operating Voltage |
5 VDC |
Nominal Voltage |
6 VDC |
Number of Connections |
1 |
Connection Type |
RJ41 |
Environmental Rating |
IP41 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-N1-102-R3
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-M1-102-R3
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-F1-102-R3
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-N1-102-R3-G
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved