Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 860

Set Ascending Direction
  1. DF200AA160
    DF200AA160
    Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
    Item Number
    DF200AA160
    MFG Item Number
    DF200AA160
    Series
    DF
    Product Description
    BRIDGE RECTIFIER 200A 1600V 3-PH
    Specifications
    Specifications
    It (avg) 200
    Vrrm 1,600 V
    Termination Screw Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. M50100SB600
    M50100SB600
    Crydom Bridge Rectifiers, M50 Series
    Item Number
    M50100SB600
    MFG Item Number
    M50100SB600
    Series
    M50
    Product Description
    Bridge Rectifier, 600V, 100A, 1Ph
    Specifications
    Specifications
    It (avg) 100 A
    Vrrm 600 V
    Termination Screw Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 26MB120A
    26MB120A
    Vishay Bridge Rectifiers, MB Series
    Item Number
    26MB120A
    MFG Item Number
    VS-26MB120A
    Series
    MB
    Product Description
    BRIDGE RECT, 1200V, 25A, 1PH DIODE,
    Specifications
    Specifications
    It (avg) 25 A
    Vrrm 1,200 V
    Termination 4 Pin Solder 0.250 inch Quick Connect Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M50100TB1600
    M50100TB1600
    Crydom Bridge Rectifiers, M50 Series
    Item Number
    M50100TB1600
    MFG Item Number
    M50100TB1600
    Series
    M50
    Product Description
    Bridge Rectifier, 1600V, 100A, 3Ph
    Specifications
    Specifications
    It (avg) 100
    Vrrm 1,600 V
    Termination Screw Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SKD31/16
    SKD31/16
    Semikron Bridge Rectifiers, SKD Series
    Item Number
    SKD31/16
    MFG Item Number
    07191030
    Series
    SKD
    Product Description
    BRIDGE RECTIFIER 31A 1600V 3-PH
    Specifications
    Specifications
    It (avg) 31
    Vrrm 1,600 V
    Termination Plated Faston Lugs with Solder Tips
    Isolation Barrier Incl. Yes
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 26MT60
    26MT60
    Vishay Bridge Rectifiers, MT Series
    Item Number
    26MT60
    MFG Item Number
    VS-26MT60
    Series
    MT
    Product Description
    BRIDGE RECT, 600V, 25A, 3PH DIODE, RoHS,
    Specifications
    Specifications
    It (avg) 25
    Vrrm 600 V
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MPI50120
    MPI50120
    EDI - Electronic Devices Bridge Rectifiers, PI Series
    Item Number
    MPI50120
    MFG Item Number
    MPI50120
    Series
    PI
    Product Description
    Bridge Rectifier 50A 1200V 1-PH
    Specifications
    Specifications
    It (avg) 50 A
    Vrrm 1,200 V
    Termination 4 Pin 0.250 inch Quick Connect Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MPI40100
    MPI40100
    EDI - Electronic Devices Bridge Rectifiers, PI Series
    Item Number
    MPI40100
    MFG Item Number
    MPI40100
    Series
    PI
    Product Description
    Bridge Rectifier 40A 1000V 1-PH
    Specifications
    Specifications
    It (avg) 40 A
    Vrrm 1,000 V
    Termination 4 Pin 0.250 inch Quick Connect Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. NTE169
    NTE169
    NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
    Item Number
    NTE169
    MFG Item Number
    NTE169
    Series
    SINGLE PHASE
    Product Description
    BRIDGE RECTIFIER 2A 600V 1-PH
    Specifications
    Specifications
    It (avg) 2 A
    Vrrm 600 V
    Termination 4 Pin PC mount
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
  10. PK100F
    PK100F
    EDI - Electronic Devices Bridge Rectifiers
    Item Number
    PK100F
    MFG Item Number
    PK100F
    Product Description
    BRIDGE RECTIFIER 10A 1000V 1-PH
    Specifications
    Specifications
    It (avg) 10 A
    Vrrm 1,000 V
    Termination 4 Pin 0.250 inch Quick Connect Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Bridge Rectifiers 

A bridge rectifier is a diode bridge device that converts an AC input into a DC output. Bridge rectifiers provide full-wave rectification from a two-wire AC input and are generally a low-cost, low-weight solution compared to three-wire transformers.

Bridge rectifiers are categorized by maximum average rectified current, maximum reverse voltage, maximum peak current, forward voltage, and maximum reverse current. Rectified current can be delivered as high as 1000A, with a voltage range from less than 1V to 1.1kV.

Bridge rectifiers are most commonly built into or wired in line with power supplies to transfer AC input power into the DC power that electronic devices can use. They can also amplify, smooth, or regulate the output signal.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved