The store will not work correctly when cookies are disabled.
-
549230
NVENT ERIFLEX, ERICO Grounding, TCB Series
Product Description
Threaded Busbar, Copper, 1 Meter
Specifications
Specifications
Nominal Length |
39.37 " |
Nominal Thickness |
0.08 " |
Hole Size |
M5 x 0.80 Threaded |
Nominal Width |
0.472 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BUSBAR 3/16in.X3/4in.X19 HOR
Specifications
Specifications
Number of Mounting Points |
8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
549210
NVENT ERIFLEX, ERICO Grounding, TCB Series
Product Description
THREADED BAR TCB 25 X 4 X 1000, 1
Specifications
Specifications
Nominal Length |
39.37 " |
Nominal Thickness |
0.16 " |
Hole Size |
M6 x 1.00 Threaded |
Nominal Width |
0.984 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BBFC-1-36-16
Product Description
Rack Bus, 1x36x.25in, 16 hole
Specifications
Specifications
Nominal Length |
36 " |
Nominal Thickness |
0.25 " |
Number of Mounting Points |
16 |
Nominal Width |
1 " |
-
Item Number
BBFC-2-10-16-KIT
MFG Item Number
BBFC-2-10-16-KIT
Product Description
Bus Bar Kit
Specifications
Specifications
Nominal Length |
10 " |
Nominal Thickness |
0.25 " |
Number of Mounting Points |
16 |
Hole Size |
0.281 Dia. |
Nominal Width |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Busbar, tin-plated, 50 mm long, Cu
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GRDBARV22
Hammond Manufacturing Grounding, GRDBAR Series
MFG Item Number
GRDBARV22
Product Description
Ground Bar 1 x .125 Tapped - Fits
Specifications
Specifications
Nominal Thickness |
0.12 " |
Number of Mounting Points |
14 |
Hole Size |
4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BBFC-2-10-16
Product Description
Bus, 2x10x.25in, 16 hole
Specifications
Specifications
Nominal Length |
10 " |
Nominal Thickness |
0.25 " |
Number of Mounting Points |
16 |
Hole Size |
0.281 Dia. |
Nominal Width |
2 " |
-
Product Description
B. PLEINE L=1750MM 20X4
Specifications
Specifications
Nominal Length |
0.79 " |
Nominal Thickness |
0.16 " |
Nominal Width |
69 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
B. PLEINE L=1750MM 25X5
Specifications
Specifications
Nominal Length |
0.98 " |
Nominal Thickness |
0.2 " |
Nominal Width |
69 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Mounting Points
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved