Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 471

Set Ascending Direction
  1. CSD-SF0C0-1
    CSD-SF0C0-1
    Johnson Controls Sensors, CSD Series
    Item Number
    CSD-SF0C0-1
    MFG Item Number
    CSD-SF0C0-1
    Series
    CSD
    Product Description
    Sld/Fixed .25A W/O Relay; Solid
    Specifications
    Specifications
    Split Core No
    Window Diameter 0.7 "
    Current Range 0.25-200 A
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CSD-SA1E1-1
    CSD-SA1E1-1
    Johnson Controls Sensors, CSD Series
    Item Number
    CSD-SA1E1-1
    MFG Item Number
    CSD-SA1E1-1
    Series
    CSD
    Product Description
    Sld/Adj Led 1A W/Rly; Solid Core
    Specifications
    Specifications
    Split Core No
    Window Diameter 0.7 "
    Output 30 VDC
    Current Range 1-135 A
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. RIBXGTV10
    RIBXGTV10
    RIB,Relay In A Box,Functional Devices Sensors, RIB Series
    Item Number
    RIBXGTV10
    MFG Item Number
    RIBXGTV10
    Series
    RIB
    Product Description
    Enclosed Split-Core AC Transducer,
    Specifications
    Specifications
    Split Core Yes
    Power Supply 600 VAC
    Window Diameter 0.52 "
    Output 0-10 VDC
    Current Range 0-100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TCSA5
    TCSA5
    SSAC Sensors, TCSA Series
    Item Number
    TCSA5
    MFG Item Number
    TCSA5
    Series
    TCSA
    Product Description
    AC CURRENT TRANSDUCER, 0-5AAC/4-20mA
    Specifications
    Specifications
    Split Core No
    Power Supply 24 VDC Loop-Powered
    Window Diameter 0.36 "
    Output 4-20 mA
    Current Range 5 A
    Response Time 300 ms
    Frequency Range 20-100 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. H921
    H921
    Veris Industries Sensors, H921 Series
    Item Number
    H921
    MFG Item Number
    H921
    Series
    H921
    Product Description
    Current Transducer, Split-Core,
    Specifications
    Specifications
    Split Core Yes
    Window Diameter 0.8 "
    Output 4-20 mA
    Response Time 2,000 ms
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. A/CTA2-50
    A/CTA2-50
    ACI-Automation Components Sensors, A/CTA2 Series
    Item Number
    A/CTA2-50
    MFG Item Number
    142378
    Series
    A/CTA2
    Product Description
    Solid-Core, 4-20Ma, Sensor
    Specifications
    Specifications
    Split Core No
    Power Supply 12-30 VDC
    Window Diameter 0.75 "
    Output 4-20 mA
    Current Range 0-50 A
    Response Time 600 ms
    Frequency Range 40-1,000 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. EAC2420SP
    EAC2420SP
    Cutler Hammer, Div of Eaton Sensors, EAC Series
    Item Number
    EAC2420SP
    MFG Item Number
    EAC2420SP
    Series
    EAC
    Product Description
    Current Sensor, Split Core, 4-20mA,
    Specifications
    Specifications
    Split Core Yes
    Power Supply 24 VDC Loop-Powered
    Window Diameter 0.85 "
    Output 4-20 mA
    Response Time 300 ms
    Frequency Range 20-100 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. A/MSCS-A
    A/MSCS-A
    ACI-Automation Components Sensors, Mini Adjustable Series
    Item Number
    A/MSCS-A
    MFG Item Number
    117855
    Series
    Mini Adjustable
    Product Description
    Adj. Mini Split Current Switch
    Specifications
    Specifications
    Split Core Yes
    Power Supply Self-Powered
    Current Range 0-150 A
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TCSA20
    TCSA20
    SSAC Sensors, TCSA Series
    Item Number
    TCSA20
    MFG Item Number
    TCSA20
    Series
    TCSA
    Product Description
    AC CURRENT TRANSDUCER, 0-20AAC/4-20
    Specifications
    Specifications
    Split Core No
    Power Supply 24 VDC Loop-Powered
    Window Diameter 0.36 "
    Output 4-20 mA
    Current Range 20 A
    Response Time 300 ms
    Frequency Range 20-100 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. EAC110SC
    EAC110SC
    Cutler Hammer, Div of Eaton Sensors, EAC Series
    Item Number
    EAC110SC
    MFG Item Number
    EAC110SC
    Series
    EAC
    Product Description
    Current Sensor, Fixed Core, AC,
    Specifications
    Specifications
    Split Core No
    Power Supply Self-Powered
    Window Diameter 0.74 "
    Output 0-10 VDC
    Response Time 100 ms
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Current

A current transformer is an application-specific transformer designed to measure alternating current.

As an instrument transformer, a current transformer scales a large current value into a smaller current value that is easier for instruments and relays to handle. This isolates the instrument circuit from the main power circuit, which helps protect equipment and improve performance.

Current transformers are built like any transformer, with primary and secondary windings and a core. Current that passes through the primary winding is proportionally transformed through induction into the secondary winding before it supplies the instrument circuit. This secondary current value is more useful for low-voltage applications.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved