Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 380

Set Ascending Direction
  1. NJ2-PD-E02-2.062-V95
    NJ2-PD-E02-2.062-V95
    Pepperl Fuchs Inductive Proximity, NJ Series
    Item Number
    NJ2-PD-E02-2.062-V95
    MFG Item Number
    904490
    Series
    NJ
    Product Description
    Inductive DC, 904490
    Specifications
    Specifications
    Nominal Voltage 24 VDC
    Power Type DC
    Range 2 mm
    Number of Wires 4
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Probe Length (in) 2.062 "
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BIM-UNT-AP6X
    BIM-UNT-AP6X
    Turck Inductive Proximity
    Item Number
    BIM-UNT-AP6X
    MFG Item Number
    4685720
    Product Description
    Sensor, Inductive, Magnetic
    Specifications
    Specifications
    Power Type DC
    Connection Type 2 Meter Cable
    Output Type N/O
    Number of Wires 3
    Body Composition Non-Metallic
    Operating Voltage Range 10-30 VDC
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.15 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. NJ1.5-PD-E02-1.250-V95
    NJ1.5-PD-E02-1.250-V95
    Pepperl Fuchs Inductive Proximity, NJ Series
    Item Number
    NJ1.5-PD-E02-1.250-V95
    MFG Item Number
    904455
    Series
    NJ
    Product Description
    Inductive DC, 904455
    Specifications
    Specifications
    Nominal Voltage 24 VDC
    Power Type DC
    Range 1.5 mm
    Connection Type 5 Pin 7/8-16 UN Connector
    Number of Wires 4
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Probe Length (in) 1.25 "
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. NJ2-D-E02-4.562-V1
    NJ2-D-E02-4.562-V1
    Pepperl Fuchs Inductive Proximity
    Item Number
    NJ2-D-E02-4.562-V1
    MFG Item Number
    904472
    Product Description
    Inductive DC, 904472
    Specifications
    Specifications
    Power Type DC
    Range 2 mm
    Number of Wires 4
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. EE210-38740
    EE210-38740
    Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
    Item Number
    EE210-38740
    MFG Item Number
    EE210-38740
    Series
    ROTATABLE CYLINDICATOR
    Product Description
    PROX, ROT DC SO PLG NO 2.062
    Specifications
    Specifications
    Power Type DC
    Range 2.03 mm
    Connection Type 4 Pin Mini
    Output Type N/O
    Number of Wires 3
    Operating Voltage Range 10-30 VDC
    Probe Length (in) 2.062 "
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
  6. NJ1.5-PD-US-1.250-V93
    NJ1.5-PD-US-1.250-V93
    Pepperl Fuchs Inductive Proximity, NJ Series
    Item Number
    NJ1.5-PD-US-1.250-V93
    MFG Item Number
    906645
    Series
    NJ
    Product Description
    Inductive AC/DC, 906645
    Specifications
    Specifications
    Range 1.5 mm
    Connection Type 3 Pin 7/8-16 UN Connector
    Number of Wires 2
    Body Composition Metallic
    Probe Length (in) 1.25 "
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.3 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. NJ2-PD-US-2.062-V93
    NJ2-PD-US-2.062-V93
    Pepperl Fuchs Inductive Proximity, NJ Series
    Item Number
    NJ2-PD-US-2.062-V93
    MFG Item Number
    906642
    Series
    NJ
    Product Description
    Inductive AC/DC, 906642
    Specifications
    Specifications
    Range 2 mm
    Number of Wires 2
    Body Composition Metallic
    Probe Length (in) 2.062 "
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.3 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. BIM-UNTK-AP6X
    BIM-UNTK-AP6X
    Turck Inductive Proximity
    Item Number
    BIM-UNTK-AP6X
    MFG Item Number
    4686005
    Product Description
    Sensor, Inductive, Magnetic
    Specifications
    Specifications
    Power Type DC
    Number of Wires 3
    Body Composition Non-Metallic
    Operating Voltage Range 10-30 VDC
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection No
    Reverse Polarity Protection Yes
    Max Load Current 0.15 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. BIM-IKM-AZ3X2W/KLI-3
    BIM-IKM-AZ3X2W/KLI-3
    Turck Inductive Proximity
    Item Number
    BIM-IKM-AZ3X2W/KLI-3
    MFG Item Number
    1347290
    Product Description
    Sensor; Inductive; Magnetic; 20-350
    Specifications
    Specifications
    Power Type AC
    Number of Wires 2
    Body Composition Metallic
    Operating Voltage Range 20-250 VAC
    Weld Field Immune No
    Status Indicator Yes
    Max Load Current 0.5 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BIM-IKM-AZ3X2B3131WKLI-3
    BIM-IKM-AZ3X2B3131WKLI-3
    Turck Inductive Proximity
    Item Number
    BIM-IKM-AZ3X2B3131WKLI-3
    MFG Item Number
    1347190
    Product Description
    Sensor; Position; Inductive;
    Specifications
    Specifications
    Power Type AC
    Number of Wires 2
    Body Composition Metallic
    Operating Voltage Range 20-250 VAC
    Weld Field Immune No
    Status Indicator Yes
    Max Load Current 0.5 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved