Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 171

Set Ascending Direction
  1. CD5.243
    CD5.243
    Puls Power Supplies, DIMENSION Series
    Item Number
    CD5.243
    MFG Item Number
    CD5.243
    Series
    Dimension
    Product Description
    DC/DC Converter, 96W, 9-14VDC In,
    Specifications
    Specifications
    Power 116 W
    Nominal Input Voltage (DC) 12 VDC
    Input Voltage (DC) 8.4-16.2 VDC
    Nominal Output VDC 24 VDC
    Output VDC 23-28 VDC
    Output Current 4.8 A
    Number of Outputs 1
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 87.7 %
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Remote Sensing Yes
    Remote On/Off Control No
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 859-801
    859-801
    Wago Power Supplies, 859 Series
    Item Number
    859-801
    MFG Item Number
    51225851
    Series
    859
    Product Description
    DC/DC converter, input voltage 24
    Specifications
    Specifications
    Nominal Input Voltage (DC) 24 VDC
    Input Voltage (DC) 10-30 VDC
    Nominal Output VDC 5 VDC
    Output VDC 5 VDC
    Output Current 0.5 A
    Number of Outputs 1
    Line Regulation % 2 %
    Load Regulation % 0.5 %
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 70 %
    Output Voltage Adj. No
    Overvoltage Protection Yes
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature 32-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 859-802
    859-802
    Wago Power Supplies, 859 Series
    Item Number
    859-802
    MFG Item Number
    51228934
    Series
    859
    Product Description
    DC/DC converter, input voltage 24
    Specifications
    Specifications
    Nominal Input Voltage (DC) 24 VDC
    Input Voltage (DC) 15-30 VDC
    Nominal Output VDC 10 VDC
    Output VDC 10 VDC
    Output Current 0.5 A
    Number of Outputs 1
    Line Regulation % 0.5 %
    Load Regulation % 0.7 %
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 85 %
    Output Voltage Adj. No
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature -13-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CD5.241-S1
    CD5.241-S1
    Puls Power Supplies, DIMENSION Series
    Item Number
    CD5.241-S1
    MFG Item Number
    CD5.241-S1
    Series
    Dimension
    Product Description
    DC/DC CONVERTER, 120W, 18-32VDC
    Specifications
    Specifications
    Power 144 W
    Nominal Input Voltage (DC) 24 VDC
    Input Voltage (DC) 18-32.4 VDC
    Nominal Output VDC 24 VDC
    Output VDC 23-28 VDC
    Output Current 6 A
    Number of Outputs 1
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 90.2 %
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Remote Sensing Yes
    Remote On/Off Control No
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CD5.121
    CD5.121
    Puls Power Supplies, DIMENSION Series
    Item Number
    CD5.121
    MFG Item Number
    CD5.121
    Series
    Dimension
    Product Description
    DC/DC Converter, 18-32.4VDC Input,
    Specifications
    Specifications
    Power 96 W
    Nominal Input Voltage (DC) 24 VDC
    Input Voltage (DC) 18-32.4 VDC
    Input Current 4.6 A
    Nominal Output VDC 12 VDC
    Output VDC 12-15 VDC
    Output Current 8 A
    Number of Outputs 1
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 88.2 %
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CD5.241-L1
    CD5.241-L1
    Puls Power Supplies, DIMENSION Series
    Item Number
    CD5.241-L1
    MFG Item Number
    CD5.241-L1
    Series
    Dimension
    Product Description
    DC/DC Converter, 14-32VDC In, 24VDC
    Specifications
    Specifications
    Power 92 W
    Nominal Input Voltage (DC) 24 VDC
    Input Voltage (DC) 14.4-32.4 VDC
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 3.8 A
    Number of Outputs 1
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 90.5 %
    Output Voltage Adj. No
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CPS20.241-D1
    CPS20.241-D1
    Puls Power Supplies, DIMENSION Series
    Item Number
    CPS20.241-D1
    MFG Item Number
    CPS20.241-D1
    Series
    Dimension
    Product Description
    Power Supply, 480W, 88-375 VDC In,
    Specifications
    Specifications
    Power 480 W
    Nominal Input Voltage (DC) 120 VDC
    Input Voltage (DC) 88-360 VDC
    Input Current 1.69-4.68 A
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 20 A
    Number of Outputs 1
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 94.6 %
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. QTD20.241
    QTD20.241
    Puls Power Supplies, DIMENSION Series
    Item Number
    QTD20.241
    MFG Item Number
    QTD20.241
    Series
    Dimension
    Product Description
    Power Supply, 24VDC, 20A, 480W
    Specifications
    Specifications
    Power 480 W
    Nominal Input Voltage (DC) 600 VDC
    Input Voltage (DC) 600 VDC
    Input Current 0.85 A
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 20 A
    Number of Outputs 1
    Mounting DIN Rail
    Encapsulated No
    Efficiency % 95 %
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SD-100D-24
    SD-100D-24
    Mean Well Power Supplies, SD-100 Series
    Item Number
    SD-100D-24
    MFG Item Number
    SD-100D-24
    Series
    SD-100
    Product Description
    Power Supply
    Specifications
    Specifications
    Power 100.8 W
    Nominal Input Voltage (DC) 125 VDC
    Input Voltage (DC) 72-144 VDC
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 4.2 A
    Number of Outputs 1
    Line Regulation % 0.2 %
    Load Regulation % 0.2 %
    Mounting Panel
    Encapsulated No
    Efficiency % 83 %
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature 14-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. VLA106-15242
    VLA106-15242
    Powerex Power Supplies, VLA106 Series
    Item Number
    VLA106-15242
    MFG Item Number
    VLA106-15242
    Series
    VLA106
    Product Description
    DC-DC CONV
    Specifications
    Specifications
    Power 2.4 W
    Nominal Input Voltage (DC) 12 VDC
    Input Voltage (DC) 12-18 VDC
    Nominal Output VDC 24 VDC
    Output VDC 22.8-25.2 VDC
    Output Current 0.1 A
    Number of Outputs 1
    Mounting PCB
    Encapsulated No
    Efficiency % 75 %
    Output Voltage Adj. No
    Overvoltage Protection No
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction No
    Remote Sensing No
    Remote On/Off Control No
    Operating Temperature 14-158 °F