Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1885

Set Ascending Direction
  1. KBMD-240D
    KBMD-240D
    KB Electronics Drives, KBMD Series
    Item Number
    KBMD-240D
    MFG Item Number
    9370
    Series
    KBMD
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 8 A
    Regen No
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 32-105 °F
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. KBMM-225D
    KBMM-225D
    KB Electronics Drives, KBMM Series
    Item Number
    KBMM-225D
    MFG Item Number
    9451
    Series
    KBMM
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 3 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KBMM-125
    KBMM-125
    KB Electronics Drives, KBMM Series
    Item Number
    KBMM-125
    MFG Item Number
    9449
    Series
    KBMM
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC
    Max HP @ 90 VDC Armature 1.5 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 8 A
    Nominal Input VAC 120 VAC
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-113 °F
    Nominal Armature VDC 90 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MM23001C
    MM23001C
    Minarik Drives Drives, MM23000C Series
    Item Number
    MM23001C
    MFG Item Number
    MM23001C
    Series
    MM23000C
    Product Description
    Drive, DC, 5A, 115/230VAC Input,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 10 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KBBC-44M
    KBBC-44M
    KB Electronics Drives, KBBC Series
    Item Number
    KBBC-44M
    MFG Item Number
    9501
    Series
    KBBC
    Product Description
    KB Electronics
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-48 VDC
    Max HP @ 12 VDC Armature 0.5 hp
    Max HP @ 24 VDC Armature 1 hp
    Max HP @ 36 VDC Armature 1.5 hp
    Max HP @ 48 VDC Armature 2 hp
    Max Armature Current (DC) 40 A
    Regen Yes
    Operator Controls Not Available
    Temperature Range (F) 32-104 °F
    Nominal Armature VDC 48 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. KBIC-240
    KBIC-240
    KB Electronics Drives, KBIC Series
    Item Number
    KBIC-240
    MFG Item Number
    9428
    Series
    KBIC
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 9 A
    Output Armature Voltage (DC) 180 VDC
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 6 A
    Nominal Input VAC 240 VAC
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-113 °F
    Nominal Armature VDC 180 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RG60U
    RG60U
    Minarik Drives Drives, RG60U Series
    Item Number
    RG60U
    MFG Item Number
    RG60U
    Series
    RG60U
    Product Description
    Drive, DC, Pot Incl.
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Max Armature Current (DC) 10 A
    Regen Yes
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MM23201C
    MM23201C
    Minarik Drives Drives, MM23000C Series
    Item Number
    MM23201C
    MFG Item Number
    MM23201C
    Series
    MM23000C
    Product Description
    Drive, DC, 5A, 115/230VAC, NEMA 1,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 10 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-104 °F
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KBWM-120
    KBWM-120
    KB Electronics Drives, KBWM Series
    Item Number
    KBWM-120
    MFG Item Number
    9380
    Series
    KBWM
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 5 A
    Output Armature Voltage (DC) 90 VDC
    Max HP @ 90 VDC Armature 0.3 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 3.5 A
    Nominal Input VAC 120 VAC
    Regen No
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 32-122 °F
    NEMA Rating NEMA 1
    Nominal Armature VDC 90 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. NRG02-D240AC-2Q
    NRG02-D240AC-2Q
    Minarik Drives Drives, NRG-2Q Series
    Item Number
    NRG02-D240AC-2Q
    MFG Item Number
    NRG02-D240AC-2Q
    Series
    NRG-2Q
    Product Description
    2Q PWM Chassis Dual 2A, Pot Incl.
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-130 VDC, 0-240 VDC
    Input Phase 1
    Max Armature Current (DC) 2 A
    Regen Yes
    Operator Controls Built In
    Temperature Range (F) 50-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved