The store will not work correctly when cookies are disabled.
-
Product Description
Capacitor, 30 MFD, 370VAC, Can,
Specifications
Specifications
Capacitance |
30 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
3.88 " |
Width |
1.75 " |
Depth |
1.88 " |
-
Product Description
Capacitor, 50 MFD, 370VAC, Can,
Specifications
Specifications
Capacitance |
50 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
7.75 " |
Width |
2 " |
Depth |
2.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor, 30 MFD, 660VAC, Can,
Specifications
Specifications
Capacitance |
30 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
660 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
4.75 " |
Width |
3.66 " |
Depth |
1.97 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 7.5 MFD, 370VAC, CAN
Specifications
Specifications
Diameter |
1.25 " |
Capacitance |
7.5 µF |
Composition |
Oil Filled |
Voltage AC |
370 VAC |
Temperature (F) |
-104-158 °F |
Case Material |
Aluminum |
Lead Spacing |
0.81 " |
Lead Diameter |
0.75 " |
Lead Length |
0.52 " |
Height |
2.88 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor, 30 MFD, 600VAC, Can,
Specifications
Specifications
Capacitance |
30 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
600 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
3.88 " |
Width |
3.66 " |
Depth |
1.97 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 2 MFD, 660VAC, CAN
Specifications
Specifications
Capacitance |
2 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
660 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
2.88 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor, 6 MFD, 660VAC, Can,
Specifications
Specifications
Capacitance |
6 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
660 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
4.75 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A26F6660S
Product Description
Capacitor, 30 Mfd, 480VAC, Can,
Specifications
Specifications
Diameter |
1.97 " |
Capacitance |
30 µF |
Composition |
Oil Filled |
Voltage AC |
480 VAC |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Diameter |
0.75 " |
Lead Length |
0.5 " |
Height |
7.25 " |
Width |
3.66 " |
Depth |
1.97 " |
-
MFG Item Number
935B1C474K
Product Description
CAPACITOR, 0.47 MFD, 200VDC/135VAC
Specifications
Specifications
Capacitance |
0.47 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±10 % |
Voltage AC |
135 VAC |
Voltage DC |
200 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Flame Retardant Wrap and Fill |
Lead Diameter |
0.0253 " |
Lead Length |
2 " |
Height |
0.32 " |
Width |
0.9 " |
Depth |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor, 5 MFD, 370VAC, Can,
Specifications
Specifications
Capacitance |
5 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
2.88 " |
Width |
2.16 " |
Depth |
1.31 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved