Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 11347

Set Ascending Direction
  1. PR12-4DP
    PR12-4DP
    Autonics Inductive Proximity, PR Series
    Item Number
    PR12-4DP
    MFG Item Number
    PR12-4DP
    Series
    PR
    Product Description
    Sensor, Inductive Prox, 4mm Sensing,
    Specifications
    Specifications
    Diameter 12 mm
    Power Type DC
    Range 4 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PR18-8DN
    PR18-8DN
    Autonics Inductive Proximity, PR Series
    Item Number
    PR18-8DN
    MFG Item Number
    PR18-8DN
    Series
    PR
    Product Description
    Sensor, Inductive Prox, 8mm Sensing,
    Specifications
    Specifications
    Diameter 18 mm
    Power Type DC
    Range 8 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO NPN
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BI1.5-EG08-AP6X-V1131
    BI1.5-EG08-AP6X-V1131
    Turck Inductive Proximity
    Item Number
    BI1.5-EG08-AP6X-V1131
    MFG Item Number
    4602220
    Product Description
    Sensor; Inductive Sensing Mode; 3
    Specifications
    Specifications
    Diameter 8 mm
    Shielding Shielded
    Power Type DC
    Range 1.5 mm
    Connection Type 3 Pin M8 Connector
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. E57G-18SPN5-Q
    E57G-18SPN5-Q
    Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
    Item Number
    E57G-18SPN5-Q
    MFG Item Number
    E57G-18SPN5-Q
    Series
    E57G
    Product Description
    E57G PROX, 18MM, DC, SH, PNP, NO, STD,
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Shielded
    Power Type DC
    Range 5 mm
    Connection Type 4 Pin M12 Connector
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection Yes
    Max Load Current 0.1 A
    Max Leakage Current 0.1 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BI15-CP40-FZ3X2/S10
    BI15-CP40-FZ3X2/S10
    Turck Inductive Proximity
    Item Number
    BI15-CP40-FZ3X2/S10
    MFG Item Number
    13410
    Product Description
    Sensor; Inductive; Programable
    Specifications
    Specifications
    Shielding Shielded
    Range 15 mm
    Connection Type 1/2-14 NPT
    Output Type NO/NC
    Number of Wires 2
    Body Composition Non-Metallic
    Sensing Type Side
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. BI7-Q08-AP6X2
    BI7-Q08-AP6X2
    Turck Inductive Proximity
    Item Number
    BI7-Q08-AP6X2
    MFG Item Number
    1601600
    Product Description
    Sensor; Proximity; Inductive; 7mm
    Specifications
    Specifications
    Shielding Shielded
    Power Type DC
    Range 7 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type Top
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.1 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. NBB4-12GM50-E2-V1
    NBB4-12GM50-E2-V1
    Pepperl Fuchs Inductive Proximity
    Item Number
    NBB4-12GM50-E2-V1
    MFG Item Number
    800735
    Product Description
    Inductive DC, 800735
    Specifications
    Specifications
    Power Type DC
    Range 0-3.24 mm
    Connection Type 4 Pin M12 Connector
    Output Type NO PNP
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. BI2-EM12-Y1X-H1141
    BI2-EM12-Y1X-H1141
    Turck Inductive Proximity
    Item Number
    BI2-EM12-Y1X-H1141
    MFG Item Number
    4010201
    Product Description
    Sensor, Inductive, Proximity
    Specifications
    Specifications
    Diameter 12 mm
    Shielding Shielded
    Power Type DC
    Range 2 mm
    Connection Type M12 Connector
    Output Type NAMUR
    Number of Wires 2
    Body Composition Metallic
    Nominal Voltage 6 VDC
    Sensing Type End
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. BI5-M18-AN6X-H1141
    BI5-M18-AN6X-H1141
    Turck Inductive Proximity
    Item Number
    BI5-M18-AN6X-H1141
    MFG Item Number
    46146
    Product Description
    Sensor; M12 x 1; 10 to 30 VDC; 200
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Shielded
    Power Type DC
    Range 5 mm
    Connection Type M12 Connector
    Output Type NO NPN
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BI5-Q08-VP6X2
    BI5-Q08-VP6X2
    Turck Inductive Proximity
    Item Number
    BI5-Q08-VP6X2
    MFG Item Number
    16001
    Product Description
    Sensor; Inductive Sensing Mode; 1
    Specifications
    Specifications
    Shielding Shielded
    Power Type DC
    Range 5 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO/NC PNP
    Number of Wires 4
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type Top
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.1 mA