Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 739

Set Ascending Direction
  1. 5017906.10
    5017906.10
    Siba Fuses
    Item Number
    5017906.10
    MFG Item Number
    5017906.10
    Product Description
    Fuse 10A 690/700V 10x38mm gR ULrec
    Specifications
    Specifications
    Current Rating 10 A
    Class gR
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. C10G25
    C10G25
    Bussmann Fuses, C10 Series
    Item Number
    C10G25
    MFG Item Number
    C10G25
    Series
    C10
    Product Description
    FUSE LINK
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (AC) 500 VAC
    Interrupt Rating 120 kA @ 500 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 38 mm
    Diameter (mm) 10 mm
    Diameter (in) 0.39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. K215128
    K215128
    Mersen Fuses, FR Series
    Item Number
    K215128
    MFG Item Number
    K215128
    Series
    FR
    Product Description
    Fuse, 6A, 500VAc, gG, 10x38mm,
    Specifications
    Specifications
    Current Rating 6 A
    Voltage (AC) 500 VAC
    Class gL-gG
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
  4. 60120020
    60120020
    Socomec Fuses
    Item Number
    60120020
    MFG Item Number
    60120020
    Product Description
    FUS GG 10X38 20A WO STRICKER
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 500 VAC
    Class gG
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10 mm
    Body Length (mm) 38 mm
    Diameter (in) 1.5 "
    Body Length (in) 0.39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 5017906.30
    5017906.30
    Siba Fuses
    Item Number
    5017906.30
    MFG Item Number
    5017906.30
    Product Description
    660/700V, 10x38mm, 30A, Ultra Rapid
    Specifications
    Specifications
    Current Rating 30 A
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 60120001
    60120001
    Socomec Fuses
    Item Number
    60120001
    MFG Item Number
    60120001
    Product Description
    FUS GG 10X38 1A WO STRICKER
    Specifications
    Specifications
    Current Rating 1 A
    Voltage (AC) 500 VAC
    Class gG
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10 mm
    Body Length (mm) 38 mm
    Diameter (in) 1.5 "
    Body Length (in) 0.39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 60120002
    60120002
    Socomec Fuses
    Item Number
    60120002
    MFG Item Number
    60120002
    Product Description
    FUS GG 10X38 2A WO STRICKER
    Specifications
    Specifications
    Current Rating 2 A
    Voltage (AC) 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10 mm
    Body Length (mm) 38 mm
    Diameter (in) 1.5 "
    Body Length (in) 0.39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 60120016
    60120016
    Socomec Fuses
    Item Number
    60120016
    MFG Item Number
    60120016
    Product Description
    FUS GG 10X38 16A WO STRICKER
    Specifications
    Specifications
    Current Rating 16 A
    Voltage (AC) 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10 mm
    Body Length (mm) 38 mm
    Diameter (in) 1.5 "
    Body Length (in) 0.39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 60330100
    60330100
    Socomec Fuses
    Item Number
    60330100
    MFG Item Number
    60330100
    Product Description
    FUS AM 22X58 100A WO STRICKER
    Specifications
    Specifications
    Current Rating 100 A
    Voltage (AC) 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 22 mm
    Body Length (mm) 58 mm
    Diameter (in) 2.28 "
    Body Length (in) 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 60530050
    60530050
    Socomec Fuses
    Item Number
    60530050
    MFG Item Number
    60530050
    Product Description
    FUS AM 14X51 50A WITH STRICKER
    Specifications
    Specifications
    Current Rating 50 A
    Voltage (AC) 400 VAC
    Class aM
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 14 mm
    Body Length (mm) 51 mm
    Diameter (in) 2.01 "
    Body Length (in) 0.55 "